Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pliers

16 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • CHANNELLOCK
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Plier and Wrench Set, Number of Pieces 8, ESD Safe No, Includes 10 In. Adjustable Wrench, 6 In. Non-Slip Grip...More

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8 Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8 Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Needle Nose Plier, 8" Overall Length, 2-3/8" Max.
Multi-Tool, Black Handle Color, Butterfly Opening Opening Action
  • GERBER
  • Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 14 Multi-Tool
  • Item # 45J114
  • Mfr. Model # 31-001142
  • Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 14,...More

  • Category : Multi-Tools
Bent Long Nose Plier, 4-1/2" Overall Length, 3/4&
Bent Long Nose Plier, 6-3/4" Overall Length, 3"&#
Needle Nose Plier, 6" Overall Length, 1" Max. Jaw
Linemans Plier, 9-3/8" Overall Length, Handle Type:&#x
  • JONARD TOOLS
  • Linemans Plier, 9-3/8" Overall Length, Handle Type: Dipped Linemans Pliers
  • Item # 2RZR7
  • Mfr. Model # JIC-683
  • Linemans Plier, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool (Accessory Needed for Tethering),...More

  • Category : Linemans Pliers
Insulated Inomic Plier Set, Handle Type: Ergonomic, Number&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More