Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Platform Stepladders

9 results found that include 191 products

Filter Results By

Branch Availability
Ladder Height
Platform Height
Load Capacity
Material
Stepladder Item
Number of Steps
ANSI Type
Platform Width
Platform Depth
Base Spread
Bottom Width Range
Brand
Price
Shop By
Ratings

HOW TO CHOOSE A PLATFORM STEPLADDER

Follow these three steps to help you choose a stepladder that safely and comfortably allows you to get the job done.

 
 
 

STEP 1: MATERIALS

Choose the right material for your task.
Fiberglass
Rugged and durable, ideal when working around electricity. Typically features non-conductive side rails.
Aluminum
Lightweight and easy to carry. Not for use around electricity.
 

STEP 2: LOAD CAPACITY/DUTY RATING

Establish how much weight your ladder will need to support. Load capacity is the combined weight of the user and materials.

Load Capacity
Application Duty
Rating
200 lbs.
Light Duty/Household Use
Type III
225 lbs.
Medium Duty/Commercial Use
Type II
250 lbs.
Heavy Duty/Industrial Use
Type I
300 lbs.
Extra Heavy Duty/Professional Use
Type IA
375 lbs.
Special Duty/Professional Use
Type IAA
 

STEP 3: SIZE AND HEIGHT

If you need to stand on or above the first step below the top cap of a stepladder it's too short. If your ceiling height prohibits proper stepladder set-up, then it's too long.
 
Results per page:  16 | 32 | 48
  • Multiple product options available

    Perform a variety of tasks at elevated heights with these rugged, reliable stepladders. The nonconductive fiberglass construction makes them suitable for working around electricity. Features include secure work platforms, slip-resistant steps, and rail-protective shoes.

    Multiple product options available

  • Multiple product options available

    Perfect for painters, carpenters, and other tradesmen, these lightweight stepladders are easy to transport and reposition, making them great for a wide variety of tasks.

    Multiple product options available

  • Multiple product options available

    Nonconductive fiberglass construction makes these versatile stepladders suitable for working around electricity. Slip-resistant steps on the front and rear sections allow 1- or 2-person jobs. The platforms provide secure, comfortable work areas. External shields help protect the rails against abrasion.

    Multiple product options available

  • Multiple product options available

    Ideal for working at fixed heights, these stepladders are easier to maneuver than scaffolds or lifts. Designed with toe guards, the extra-large platforms and guard rail design allow you to work facing any direction without repositioning the ladder. The waist-high guard rails include slots for keeping tools and accessories organized. Additional features include aluminum bracing, slip-resistant steps, and full sets of rear horizontals.

    Multiple product options available

  • Multiple product options available

    Easily adjustable to multiple heights, these platform ladders allow you to work more safely on stairs and other uneven surfaces, providing access to drop ceilings and other constricted areas. The nonconductive fiberglass construction makes them suitable for working around electricity. Fully enclosed platforms provide added safety and built-in casters enable easy mobility.

    Multiple product options available

  • Multiple product options available

    Ideal for 1- or 2-person jobs, these sturdy stepladders have pinchproof platforms that provide secure, comfortable work areas. Easy to open and close, they fold to a 10" width for convenient storage. The heavy-duty foot brackets protect the rails, and the slip-resistant steps are double riveted for secure footing.

    Multiple product options available

Fiberglass Safety Cage Platform Ladder, 5 ft. Ladder Height
  • LITTLE GIANT
  • Safety Cage Platform Ladder, Ladder Height 5 ft., Platform Width 22 In., Platform Depth 18 In., Platform Height 4 ft. 11 In., Load Capacity 375 lb., Bottom Width 37 In., Base Spread 57 In., Material Fiberglass, Series Adjustable Safety Cage, Number of Steps 5, Step Depth 3-1/4 In., Step Tread Ribbed, ANSI Type IAA, Includes Wheel Lift, All-Terrain Wheels, Standards ANSI, OSHA, CSA

  • Item # 53JM66
  • Mfr. Model # 18503-243
  • Safety Cage Platform Ladder, Ladder Height 5 ft., Platform Width 22 In., Platform Depth 18 In., Platform...More

Fiberglass Safety Cage Platform Ladder, 5 ft. Ladder Height
  • LITTLE GIANT
  • Safety Cage Platform Ladder, Ladder Height 5 ft., Platform Width 22 In., Platform Depth 18 In., Platform Height 4 ft. 11 In., Load Capacity 375 lb., Bottom Width 37 In., Base Spread 57 In., Material Fiberglass, Series Adjustable Safety Cage, Number of Steps 5, Step Depth 3-1/4 In., Step Tread Ribbed, ANSI Type IAA, Includes Wheel Lift, Ratchets, Standards ANSI, OSHA, CSA

  • Item # 53JM67
  • Mfr. Model # 18503-817
  • Safety Cage Platform Ladder, Ladder Height 5 ft., Platform Width 22 In., Platform Depth 18 In., Platform...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More