Skip Content

Plate Casters

2,941 results found that include 2,949 products

Filter Results By

Branch Availability
Caster Sub-Type
Caster Load Rating Range
Wheel Dia.
Overall Height
Wheel Width
Plate Size
Caster Wheel/Tread Material
Caster Core Material
Caster Brake Included
Caster Brake Type
Caster Plate Hole Pattern
Inside Bolt Hole Spacing
Outside Bolt Hole Spacing
Caster Wheel Shape
Wheel Color
Caster Swivel Lock Type
Non-Marking
Number of Wheels
Caster Wheel Bearings
Caster Temp. Range
Standards
Caster Product Group
Brand
Price
Shop By
Ratings

Refine your selection by Load Rating Range:

Light Duty
Light-Medium Duty
Medium-Duty
Heavy-Duty
Extra Super Duty
Results per page:  16 | 32 | 48
5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., 1ULR8, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 95 Shore A, Core Color Black

  • Item # 1ULK1
  • Mfr. Model # 1ULK1
  • Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height...More

2" Light-Duty Swivel Plate Caster, 75 lb. Load Rating
2" Light-Duty Swivel Plate Caster, 75 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 2 In., Load Rating 75 lb., Wheel Width 13/16 In., Overall Height 2-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 15/16 In. x 2-1/8 In., Outside Bolt Hole Spacing 15/16 In. x 2-1/8 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 1-7/8 In. x 2-5/8 In., Double Ball, Durometer 90 Shore A, Core Color Black

  • Item # 1UHH5
  • Mfr. Model # 1UHH5
  • Plate Caster, Light-Duty, Wheel Dia. 2 In., Load Rating 75 lb., Wheel Width 13/16 In., Overall Height 2-5/8...More

2" Light-Duty Swivel Plate Caster, 150 lb. Load Rating
2" Light-Duty Swivel Plate Caster, 150 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, No, Wheel Dia. 2 In., Load Rating 150 lb., Wheel Width 1 In., Overall Height 2-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 15/16 In. x 2-1/8 In., Outside Bolt Hole Spacing 15/16 In. x 2-1/8 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 1-7/8 In. x 2-9/16 In., Single Ball, Durometer 75 Shore D, Core Color Black

  • Item # 33H789
  • Mfr. Model # 01RN02041S004G
  • Plate Caster, Light-Duty, No, Wheel Dia. 2 In., Load Rating 150 lb., Wheel Width 1 In., Overall Height 2-1/2...More

2" Light-Duty Rigid Plate Caster, 125 lb. Load Rating
2" Light-Duty Rigid Plate Caster, 125 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 2 In., Load Rating 125 lb., Wheel Width 15/16 In., Overall Height 2-5/8 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, 31/32 In. x 1-7/8 In., Outside Bolt Hole Spacing 31/32 In. x 1-7/8 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern D, Plate Size 1-7/8 In. x 2-5/8 In., Core Color Gray, Mounting Bolt Dia. 1/4 In., Frame Material Steel

  • Item # 1UKX7
  • Mfr. Model # 1UKX7
  • Plate Caster, Light-Duty, Wheel Dia. 2 In., Load Rating 125 lb., Wheel Width 15/16 In., Overall Height 2-5/8...More

4" Light-Medium Duty Swivel Plate Caster, 300 lb. Load
4" Light-Medium Duty Swivel Plate Caster, 300 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 300 lb., Wheel Width 1-1/4 In., Overall Height 5-1/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 2-3/4 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Ball, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern C, Plate Size 2-5/8 In. x 3-3/4 In., Double Ball, Thread Guards, Durometer 45 Shore D

  • Item # 2G043
  • Mfr. Model # PGS40120ZN-TPU22(GG)
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 300 lb., Wheel Width 1-1/4 In., Overall...More

5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load&
5" Light-Medium Duty Rigid Plate Caster, 750 lb. Load&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., 1ULR8, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 95 Shore A, Core Color Black

  • Item # 1ULK3
  • Mfr. Model # 1ULK3
  • Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height...More

3" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
3" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 80 Shore A, Core Color Black

  • Item # 5X728
  • Mfr. Model # 5X728
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4...More

5" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
5" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Gray, Caster Core Material Polypropylene, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 80 Shore A, Core Color Gray

  • Item # 1G192
  • Mfr. Model # 1G192
  • Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 5-5/8...More

3" Light-Medium Duty Swivel Plate Caster, 500 lb. Load
3" Light-Medium Duty Swivel Plate Caster, 500 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 3 In., Load Rating 500 lb., Wheel Width 1-3/4 In., Overall Height 3-7/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 3-5/8 In. x 4-1/2 In., Double Ball, Durometer 102 Shore E, Core Color Black

  • Item # 33J014
  • Mfr. Model # 20TM03201S008G
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 3 In., Load Rating 500 lb., Wheel Width 1-3/4 In., Overall...More

6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 90 Shore D, Core Color Black

  • Item # 1ULP9
  • Mfr. Model # 1ULP9
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2...More

5" Light-Duty Rigid Plate Caster, 198 lb. Load Rating
5" Light-Duty Rigid Plate Caster, 198 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Thermoplastic Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Gray, Caster Core Material Polypropylene, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 80 Shore A, Core Color Gray

  • Item # 1G195
  • Mfr. Model # 1G195
  • Plate Caster, Light-Duty, Wheel Dia. 5 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 5-5/8...More

4" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
4" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 4-3/4 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., 1KB27, Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polypropylene, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Cam

  • Item # 5UX70
  • Mfr. Model # 5UX70
  • Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 4-3/4...More

3" Light-Duty Swivel Plate Caster, 270 lb. Load Rating
3" Light-Duty Swivel Plate Caster, 270 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, No, Wheel Dia. 3 In., Load Rating 270 lb., Wheel Width 1-1/4 In., Overall Height 3-13/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Plain, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In., Single Ball, Caster Brake Type Side Cam

  • Item # 33J033
  • Mfr. Model # 01RN03041S003GN
  • Plate Caster, Light-Duty, No, Wheel Dia. 3 In., Load Rating 270 lb., Wheel Width 1-1/4 In., Overall Height...More

8" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
8" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 90 Shore D, Core Color Black

  • Item # 1NVB6
  • Mfr. Model # 1NVB6
  • Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 9-1/2...More

8" Medium-Duty Rigid Plate Caster, 1400 lb. Load Ratin
8" Medium-Duty Rigid Plate Caster, 1400 lb. Load Ratin
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1400 lb., Wheel Width 2 In., Overall Height 9-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 90 Shore D, Core Color Black, Mounting Bolt Dia. 3/8 In.

  • Item # 1ULN6
  • Mfr. Model # 1ULN6
  • Plate Caster, Medium-Duty, Wheel Dia. 8 In., Load Rating 1400 lb., Wheel Width 2 In., Overall Height 9-1/2...More

5" Medium-Duty Swivel Plate Caster, 1000 lb. Load Rati
5" Medium-Duty Swivel Plate Caster, 1000 lb. Load Rati
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, No, Wheel Dia. 5 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height 6-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Phenolic, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Mfr. No. WS8020050, Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Phenolic, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Top Grease Seal, Durometer 102 Shore E

  • Item # 33H822
  • Mfr. Model # 930TM05201SG
  • Plate Caster, Medium-Duty, No, Wheel Dia. 5 In., Load Rating 1000 lb., Wheel Width 2 In., Overall Height...More

4" Light-Medium Duty Swivel Plate Caster, 375 lb. Load
4" Light-Medium Duty Swivel Plate Caster, 375 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 375 lb., Wheel Width 1-1/4 In., Overall Height 5-3/16 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., IB0405206G, Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Polyolefin, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In., Double Ball

  • Item # 33J035
  • Mfr. Model # 02PB04151S001GN
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 375 lb., Wheel Width 1-1/4 In., Overall...More

5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height 6-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., 1ULR8, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Side Cam

  • Item # 1ULK2
  • Mfr. Model # 1ULK2
  • Plate Caster, Light-Medium Duty, Wheel Dia. 5 In., Load Rating 750 lb., Wheel Width 2 In., Overall Height...More

6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load
6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, Wheel Dia. 6 In., Load Rating 900 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., 1ULR9, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Durometer 95 Shore A, Core Color Black

  • Item # 1ULK4
  • Mfr. Model # 1ULK4
  • Plate Caster, Light-Medium Duty, Wheel Dia. 6 In., Load Rating 900 lb., Wheel Width 2 In., Overall Height...More

6" Light-Medium Duty Rigid Plate Caster, 900 lb. Load&
6" Light-Medium Duty Rigid Plate Caster, 900 lb. Load&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, Wheel Dia. 6 In., Load Rating 900 lb., Wheel Width 2 In., Overall Height 7-1/2 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., 1ULR9, Caster Wheel Bearings Roller, Wheel Color Red, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Durometer 95 Shore A, Core Color Black

  • Item # 1ULK6
  • Mfr. Model # 1ULK6
  • Plate Caster, Light-Medium Duty, Wheel Dia. 6 In., Load Rating 900 lb., Wheel Width 2 In., Overall Height...More

4" Medium-Duty Rigid/Swivel Plate Caster Kit, 1800 lb.
4" Medium-Duty Rigid/Swivel Plate Caster Kit, 1800 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster Kit, Medium-Duty, Wheel Dia. 4 In., Load Rating 1800 lb., Wheel Width 2 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Plate Caster Kit, Rigid/Swivel, Caster Wheel/Tread Material Polypropylene, 2-63/64 In. x 3-1/16 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-21/32 In., Caster Wheel Bearings Roller, Wheel Color Black, Caster Core Material Polypropylene, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, (2) Rigid, (2) Swivel

  • Item # 31AR68
  • Mfr. Model # 31AR68
  • Plate Caster Kit, Medium-Duty, Wheel Dia. 4 In., Load Rating 1800 lb., Wheel Width 2 In., Overall Height...More

6" Medium-Duty Rigid Plate Caster, 1200 lb. Load Ratin
6" Medium-Duty Rigid Plate Caster, 1200 lb. Load Ratin
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/4 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Cast Iron, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Spanner Bushing, Core Color Gray, Mounting Bolt Dia. 3/8 In.

  • Item # 1NWL5
  • Mfr. Model # 1NWL5
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/4...More

4" Light-Medium Duty Swivel Plate Caster, 350 lb. Load
4" Light-Medium Duty Swivel Plate Caster, 350 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, Wheel Dia. 4 In., Load Rating 350 lb., Wheel Width 2 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Polyolefin, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Spanner Bushing, Durometer 65 Shore A, Core Color Gray

  • Item # 1NWR1
  • Mfr. Model # 1NWR1
  • Plate Caster, Light-Medium Duty, Wheel Dia. 4 In., Load Rating 350 lb., Wheel Width 2 In., Overall Height...More

3" Light-Duty Rigid Plate Caster, 176 lb. Load Rating
3" Light-Duty Rigid Plate Caster, 176 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 176 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polypropylene, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 90 Shore A, Core Color Gray, Mounting Bolt Dia. 5/16 In.

  • Item # 1G199
  • Mfr. Model # 1G199
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 176 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4...More

4" Light-Medium Duty Swivel Plate Caster, 500 lb. Load
4" Light-Medium Duty Swivel Plate Caster, 500 lb. Load
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 500 lb., Wheel Width 1-1/4 In., Overall Height 5-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyurethane, 2-5/8 In. x 3 In., Outside Bolt Hole Spacing 3 In. x 3-5/8 In., Mfr. No. UPR-0415-08, Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Polypropylene, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Complete Caster

  • Item # 29XU53
  • Mfr. Model # 40-UPR-0415-S
  • Plate Caster, Light-Medium Duty, No, Wheel Dia. 4 In., Load Rating 500 lb., Wheel Width 1-1/4 In., Overall...More

6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Polyurethane, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Blue, Caster Core Material Aluminum, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Caster Brake Type Side Cam, Durometer 95 Shore A

  • Item # 1NUY8
  • Mfr. Model # 1NUY8
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/2...More

4" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
4" Light-Duty Swivel Plate Caster, 198 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 4-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Polyolefin, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Polypropylene, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Durometer 65 Shore D, Core Color Gray

  • Item # 4X620
  • Mfr. Model # 4X620
  • Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 4-5/8...More

3" Light-Duty Swivel Plate Caster, 100 lb. Load Rating
3" Light-Duty Swivel Plate Caster, 100 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 1 In., Overall Height 3-3/4 In., Yes, Caster Swivel Lock Type No Lock Included, Swivel Caster with Brake, Swivel, Caster Wheel/Tread Material Rubber, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Double Ball, Caster Brake Type Side Cam, Durometer 90 Shore A

  • Item # 1UHJ3
  • Mfr. Model # 1UHJ3
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 100 lb., Wheel Width 1 In., Overall Height 3-3/4 In.,...More

3" Light-Duty Swivel Plate Caster, 250 lb. Load Rating
3" Light-Duty Swivel Plate Caster, 250 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Cast Iron, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 2-3/8 In. x 3-3/8 In., Caster Wheel Bearings Plain, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern A, Plate Size 3-1/8 In. x 4-1/8 In., Double Ball, Core Color Gray, Mounting Bolt Dia. 5/16 In.

  • Item # 1UKW8
  • Mfr. Model # 1UKW8
  • Plate Caster, Light-Duty, Wheel Dia. 3 In., Load Rating 250 lb., Wheel Width 1-1/4 In., Overall Height 3-3/4...More

6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
6" Medium-Duty Swivel Plate Caster, 1200 lb. Load Rati
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/4 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Cast Iron, 3 In. x 3 In., Outside Bolt Hole Spacing 2-5/8 In. x 3-5/8 In., Caster Wheel Bearings Roller, Wheel Color Gray, Caster Core Material Cast Iron, Caster Plate Hole Pattern B, Plate Size 4 In. x 4-1/2 In., Double Ball, Spanner Bushing, Core Color Gray, Mounting Bolt Dia. 3/8 In.

  • Item # 1NWL6
  • Mfr. Model # 1NWL6
  • Plate Caster, Medium-Duty, Wheel Dia. 6 In., Load Rating 1200 lb., Wheel Width 2 In., Overall Height 7-1/4...More

2" Light-Duty Swivel Plate Caster, 100 lb. Load Rating
2" Light-Duty Swivel Plate Caster, 100 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 2 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 2-5/8 In., No, Caster Swivel Lock Type No Lock Included, Swivel Caster, Swivel, Caster Wheel/Tread Material Rubber, 15/16 In. x 2-1/8 In., Outside Bolt Hole Spacing 15/16 In. x 2-1/8 In., Caster Wheel Bearings Delrin, Wheel Color Black, Caster Core Material Rubber, Caster Plate Hole Pattern D, Plate Size 1-7/8 In. x 2-5/8 In., Double Ball, Durometer 65 Shore D, Core Color Black

  • Item # 1UKT9
  • Mfr. Model # 1UKT9
  • Plate Caster, Light-Duty, Wheel Dia. 2 In., Load Rating 100 lb., Wheel Width 13/16 In., Overall Height 2-5/8...More

4" Light-Duty Rigid Plate Caster, 198 lb. Load Rating
4" Light-Duty Rigid Plate Caster, 198 lb. Load Rating
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 4-3/4 In., No, Caster Swivel Lock Type No Lock Included, Rigid Caster, Rigid, Caster Wheel/Tread Material Polyurethane, 1-3/4 In. x 3 In., Outside Bolt Hole Spacing 1-3/4 In. x 3 In., 1KB27, Caster Wheel Bearings Delrin, Wheel Color Blue, Caster Core Material Polypropylene, Caster Plate Hole Pattern D, Plate Size 2-3/4 In. x 3-3/4 In., Durometer 90 Shore A, Core Color Gray

  • Item # 1G200
  • Mfr. Model # 1G200
  • Plate Caster, Light-Duty, Wheel Dia. 4 In., Load Rating 198 lb., Wheel Width 1-1/4 In., Overall Height 4-3/4...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More