Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plastics

31 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PTFE Sheet Stock PTFE Sheet Stock
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Sheets, Film, and Flat Stock
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Cast Nylon 6 Rod Stock, Cast Nylon 6
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Rod Stock
Rod,Acetal,Brown,2 In Dia x 8 ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, Acetal, Brown, 2 In Dia x 8 ft L Rod Stock, Acetal Homopolymer
  • Item # 6MDK8
  • Mfr. Model # 6MDK8
  • Rod Stock, AF, Acetal Homopolymer, Dark Brown, Diameter 2 In., Length 8 ft., Diameter Tolerance +0.015/-0.000...More

  • Category : Plastic Rod Stock
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PEEK Sheet Stock PEEK Sheet Stock
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Sheets, Film, and Flat Stock
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, UHMW-PE Rod Stock, UHMW-PE
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Rod Stock
Rod,PET-P,Off White,2 In Dia x 10 ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, PET-P, Off White, 2 In Dia x 10 ft L Rod Stock, PET-P
  • Item # 6MDU8
  • Mfr. Model # 6MDU8
  • Rod Stock, Solid Lubricant Filled, Food Grade, PET-P, Off White, Diameter 2 In., Length 10 ft., Diameter...More

  • Category : Plastic Rod Stock
Off-White Sheet Stock, Corrosion Resistant Low Density Polyethyl
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Off-White Sheet Stock, Corrosion Resistant Low Density Polyethylene (LDPE) LDPE Sheet Stock
  • Item # 1ZAC5
  • Mfr. Model # 1ZAC5
  • Sheet Stock, Plastic Grouping Sheet, Plastic Material LDPE, Plastic Thickness 1.000 In., Plastic Width 48...More

  • Category : Plastic Sheets, Film, and Flat Stock
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • PTFE Film Stock PTFE Film Stock
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Sheets, Film, and Flat Stock
Off-White Sheet Stock, Unfilled Polyphenylene Sulfide Extruded
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Off-White Sheet Stock, Unfilled Polyphenylene Sulfide Extruded Polyphenylene Sulfide Extruded Sheet Stock
  • Item # 3GXY1
  • Mfr. Model # 3GXY1
  • Sheet Stock, Plastic Grouping Sheet, Plastic Material PPS, Plastic Thickness 0.375 In., Plastic Width 12 In.,...More

  • Category : Plastic Sheets, Film, and Flat Stock
Rod,PEI,Amber,3 In Dia x 4 ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, PEI, Amber, 3 In Dia x 4 ft L Rod Stock, PEI
  • Item # 6MEN0
  • Mfr. Model # 6MEN0
  • Rod Stock, Natural Grade, PEI, Amber, Diameter 3 In., Length 4 ft., Diameter Tolerance +0.250/-0.000 In.,...More

  • Category : Plastic Rod Stock
Tube Stock,PVC,2-1/2iDx3oD
  • TYGON
  • Tube Stock, PVC, 2-1/2iDx3oD Tube Stock,PVC,2-1/2iDx3oD
  • Item # 44ZR43
  • Mfr. Model # 548871
  • Tube Stock,Virgin Food Contact Grade,PVC,Clear Color,Inside Dia. 2-1/2 In.,Outside Dia. 3 In.,Wall Thickness...More

  • Category : Plastic Tube Stock
Rod,PET-P,White,5 Dia x3 Ft L
  • ERTALYTE
  • Rod, PET-P, White, 5 Dia x3 Ft L Rod Stock, PET-P
  • Item # 1UVJ5
  • Mfr. Model # 1UVJ5
  • Rod Stock, Natural Grade, PET-P, White Color, Diameter 5 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000...More

  • Category : Plastic Rod Stock
Rod,Nylon,Gray,7 In Dia x 1 Ft L
  • NYLATRON NSM
  • Rod, Nylon, Gray, 7 In Dia x 1 Ft L Rod Stock, Cast Nylon 6
  • Item # 2XPR6
  • Mfr. Model # 2XPR6
  • Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 7 In, Length 1 Ft, Diameter Tolerance...More

  • Category : Plastic Rod Stock
Gray Sheet Stock, Solid Lubricant Filled Cast Nylon 6
  • NYLATRON NSM
  • Gray Sheet Stock, Solid Lubricant Filled Cast Nylon 6 Cast Nylon 6 Sheet Stock
  • Item # 2XPN3
  • Mfr. Model # 2XPN3
  • Sheet Stock, Plastic Grouping Sheet, Plastic Material Cast Nylon, Plastic Thickness 0.375 In., Plastic Width...More

  • Category : Plastic Sheets, Film, and Flat Stock
Rod,PEI,Amber,2 1/2 In Dia x 6 Ft L
  • ULTEM
  • Rod, PEI, Amber, 2 1/2 In Dia x 6 Ft L Rod Stock, PEI
  • Item # 1NRU1
  • Mfr. Model # 1NRU1
  • Rod Stock, Natural Grade, PEI, Amber Color, Diameter 2 1/2 In, Length 6 Ft, Diameter Tolerance +0.015/-0.000...More

  • Category : Plastic Rod Stock
Rod Stock,8 ft.,20,000 psi,5/8in. dia.
Tube Stock,PVC,3/4iDx1-1/4oD
  • TYGON
  • Tube Stock, PVC, 3/4iDx1-1/4oD Tube Stock,PVC,3/4iDx1-1/4oD
  • Item # 44ZR19
  • Mfr. Model # 548864
  • Tube Stock,Virgin Food Contact Grade,PVC,Clear Color,Inside Dia. 3/4 In.,Outside Dia. 1-1/4 In.,Wall...More

  • Category : Plastic Tube Stock
Tube Stock,PVC,2iDx2-1/2oD
  • TYGON
  • Tube Stock, PVC, 2iDx2-1/2oD Tube Stock,PVC,2iDx2-1/2oD
  • Item # 44ZP82
  • Mfr. Model # 548870
  • Tube Stock,Virgin Food Contact Grade,PVC,Clear Color,Inside Dia. 2 In.,Outside Dia. 2-1/2 In.,Wall Thickness...More

  • Category : Plastic Tube Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More