Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Plastics

30 results found that include 71 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Sheet Stock, Polycarbonate, 0.177" Thick, 8 ft. x 48&q
Sheet Stock, Polycarbonate, 0.375" Thick, 8 ft. x 48&q
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

  • Category : Plastic Sheets and Film
Sheet Stock, PTFE, 0.625" Thick, 24" x 12",
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 30GA26
  • Mfr. Model # G15-.625F-12X24
  • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PTFE, Plastic Thickness 0.625 In., Plastic Width...More

  • Category : Plastic Sheets and Film
Sheet Stock, PEI, 0.375" Thick, 24" x 24", 3
  • POLYMERSHAPES
  • Item # 1NRJ4
  • Mfr. Model # 1NRJ4
  • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.375 In., Plastic Width...More

  • Category : Plastic Sheets and Film
Sheet Stock, PETG, 0.125" Thick, 8 ft. x 48",
Rod,Nylon,Off Wht,4-1/2" Dia x 4 ft. L
Sheet Stock, PETP, 0.375" Thick, 24" x 24",
  • POLYMERSHAPES
  • Item # 2NHK9
  • Mfr. Model # 2NHK9
  • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETP, Plastic Thickness 0.375 In., Plastic Width...More

  • Category : Plastic Sheets and Film
Sheet Stock, Garolite, 0.500" Thick, 48" x 36",&#
  • POLYMERSHAPES
  • Item # 3HMZ6
  • Mfr. Model # 3HMZ6
  • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.500 In., Plastic...More

  • Category : Plastic Sheets and Film
Rod,PET-P,Off White,3" Dia x 3 ft. L
  • POLYMERSHAPES
  • Item # 2NHR9
  • Mfr. Model # 2NHR9
  • Rod Stock, Solid Lubricant Filled, PET-P, Off White Color, Diameter 3 In, Length 3 Ft, Diameter Tolerance...More

  • Category : Plastic Rod Stock
Sheet Stock, PAI, 0.750" Thick, 6" x 6", 500
  • POLYMERSHAPES
  • Item # 1NRU6
  • Mfr. Model # 1NRU6
  • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PAI, Plastic Thickness 0.750 In., Plastic Width 6...More

  • Category : Plastic Sheets and Film
Rod,Nylon 6,Black,4-1/2" Dia x 5 ft. L
  • POLYMERSHAPES
  • Item # 6MDP0
  • Mfr. Model # 6MDP0
  • Rod Stock, Molybdenum Disulphide Filled, Cast Nylon 6, Black, Diameter 4-1/2 In., Length 5 ft., Diameter...More

  • Category : Plastic Rod Stock
Rod,PAI,Natural,5/8" Dia x 8 ft. L
  • POLYMERSHAPES
  • Item # 6MEJ1
  • Mfr. Model # 6MEJ1
  • Rod Stock, Electrical Grade Extruded, PAI, Natural, Diameter 5/8 In., Length 8 ft., Diameter Tolerance...More

  • Category : Plastic Rod Stock
Rod,Acetal,White,5" Dia x 4 ft. L
Roll,UHMW-PE,Adhes,0.093 In T,6 Inx50 Ft
Roll,UHMW-PE,0.125 In Th,12 In x50 Ft
  • POLYMERSHAPES
  • Item # 4CDK6
  • Mfr. Model # 4CDK6
  • Roll Stock, Wear-Strip, Virgin Food Contact Grade, UHMW-PE, Thickness 0.125 In., Width 12 In., Length 50 Ft,...More

  • Category : Plastic Rolls
Roll,UHMW,w/PSA,0.080 In Th,12 In x50 Ft
  • POLYMERSHAPES
  • Item # 4CDA8
  • Mfr. Model # 4CDA8
  • Roll Stock, Wear Strip, Virgin Food Contact Grade, UHMW, Thickness 0.080 In, Width 12 In, Length 50 Ft,...More

  • Category : Plastic Rolls
Tube Stock,PVC,1 ID x 1-5/16 OD
  • TYGON
  • Item # 44ZR50
  • Mfr. Model # 548866
  • Tube Stock,Virgin Food Contact Grade,PVC,Clear Color,Inside Dia. 1 In.,Outside Dia. 1-5/16 In.,Wall Thickness...More

  • Category : Plastic Tube Stock
Tube Stock,PVC,3/4iDx1-1/8oD
  • TYGON
  • Item # 44ZP80
  • Mfr. Model # 548863
  • Tube Stock,Virgin Food Contact Grade,PVC,Clear Color,Inside Dia. 3/4 In.,Outside Dia. 1-1/8 In.,Wall...More

  • Category : Plastic Tube Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More