Skip Content

PLASTICOVER

23 results found that include 23 products

Filter Results By

Viewing as

List
  • Floor Protection Mats, 36" Length x 18"Width, Adhesive
    Floor Protection Mats, 36" Length x 18"Width, Adhesive
    • PLASTICOVER
    • Item # 45MT86
    • Mfr. Model # PCS180036-2B
    • Floor Protection Mats, Floor, Width 18 In., Length 3 ft., Polyethylene Material, Adhesive Coated Backing,...More

    • Category : Protective Floor Coverings
  • Carpet Protection Film, 200 ft. Length x 36"Width, Adh
    Carpet Protection Film, 200 ft. Length x 36"Width, Adh
    • PLASTICOVER
    • Item # 2NYH9
    • Mfr. Model # PCC360200
    • Carpet Protection Film, Width 36 In., Length 200 ft., Linear Low Density Polyethylene Material, Adhesive...More

    • Category : Protective Floor Coverings
  • Floor/Multi-Use Film, 200 ft. Length x 36"Width, Adhes
    Floor/Multi-Use Film, 200 ft. Length x 36"Width, Adhes
    • PLASTICOVER
    • Item # 4GHW8
    • Mfr. Model # PCF360200
    • Floor/Multi-Use Film, Width 36 In., Length 200 ft., Linear Low Density Polyethylene Material, Adhesive Coated...More

    • Category : Protective Floor Coverings
  • Carpet Protection Film, 200 ft. Length x 24"Width, Adh
    Carpet Protection Film, 200 ft. Length x 24"Width, Adh
    • PLASTICOVER
    • Item # 2NYH7
    • Mfr. Model # PCC240200
    • Carpet Protection Film, Width 24 In., Length 200 ft., Linear Low Density Polyethylene Material, Adhesive...More

    • Category : Protective Floor Coverings
  • Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhes
    Floor/Multi-Use Film, 200 ft. Length x 24"Width, Adhes
    • PLASTICOVER
    • Item # 2NYJ3
    • Mfr. Model # PCF240200
    • Floor/Multi-Use Film, Width 24 In., Length 200 ft., Linear Low Density Polyethylene Material, Adhesive Coated...More

    • Category : Protective Floor Coverings
  • Floor Protection Mats, 37" Length x 25"Width, Non-Skid
    Floor Protection Mats, 37" Length x 25"Width, Non-Skid
    • PLASTICOVER
    • Item # 45MT87
    • Mfr. Model # PCS240036-WBASE
    • Floor Protection Mats, Mat, Width 25 In., Length 3.08 ft., Plexiglass Material, Non-Skid Backing, White,...More

    • Category : Protective Floor Coverings
  • Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive B
    Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesive B
    • PLASTICOVER
    • Item # 45MT90
    • Mfr. Model # PCBR360200
    • Rosin Paper, Rosin Paper, Width 36 In., Length 200 ft., Paper Material, Non-Adhesive Backing, Brown, 0.010...More

    • Category : Protective Floor Coverings
  • Red Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesi
    Red Rosin Paper, 200 ft. Length x 36"Width, Non-Adhesi
    • PLASTICOVER
    • Item # 30KE55
    • Mfr. Model # PCRP360200
    • Red Rosin Paper, Rosin Paper, Width 36 In., Length 200 ft., Paper Material, Non-Adhesive Backing, Red, 13 lb.

    • Category : Protective Floor Coverings
  • Carpet Protection Film, 500 ft. Length x 48"Width, Adh
    Carpet Protection Film, 500 ft. Length x 48"Width, Adh
    • PLASTICOVER
    • Item # 2NYH8
    • Mfr. Model # PCC480500
    • Carpet Protection Film, Width 48 In., Length 500 ft., Linear Low Density Polyethylene Material, Adhesive...More

    • Category : Protective Floor Coverings
  • Floor Protection Mats, 36" Length x 24"Width, Adhesive
    Floor Protection Mats, 36" Length x 24"Width, Adhesive
    • PLASTICOVER
    • Item # 45MT83
    • Mfr. Model # PCS240036-2W
    • Floor Protection Mats, Floor, Width 24 In., Length 3 ft., Polyethylene Material, Adhesive Coated Backing,...More

    • Category : Protective Floor Coverings
  • Carpet Protection Film, 500 ft. Length x 24"Width, Adh
    Carpet Protection Film, 500 ft. Length x 24"Width, Adh
    • PLASTICOVER
    • Item # 2NYJ1
    • Mfr. Model # PCC240500
    • Carpet Protection Film, Width 24 In., Length 500 ft., Linear Low Density Polyethylene Material, Adhesive...More

    • Category : Protective Floor Coverings
  • Floor Protection Mats, 36" Length x 24"Width, Adhesive
    Floor Protection Mats, 36" Length x 24"Width, Adhesive
    • PLASTICOVER
    • Item # 45MT84
    • Mfr. Model # PCS240036-2B
    • Floor Protection Mats, Floor, Width 24 In., Length 3 ft., Polyethylene Material, Adhesive Coated Backing,...More

    • Category : Protective Floor Coverings
  • Carpet Protection Film, 600 ft. Length x 24"Width, Adh
    Carpet Protection Film, 600 ft. Length x 24"Width, Adh
    • PLASTICOVER
    • Item # 45MT81
    • Mfr. Model # PCC240600PP3
    • Carpet Protection Film, Automotive, Width 24 In., Length 600 ft., Polyethylene Material, Adhesive Coated...More

    • Category : Protective Floor Coverings
  • Roll Dispenser, 24" Width
    Roll Dispenser, 24" Width
    • PLASTICOVER
    • Item # 45MT82
    • Mfr. Model # PCA000024A
    • Roll Dispenser, Width 24 In., Material Steel, Color Gray, For Use With Mfr. No. PCC240600PP3, PCC240600PP3

    • Category : Protective Floor Coverings
  • Floor Protection Board, 100 ft. Length x 38"Width, Non
    Floor Protection Board, 100 ft. Length x 38"Width, Non
    • PLASTICOVER
    • Item # 15U693
    • Mfr. Model # PCB360100
    • Floor Protection Board, Roll, Width 38", Length 100 ft., Paper Board Material, Non-Adhesive Backing, Brown,...More

    • Category : Protective Floor Coverings
  • Crpt Film Applictr,Blu,24, 36 or 48 In W
    Carpet Film Applicator
    • PLASTICOVER
    • Item # 18F254
    • Mfr. Model # PCA243648
    • Carpet Film Applicator, Adjustable Width, 48 In Handle Length, 1 In Dia., Steel Shaft Material, Color Blue,...More

    • Category : Floor Finish Applicators and Pads
  • Carpet Protection Film, 500 ft. Length x 36"Width, Adh
    Carpet Protection Film, 500 ft. Length x 36"Width, Adh
    • PLASTICOVER
    • Item # 2NYH6
    • Mfr. Model # PCC360500
    • Carpet Protection Film, Width 36 In., Length 500 ft., Linear Low Density Polyethylene Material, Adhesive...More

    • Category : Protective Floor Coverings
  • Kraft Paper, 200 ft. Length x 36"Width, Non-Adhesive B
    Kraft Paper, 200 ft. Length x 36"Width, Non-Adhesive B
    • PLASTICOVER
    • Item # 5NAL7
    • Mfr. Model # PCP360200
    • Kraft Paper, Reinforced, Width 36 In, Length 200', Paper, Polyethylene, Fiberglass Scrim Material,...More

    • Category : Protective Floor Coverings
  • Floor Protection Mats, 36" Length x 18"Width, Adhesive
    Floor Protection Mats, 36" Length x 18"Width, Adhesive
    • PLASTICOVER
    • Item # 45MT85
    • Mfr. Model # PCS180036-2W
    • Floor Protection Mats, Floor, Width 18 In., Length 3 ft., Polyethylene Material, Adhesive Coated Backing,...More

    • Category : Protective Floor Coverings
  • Carpet Protection Film, 300 ft. Length x 24"Width, Adh
    Carpet Protection Film, 300 ft. Length x 24"Width, Adh
    • PLASTICOVER
    • Item # 45MT80
    • Mfr. Model # PCC240300PP3
    • Carpet Protection Film, Automotive, Width 24 In., Length 300 ft., Polyethylene Material, Adhesive Coated...More

    • Category : Protective Floor Coverings
  • Floor Protection Runner, 100 ft. Length x 30"Width, Li
    Floor Protection Runner, 100 ft. Length x 30"Width, Li
    • PLASTICOVER
    • Item # 45MT88
    • Mfr. Model # PCTR300100
    • Floor Protection Runner, Runner, Width 30 In., Length 100 ft., Non-Woven Fiber Material, Light Adhesive...More

    • Category : Protective Floor Coverings
  • Rosin Paper, 150 ft. Length x 36"Width, Non-Adhesive B
    Rosin Paper, 150 ft. Length x 36"Width, Non-Adhesive B
    • PLASTICOVER
    • Item # 45MT91
    • Mfr. Model # PCHP360150
    • Rosin Paper, Rosin Paper, Width 36 In., Length 150 ft., Paper Material, Non-Adhesive Backing, Brown, 0.015...More

    • Category : Protective Floor Coverings
  • Floor Protection Runner, 100 ft. Length x 30"Width, No
    Floor Protection Runner, 100 ft. Length x 30"Width, No
    • PLASTICOVER
    • Item # 45MT89
    • Mfr. Model # PCPR300100
    • Floor Protection Runner, Runner, Width 30 In., Length 100 ft., Non-Woven Fiber Material, Non-Skid Backing,...More

    • Category : Protective Floor Coverings
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More