Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Plastic Shovels

70 Results Found that Include 70 Products

Results per page:  16 | 32 | 48
Hygienic Shovel,14 In. W,Black
  • REMCO
  • Hygienic Shovel, 14 In. W, Black Hygienic Shovel,14 In. W,Black
  • Item # 5NAJ4
  • Mfr. Model # 69829
  • Hygienic Shovel, Scoop, Blade Width 14 In., Blade Length 17 In., Overall Length 42 In., Blade Type Scoop,...More

Industrial Shovel,14 In. W,Gray
  • REMCO
  • Industrial Shovel, 14 In. W, Gray Industrial Shovel,14 In. W,Gray
  • Item # 3UE37
  • Mfr. Model # 6982RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In.,...More

Hygienic Shovel,Red,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Red, 14 x 17 In, 42 In L Hygienic Shovel,Red,14 x 17 In,42 In L
  • Item # 3UE30
  • Mfr. Model # 69824
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,White,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, White, 14 x 17 In, 42 In L Hygienic Shovel,White,14 x 17 In,42 In L
  • Item # 3UE31
  • Mfr. Model # 69825
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,Blue,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Blue, 14 x 17 In, 42 In L Hygienic Shovel,Blue,14 x 17 In,42 In L
  • Item # 3UE29
  • Mfr. Model # 69823
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Industrial Shovel Blade,10-1/2,Green
  • REMCO
  • Industrial Shovel Blade, 10-1/2, Green Industrial Shovel Blade,10-1/2,Green
  • Item # 3UE39
  • Mfr. Model # 6895SS
  • Industrial Shovel Blade, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14...More

Industrial Shovel,11 In. W,Gray
  • REMCO
  • Industrial Shovel, 11 In. W, Gray Industrial Shovel,11 In. W,Gray
  • Item # 3UE36
  • Mfr. Model # 6981RG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In.,...More

Industrial Shovel,10-1/2 In. W,Green
  • REMCO
  • Industrial Shovel, 10-1/2 In. W, Green Industrial Shovel,10-1/2 In. W,Green
  • Item # 3UE40
  • Mfr. Model # 6896SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Safety Shovel,44 In. L,Black
  • REMCO
  • Safety Shovel, 44 In. L, Black Safety Shovel,44 In. L,Black
  • Item # 3ZDZ8
  • Mfr. Model # 6896BKSS
  • Safety Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Hygienic Shovel,Blue,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Blue, 11 x 14 In, 38 In L Hygienic Shovel,Blue,11 x 14 In,38 In L
  • Item # 3UE24
  • Mfr. Model # 69813
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Hygienic Shovel,Red,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Red, 11 x 14 In, 38 In L Hygienic Shovel,Red,11 x 14 In,38 In L
  • Item # 3UE25
  • Mfr. Model # 69814
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Hygienic Shovel,YLW,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, YLW, 14 x 17 In, 42 In L Hygienic Shovel,YLW,14 x 17 In,42 In L
  • Item # 3UE32
  • Mfr. Model # 69826
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,Green,14 x 17 In,42 In L
  • REMCO
  • Hygienic Shovel, Green, 14 x 17 In, 42 In L Hygienic Shovel,Green,14 x 17 In,42 In L
  • Item # 3UE28
  • Mfr. Model # 69822
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Hygienic Shovel,White,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, White, 11 x 14 In, 38 In L Hygienic Shovel,White,11 x 14 In,38 In L
  • Item # 3UE26
  • Mfr. Model # 69815
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Industrial Shovel,10 In. W,Orange
  • REMCO
  • Industrial Shovel, 10 In. W, Orange Industrial Shovel,10 In. W,Orange
  • Item # 3UE45
  • Mfr. Model # 6880EB
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10 In., Blade Length 12 In.,...More

Shovel,Stainless,Steel
  • SANI-LAV
  • Shovel, Stainless, Steel Shovel,Stainless,Steel
  • Item # 4XKZ1
  • Mfr. Model # 207
  • Stainless Steel Shovel, Chemical/Corrosion Resistant, Blade Width 10 1/2 In, Blade Length 14 In, Overall...More

Hygienic Shovel,YLW,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, YLW, 11 x 14 In, 38 In L Hygienic Shovel,YLW,11 x 14 In,38 In L
  • Item # 3UE27
  • Mfr. Model # 69816
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Dough Hoe,Stainless Steel,60In.
  • SANI-LAV
  • Dough Hoe, Stainless Steel, 60In. Dough Hoe,Stainless Steel,60In.
  • Item # 49P124
  • Mfr. Model # 2077
  • Dough Hoe, Blade Width 7 In., Blade Length 10 In., Overall Length 60 In., Extended Length 60 In., Blade Type...More

Industrial Shovel,39 In. L,Green
  • REMCO
  • Industrial Shovel, 39 In. L, Green Industrial Shovel,39 In. L,Green
  • Item # 3UE38
  • Mfr. Model # 6892SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-1/2 In., Blade Length 14 In.,...More

Hygienic Shovel,38In,1-Piece,Black
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Black Hygienic Shovel,38In,1-Piece,Black
  • Item # 31CF86
  • Mfr. Model # 69819
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Hygienic Shovel,38In,1-Piece,Orange
  • REMCO
  • Hygienic Shovel, 38In, 1-Piece, Orange Hygienic Shovel,38In,1-Piece,Orange
  • Item # 31CF84
  • Mfr. Model # 69817
  • Hygienic Shovel, Non-Sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Ergonomic Shovel,14 x 48 In.,White
  • REMCO
  • Ergonomic Shovel, 14 x 48 In., White Ergonomic Shovel,14 x 48 In.,White
  • Item # 38Y590
  • Mfr. Model # 69845
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In., Overall Length 48...More

Hygienic Shovel,14 x 17 In.,Orange
  • REMCO
  • Hygienic Shovel, 14 x 17 In., Orange Hygienic Shovel,14 x 17 In.,Orange
  • Item # 9YFY4
  • Mfr. Model # 69827
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Square Shovel,22 In Handle,9x11In Blade
  • AMPCO
  • Square Shovel, 22 In Handle, 9x11In Blade Square Shovel,22 In Handle,9x11In Blade
  • Item # 2VJ17
  • Mfr. Model # S-84FG
  • Square Point Shovel, Nonsparking, Nonmagnetic, Corrosion Resistant, Blade Width 9 In., Blade Length 11 In.,...More

Industrial Shovel,14 In. W,Green
  • REMCO
  • Industrial Shovel, 14 In. W, Green Industrial Shovel,14 In. W,Green
  • Item # 3UE44
  • Mfr. Model # 6985SS
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 14 In., Blade Length 18 In.,...More

Ergonomic Shovel,10-1/4 In. W,White
  • VIKAN
  • Ergonomic Shovel, 10-1/4 In. W, White Ergonomic Shovel,10-1/4 In. W,White
  • Item # 3UE34
  • Mfr. Model # 56115
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

Shovel,Reinforced,Stainless Steel,39In.
  • SANI-LAV
  • Shovel, Reinforced, Stainless Steel, 39In. Shovel,Reinforced,Stainless Steel,39In.
  • Item # 49P112
  • Mfr. Model # 267R
  • Shovel, Reinforced, Blade Width 7 In., Blade Length 11 In., Overall Length 39 In., Extended Length 39 In.,...More

Industrial Shovel,ABS Plastic,36-1/2in.L
  • REMCO
  • Industrial Shovel, ABS Plastic, 36-1/2in.L Industrial Shovel,ABS Plastic,36-1/2in.L
  • Item # 46MW34
  • Mfr. Model # 6880EBG
  • Industrial Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 10-7/64 In., Overall Length 36-1/2...More

Hygienic Shovel,Green,11 x 14 In,38 In L
  • REMCO
  • Hygienic Shovel, Green, 11 x 14 In, 38 In L Hygienic Shovel,Green,11 x 14 In,38 In L
  • Item # 3UE23
  • Mfr. Model # 69812
  • Hygienic Shovel, Non-sparking, Chemical/Corrosion Resistant, Blade Width 11 In., Blade Length 14 In., Overall...More

Scoop Shovel,40 In L
  • AMPCO
  • Scoop Shovel, 40 In L Scoop Shovel,40 In L
  • Item # 6WU19
  • Mfr. Model # S-80FG
  • Scoop Shovel, Nonsparking, Nonmagnetic, Corrosion Resistant, Blade Width 14 In., Blade Length 17 In., Overall...More

Ergonomic Shovel,10-1/4 In. W,Blue
  • VIKAN
  • Ergonomic Shovel, 10-1/4 In. W, Blue Ergonomic Shovel,10-1/4 In. W,Blue
  • Item # 38Y567
  • Mfr. Model # 56113
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

Ergonomic Shovel,10-1/4 In. W,Red
  • VIKAN
  • Ergonomic Shovel, 10-1/4 In. W, Red Ergonomic Shovel,10-1/4 In. W,Red
  • Item # 38Y568
  • Mfr. Model # 56114
  • Ergonomic Shovel, Chemical/Corrosion Resistant, Blade Width 10-1/4 In., Blade Length 11 In., Overall Length...More

Results per page:  16 | 32 | 48

Shop at Grainger for industrial shovels designed to help with applications where sparking would create a safety hazard. Choose from non-sparking, non-magnetic plastic, fiberglass and aluminum shovel blades in round-point and squared-off configurations. A range of colors can help you color-code them by work area or substance. Find non-sparking industrial shovels at Grainger in a size that can help you get the job done.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More