Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Plastic Sheets and Film

12 results found that include 35 products

Grainger has the plastic sheets and plastic film stock your enterprise needs. Shop for colored and clear plastic sheet options by type, material and size. You’ll find polycarbonate sheet among your options, which is great for injection molding, security and compact discs. You’ll also find the plastic sheets your company uses for signs or displays, construction materials, machining or food service, and plastic film in polycarbonate and polyester. Polycarbonate film is ideal for your medical-packaging jobs, while polyester film can serve well in food packaging, electronics and imaging applications.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Plastic Material
Plastic Thickness
Plastic Width
Plastic Length
Plastic Color
Plastic Properties
Max. Temp. (F)
Min. Temp. (F)
Brand
Price
Shop By

Viewing as

List Table
  • Cast Nylon Sheet Stock
    • Multiple product options available

      Suitable for a variety of bearing and structural applications, these sheets offer high wear and abrasion resistance, with low frictional properties.

      Multiple product options available

  • Polycarbonate Sheet Stock
    • Multiple product options available

      These naturally transparent, crystal-clear sheets have excellent aesthetic properties, high impact strength, and good formability. They can be used in security, injection molding, and sheet/film applications, including lenses, compact discs, visors, and instrument panels.

      Multiple product options available

  • PTFE Sheet Stock
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      This versatile, nontoxic plastomer is widely used in the high-tech market. It offers high thermal, chemical, and solvent resistance, high dielectric and antistick properties, and very low coefficient of friction. Low thermal conductivity is retained despite temperature variation, making PTFE a good insulator. Light and weather resistant, it remains stable even after long-term exposure.

      Multiple product options available

  • HDPE Sheet Stock
    • Multiple product options available

      Retaining its toughness at low temperatures, this easy-to-weld material has good electrical/dielectric and insulating properties, as well as low steam permeability.

      Multiple product options available

  • Acetal Copolymer Sheet Stock
    • Multiple product options available

      This stiff, high-strength material is easy to machine, with enhanced dimensional stability, low coefficient of friction, and excellent wear properties.

      Multiple product options available

  • Sheet Stock, PVC Type 1, 48"L x 24"W x
    PVC Type 1 Sheet Stock
    • POLYMERSHAPES
    • Rated as self-extinguishing, PVC Type I has exceptional chemical resistance, good insulation properties, low moisture absorption, and high mechanical and tensile strengths. Easily cemented and welded, it can be used in structural building materials, plumbing applications, electrical insulation, signage, and modeling.

    • Item # 1YYN7
    • Mfr. Model # 1YYN7
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC Type 1, Plastic Thickness 1.500 In., Plastic...More

  • Sheet Stock, Cast Acrylic, 8 ft.L x 48"W x
    Cast Acrylic Sheet Stock
    • POLYMERSHAPES
    • Providing the highest chemical resistance of any acrylic sheet, this stock offers superior weatherability and ease of fabrication. It has a tensile strength of 10,500 psi.

    • Item # 1UNZ2
    • Mfr. Model # 1UNZ2
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Acrylic, Plastic Thickness 0.118 In.,...More

  • PAI Sheet Stock
    • TORLON
    • Multiple product options available

      Featuring superior compressive strength and high impact resistance, this tough material offers exceptional thermal and dimensional stability.

      Multiple product options available

  • UHMW Sheet Stock
    • Multiple product options available

      UHMW (Ultra-High Molecular Weight) polyethylene is moisture-, odor-, and stain-resistant. It's great for wear applications, especially in contact with metals, and it can be easily machined with ordinary woodworking tools. It is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips.

      Multiple product options available

  • Sheet Stock, LDPE, 8 ft.L x 48"W x  0.750"&#
    LDPE Sheet Stock
    • POLYMERSHAPES
    • Used for fabricated parts that require chemical and corrosion resistance, extremely flexible low-density polyethylene doesn't absorb moisture, and is lightweight and easy to clean. With a tensile strength of 1400 psi, it can also be used for impact pads and thermoforming applications.

    • Item # 1ZAC4
    • Mfr. Model # 1ZAC4
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 0.750 In., Plastic Width...More

  • Nylon 6/6 Sheet Stock
    • Multiple product options available

      Used for smaller machined parts, such as electrical insulators and food contact parts, this ultra-high-performance, bearing-grade material provides superior wear-resistance and load-bearing capability.

      Multiple product options available

  • Sheet Stock, Garolite, 48"L x 36"W x  0.750"
    Garolite Sheet Stock
    • POLYMERSHAPES
    • This cotton fabric-impregnated phenolic resin has easy machinability, low moisture absorption, and enhanced electrical properties. It's great for mechanical and electrical applications, such as gears, pulleys, rollers, guides, and control boards that require electrical insulation. It will not spark when struck.

    • Item # 3HMX8
    • Mfr. Model # 3HMX8
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.750 In., Plastic...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More