Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Plastic Sheets and Film

16 results found that include 47 products

Grainger has the plastic sheets and plastic film stock your enterprise needs. Shop for colored and clear plastic sheet options by type, material and size. You’ll find polycarbonate sheet among your options, which is great for injection molding, security and compact discs. You’ll also find the plastic sheets your company uses for signs or displays, construction materials, machining or food service, and plastic film in polycarbonate and polyester. Polycarbonate film is ideal for your medical-packaging jobs, while polyester film can serve well in food packaging, electronics and imaging applications.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Plastic Grouping
Plastic Material
Plastic Thickness
Plastic Width
Plastic Length
Plastic Color
Plastic Properties
Max. Temp. (F)
Min. Temp. (F)
Brand
Price
Shop By

Viewing as

List Table
  • Film Stock, PTFE, 24"L x 24"W x  0.030"
    PTFE Film Stock
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • This versatile, nontoxic plastomer is widely used in the high-tech market. It offers high thermal, chemical, and solvent resistance, high dielectric and antistick properties, and very low coefficient of friction. Low thermal conductivity is retained despite temperature variation, making PTFE a good insulator. Light and weather resistant, it remains stable even after long-term exposure.

    • Item # 30FZ75
    • Mfr. Model # G15-30F-24X24
    • Film Stock, Plastic Grouping Film Stock, Plastic Material PTFE, Plastic Thickness 0.030 In., Plastic Width 24...More

  • Nylon 6/6 Sheet Stock
    • Multiple product options available

      Used for smaller machined parts, such as electrical insulators and food contact parts, this ultra-high-performance, bearing-grade material provides superior wear-resistance and load-bearing capability.

      Multiple product options available

  • HDPE Sheet Stock
    • Multiple product options available

      Retaining its toughness at low temperatures, this easy-to-weld material has good electrical/dielectric and insulating properties, as well as low steam permeability.

      Multiple product options available

  • ABS Sheet Stock
    • POLYMERSHAPES
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Polycarbonate Sheet Stock
    • Multiple product options available

      These naturally transparent, crystal-clear sheets have excellent aesthetic properties, high impact strength, and good formability. They can be used in security, injection molding, and sheet/film applications, including lenses, compact discs, visors, and instrument panels.

      Multiple product options available

  • UHMW Sheet Stock
    • Multiple product options available

      UHMW (Ultra-High Molecular Weight) polyethylene is moisture-, odor-, and stain-resistant. It's great for wear applications, especially in contact with metals, and it can be easily machined with ordinary woodworking tools. It is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips.

      Multiple product options available

  • Sheet Stock, PETG, 8 ft.L x 48"W x  0.078"&#
    PETG Sheet Stock
    • POLYMERSHAPES
    • Multiple product options available

    • Item # 1UTV6
    • Mfr. Model # 1UTV6
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETG, Plastic Thickness 0.078 In., Plastic Width...More

  • PTFE Sheet Stock
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      This versatile, nontoxic plastomer is widely used in the high-tech market. It offers high thermal, chemical, and solvent resistance, high dielectric and antistick properties, and very low coefficient of friction. Low thermal conductivity is retained despite temperature variation, making PTFE a good insulator. Light and weather resistant, it remains stable even after long-term exposure.

      Multiple product options available

  • Acetal Copolymer Sheet Stock
    • Multiple product options available

      This stiff, high-strength material is easy to machine, with enhanced dimensional stability, low coefficient of friction, and excellent wear properties.

      Multiple product options available

  • Sheet Stock, Garolite, 36"L x 24"W x  0.188"
    Garolite Sheet Stock
    • POLYMERSHAPES
    • This cotton fabric-impregnated phenolic resin has easy machinability, low moisture absorption, and enhanced electrical properties. It's great for mechanical and electrical applications, such as gears, pulleys, rollers, guides, and control boards that require electrical insulation. It will not spark when struck.

    • Item # 3HMV4
    • Mfr. Model # 3HMV4
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Garolite, Plastic Thickness 0.188 In., Plastic...More

  • Cast Acrylic Sheet Stock
    • Multiple product options available

      Providing the highest chemical resistance of any acrylic sheet, this stock offers superior weatherability and ease of fabrication. It has a tensile strength of 10,500 psi.

      Multiple product options available

  • Film Stock, PEI, 48"L x 12"W x  0.040"
    PEI Film Stock
    • ULTEM
    • Resistant to hydrolysis and acidic solutions, and capable of withstanding multiple autoclaving cycles, this amorphous, high-performance plastic has exceptional flame and heat resistance, maintaining consistent dielectric properties over a wide frequency range. With a tensile strength of 16,500 psi, it's suitable for applications such as analytical instrumentation and electrical/electronic insulators.

    • Item # 1NRG3
    • Mfr. Model # 1NRG3
    • Film Stock, Plastic Grouping Film Stock, Plastic Material PEI, Plastic Thickness 0.040 In., Plastic Width 12...More

  • Acrylic Sheet Stock
    • Multiple product options available

      Offering excellent weather and impact resistance with low heat loss, these sheets can be used in fabrication, picture framing, skylights, displays, signage, and lighting applications. The high molecular weight lends itself well to thermoforming, bending, and flame polishing.

      Multiple product options available

  • Sheet Stock, Polystyrene, 8 ft.L x 48"W x  0.118&
    Polystyrene Sheet Stock
    • POLYMERSHAPES
    • Multiple product options available

    • Item # 3GYA2
    • Mfr. Model # 3GYA2
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polystyrene, Plastic Thickness 0.118 In., Plastic...More

  • Cast Nylon Sheet Stock
    • Multiple product options available

      Suitable for a variety of bearing and structural applications, these sheets offer high wear and abrasion resistance, with low frictional properties.

      Multiple product options available

  • UHMW Film Stock
    • MJ MAY
    • Multiple product options available

      UHMW (Ultra-High Molecular Weight) polyethylene is moisture-, odor-, and stain-resistant. It's great for wear applications, especially in contact with metals, and it can be easily machined with ordinary woodworking tools. It is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More