Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Plastic Sheets and Film

19 results found that include 69 products

Grainger has the plastic sheets and plastic film stock your enterprise needs. Shop for colored and clear plastic sheet options by type, material and size. You’ll find polycarbonate sheet among your options, which is great for injection molding, security and compact discs. You’ll also find the plastic sheets your company uses for signs or displays, construction materials, machining or food service, and plastic film in polycarbonate and polyester. Polycarbonate film is ideal for your medical-packaging jobs, while polyester film can serve well in food packaging, electronics and imaging applications.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Plastic Grouping
Plastic Material
Plastic Thickness
Plastic Width
Plastic Length
Plastic Color
Plastic Properties
Max. Temp. (F)
Min. Temp. (F)
Brand
Price
Shop By

Viewing as

List Table
  • HDPE Sheet Stock
    • Multiple product options available

      Retaining its toughness at low temperatures, this easy-to-weld material has good electrical/dielectric and insulating properties, as well as low steam permeability.

      Multiple product options available

  • Polycarbonate Sheet Stock
    • Multiple product options available

      These naturally transparent, crystal-clear sheets have excellent aesthetic properties, high impact strength, and good formability. They can be used in security, injection molding, and sheet/film applications, including lenses, compact discs, visors, and instrument panels.

      Multiple product options available

  • Film Stock, 125 ft.L x 4"
    Film Stock
    • PARAFILM
    • Interlined with paper to prevent adhering, this moistureproof film molds to surfaces and stretches tight to seal beakers, flasks, tubes, and Petri dishes. It prevents evaporation and contamination of samples, and protects anhydrous materials. It can be folded repeatedly and twisted around sharp surfaces without rupturing. It becomes softer as the temperature increases.

    • Item # 16Y894
    • Mfr. Model # HS234526B
    • Film Stock, Plastic Grouping Film Stock, Plastic Width 4 In., Plastic Length 125 ft., Standard Grade

  • Sheet Stock, Polypropylene, 8 ft.L x 48"W x  0.06
    Polypropylene Sheet Stock
    • POLYMERSHAPES
    • Polypropylene has excellent electrical properties and little or no moisture absorption. It carries light loads for a long period in widely varying temperatures. It can be machined into parts requiring chemical or corrosion resistance such as food packaging, laboratory equipment, automotive components, valves, and fittings.

    • Item # 22JL67
    • Mfr. Model # 22JL67
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Polypropylene, Plastic Thickness 0.063 In.,...More

  • PTFE Film Stock
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      This versatile, nontoxic plastomer is widely used in the high-tech market. It offers high thermal, chemical, and solvent resistance, high dielectric and antistick properties, and very low coefficient of friction. Low thermal conductivity is retained despite temperature variation, making PTFE a good insulator. Light and weather resistant, it remains stable even after long-term exposure.

      Multiple product options available

  • Film Stock, Polycarbonate, 48"L x 24"W x  0.040&q
    Polycarbonate Film Stock
    • LEXAN
    • Featuring outstanding optical clarity, mechanical strength, consistent printability, and ease of processing, this material is compatible with conventional solvent-based inks, many UV-curing inks, water-based inks, and infrared curing inks. It can be used in a wide range of thermoforming applications, including vacuum, pressure, embossing, matched metal, hydroforming, drape, thermal, and pressure-assist forming.

    • Item # 2NJJ1
    • Mfr. Model # 2NJJ1
    • Film Stock, Plastic Grouping Film Stock, Plastic Material Polycarbonate, Plastic Thickness 0.040 In., Plastic...More

  • Sheet Stock, PETG, 48"L x 24"W x  0.125"
    PETG Sheet Stock
    • POLYMERSHAPES
    • Multiple product options available

    • Item # 1UTT5
    • Mfr. Model # 1UTT5
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PETG, Plastic Thickness 0.125 In., Plastic Width...More

  • Acrylic Sheet Stock
    • Multiple product options available

      Offering excellent weather and impact resistance with low heat loss, these sheets can be used in fabrication, picture framing, skylights, displays, signage, and lighting applications. The high molecular weight lends itself well to thermoforming, bending, and flame polishing.

      Multiple product options available

  • UHMW Sheet Stock
    • Multiple product options available

      UHMW (Ultra-High Molecular Weight) polyethylene is moisture-, odor-, and stain-resistant. It's great for wear applications, especially in contact with metals, and it can be easily machined with ordinary woodworking tools. It is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips.

      Multiple product options available

  • Cast Acrylic Sheet Stock
    • Multiple product options available

      Providing the highest chemical resistance of any acrylic sheet, this stock offers superior weatherability and ease of fabrication. It has a tensile strength of 10,500 psi.

      Multiple product options available

  • Garolite Sheet Stock
    • Multiple product options available

      This cotton fabric-impregnated phenolic resin has easy machinability, low moisture absorption, and enhanced electrical properties. It's great for mechanical and electrical applications, such as gears, pulleys, rollers, guides, and control boards that require electrical insulation. It will not spark when struck.

      Multiple product options available

  • Acrylic/PVC Sheet Stock
    • KYDEX
    • Multiple product options available

      Tough and chemical-resistant, this rigid material can be used for a wide variety of thermoforming applications.

      Multiple product options available

  • Sheet Stock, PVC Type 1, 12"L x 12"W x
    PVC Type 1 Sheet Stock
    • POLYMERSHAPES
    • Rated as self-extinguishing, PVC Type I has exceptional chemical resistance, good insulation properties, low moisture absorption, and high mechanical and tensile strengths. Easily cemented and welded, it can be used in structural building materials, plumbing applications, electrical insulation, signage, and modeling.

    • Item # 1YYG7
    • Mfr. Model # 1YYG7
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PVC Type 1, Plastic Thickness 1.000 In., Plastic...More

  • Sheet Stock, Cast Nylon, 12"L x 12"W x  0.37
    Cast Nylon Sheet Stock
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Suitable for a variety of bearing and structural applications, these sheets offer high wear and abrasion resistance, with low frictional properties.

    • Item # 1EPW1
    • Mfr. Model # 1EPW1
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Cast Nylon, Plastic Thickness 0.375 In., Plastic...More

  • Acetal Copolymer Sheet Stock
    • Multiple product options available

      This stiff, high-strength material is easy to machine, with enhanced dimensional stability, low coefficient of friction, and excellent wear properties.

      Multiple product options available

  • Nylon 6/6 Sheet Stock
    • Multiple product options available

      Used for smaller machined parts, such as electrical insulators and food contact parts, this ultra-high-performance, bearing-grade material provides superior wear-resistance and load-bearing capability.

      Multiple product options available

  • Sheet Stock, LDPE, 24"L x 12"W x  0.750"
    LDPE Sheet Stock
    • POLYMERSHAPES
    • Used for fabricated parts that require chemical and corrosion resistance, extremely flexible low-density polyethylene doesn't absorb moisture, and is lightweight and easy to clean. With a tensile strength of 1400 psi, it can also be used for impact pads and thermoforming applications.

    • Item # 1YZW3
    • Mfr. Model # 1YZW3
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material LDPE, Plastic Thickness 0.750 In., Plastic Width...More

  • Sheet Stock, PEI, 12"L x 12"W x  0.063"
    PEI Sheet Stock
    • ULTEM
    • Resistant to hydrolysis and acidic solutions, and capable of withstanding multiple autoclaving cycles, this amorphous, high-performance plastic has exceptional flame and heat resistance, maintaining consistent dielectric properties over a wide frequency range. With a tensile strength of 16,500 psi, it's suitable for applications such as analytical instrumentation and electrical/electronic insulators.

    • Item # 1NRC3
    • Mfr. Model # 1NRC3
    • Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material PEI, Plastic Thickness 0.063 In., Plastic Width...More

  • UHMW Film Stock
    • MJ MAY
    • Multiple product options available

      UHMW (Ultra-High Molecular Weight) polyethylene is moisture-, odor-, and stain-resistant. It's great for wear applications, especially in contact with metals, and it can be easily machined with ordinary woodworking tools. It is widely used in industrial applications such as chute linings, dock bumpers, paper machine parts, and conveyor wear strips.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More