Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Material
Type
Diameter
Length
Color
Tensile Strength (PSI)
Brand
Price
Shop By

Plastic Rod Stock

17 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Rod Stock,HDPE,1In.,96In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, HDPE, 1In., 96In. Rod Stock, High-density Polyethylene
  • Item # 22JL39
  • Mfr. Model # 22JL39
  • Rod Stock, Thermoplastic, High-density Polyethylene, Off White Color, Diameter 1 In., Length 96 In., Diameter...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Extruded Nylon 6/6 Rod Stock, Extruded Nylon 6/6
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, UHMW-PE Rod Stock, UHMW-PE
  • Multiple product options available

    Multiple product options available

Rod Stock,Polypropylene,3/4In.,96In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Polypropylene, 3/4In., 96In. Rod Stock, Polypropylene
  • Item # 22JM34
  • Mfr. Model # 22JM34
  • Rod Stock, Thermoplastic, Polypropylene, White Color, Diameter 3/4 In., Length 96 In., Diameter Tolerance...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Cast Nylon 6 Rod Stock, Cast Nylon 6
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, PTFE Rod Stock, PTFE
  • Multiple product options available

    Multiple product options available

Rod, Acetal, Brown, 3/8 In Dia x 4 ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, Acetal, Brown, 3/8 In Dia x 4 ft L Rod Stock, Acetal Homopolymer
  • Item # 6MDJ7
  • Mfr. Model # 6MDJ7
  • Rod Stock, AF, Acetal Homopolymer, Dark Brown Color, Diameter 3/8 In., Length 4 Ft., Diameter Tolerance...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Acetal Copolymer Rod Stock, Acetal Copolymer
  • Multiple product options available

    Multiple product options available

Rod Stock,Polyvinyl Chloride,1-1/8,96In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Polyvinyl Chloride, 1-1/8,96In. Rod Stock, Polyvinyl Chloride
  • Item # 22JM44
  • Mfr. Model # 22JM44
  • Rod Stock, Thermoplastic, Polyvinyl Chloride, Gray Color, Diameter 1-1/8 In., Length 96 In., Diameter...More

Rod,Nylon,Off Wht,1 In Dia x 8 ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, Nylon, Off Wht, 1 In Dia x 8 ft L Rod Stock, Nylon
  • Item # 6MEE6
  • Mfr. Model # 6MEE6
  • Rod Stock, Extruded, Nylon 6/6, Off White Color, Diameter 1 In., Length 8 ft., Diameter Tolerance...More

Rod,PEI,Amber,1/2 In Dia x 8 ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, PEI, Amber, 1/2 In Dia x 8 ft L Rod Stock, PEI
  • Item # 6MEL5
  • Mfr. Model # 6MEL5
  • Rod Stock, Natural Grade, PEI, Amber, Diameter 1/2 In., Length 8 ft., Diameter Tolerance +0.003/-0.000 In.,...More

Rod,Poly,Clear,3/4 In Dia x 6 Ft L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod, Poly, Clear, 3/4 In Dia x 6 Ft L Rod Stock, Polycarbonate
  • Item # 2XPX4
  • Mfr. Model # 2XPX4
  • Rod Stock, Machine Grade, Polycarbonate, Clear Color, Diameter 3/4 In, Length 6 Ft, Diameter Tolerance...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rod Stock, Nylon 6/6 Rod Stock, Nylon 6/6
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More