Skip Content

Plastic Rod Stock

44 products found

Pick up plastic rod stock at Grainger for your company’s industrial, machining or manufacturing requirements. Quickly find the round plastic rod you need when you shop by type, material, size or another specification. Locate weldable, threaded or extruded plastic rod in various materials, such as acetal, nylon or PEEK rod, to use in fabricating bushings, seals and other plastic components. And shop other types of plastic rod that are ideal for your construction projects and conveyor systems.Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Material
Type
Diameter
Length
Color
Tensile Strength (PSI)
Brand
Price
Shop By

Viewing as

List
  • Rod Stock, Polyvinyl Chloride, 1In., 96In.

    Brand
    POLYMERSHAPES
    Item #
    22JM46
    Mfr. Model #
    22JM46
    Rod Stock,Polyvinyl Chloride,1In.,96In.
    Web Price $26.40 / each
  • Rod, Acetal, 150, Wht, 1-1/2" Dia x 3 ft. L

    Brand
    DELRIN
    Item #
    2XML6
    Mfr. Model #
    2XML6
    Rod,Acetal,150,Wht,1-1/2" Dia x 3 ft. L
    Web Price $29.60 / each
  • Rod, Poly, Clear, 1-1/2" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XPU8
    Mfr. Model #
    2XPU8
    Rod,Poly,Clear,1-1/2" Dia x 1 ft. L
    Web Price $25.80 / each
  • Rod, UHMW-PE, Black, 2" Dia x 3 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1YVL2
    Mfr. Model #
    1YVL2
    Rod,UHMW-PE,Black,2" Dia x 3 ft. L
    Web Price $29.90 / each
  • Rod Stock, 1 ft., Finished Ends

    Brand
    GRAINGER APPROVED
    Item #
    30GC48
    Mfr. Model #
    G15-TRFE-.875-1
    Rod Stock,1 ft.,Finished Ends
    Web Price $27.70 / each
  • Rod Stock, 3 ft., Saw Cut Ends

    Brand
    GRAINGER APPROVED
    Item #
    30GC19
    Mfr. Model #
    G15-TRCE-.563-3
    Rod Stock,3 ft.,Saw Cut Ends
    Web Price $28.50 / each
  • Rod Stock, 1 ft., Saw Cut Ends

    Brand
    GRAINGER APPROVED
    Item #
    30GC01
    Mfr. Model #
    G15-TRCE-.938-1
    Rod Stock,1 ft.,Saw Cut Ends
    Web Price $26.80 / each
  • Rod Stock, Black, 8 ft. L, 7/8" dia.

    Brand
    POLYMERSHAPES
    Item #
    482V34
    Mfr. Model #
    66151104
    Rod Stock,Black,8 ft. L,7/8" dia.
    Web Price $25.60 / each
  • Rod Stock, Clear, 8 ft. L, 5/8" dia.

    Brand
    POLYMERSHAPES
    Item #
    482U07
    Mfr. Model #
    68980104
    Rod Stock,Clear,8 ft. L,5/8" dia.
    Web Price $29.50 / each
  • Rod Stock, Black, 10 ft. L, 1-3/8" dia.

    Brand
    POLYMERSHAPES
    Item #
    482V56
    Mfr. Model #
    62109104
    Rod Stock,Black,10 ft. L,1-3/8" dia.
    Web Price $27.50 / each
  • Rod Stock, White, 4 ft. L, 1-1/2" dia.

    Brand
    POLYMERSHAPES
    Item #
    482T58
    Mfr. Model #
    69591104
    Rod Stock,White,4 ft. L,1-1/2" dia.
    Web Price $27.20 / each
  • Rod, Nylon, Green, 2-1/4" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1URN5
    Mfr. Model #
    1URN5
    Rod,Nylon,Green,2-1/4" Dia x 1 ft. L
    Web Price $27.20 / each
  • Rod, Acetal, 150, Wht, 2-1/4" Dia x 1 ft. L

    Brand
    DELRIN
    Item #
    2XMJ1
    Mfr. Model #
    2XMJ1
    Rod,Acetal,150,Wht,2-1/4" Dia x 1 ft. L
    Web Price $26.40 / each
  • Rod, Acetal, Brown, 3/8" Dia x 6 ft. L

    Brand
    DELRIN
    Item #
    2XMZ7
    Mfr. Model #
    2XMZ7
    Rod,Acetal,Brown,3/8" Dia x 6 ft. L
    Web Price $29.20 / each
  • Rod, Acetal, White, 7/8" Dia x 8 ft. L

    Brand
    POLYMERSHAPES
    Item #
    6RFW7
    Mfr. Model #
    6RFW7
    Rod,Acetal,White,7/8" Dia x 8 ft. L
    Web Price $27.20 / each
  • Rod, PEEK, Tan, 1/2" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1UPB1
    Mfr. Model #
    1UPB1
    Rod,PEEK,Tan,1/2" Dia x 1 ft. L
    Web Price $26.30 / each
  • Rod, PET-P, Off White, 1/2" Dia x 6 ft. L

    Brand
    ERTALYTE TX
    Item #
    2NHT4
    Mfr. Model #
    2NHT4
    Rod,PET-P,Off White,1/2" Dia x 6 ft. L
    Web Price $27.30 / each
  • Rod, Acetal, Brown, 1" Dia x 1 ft. L

    Brand
    DELRIN
    Item #
    2XMW6
    Mfr. Model #
    2XMW6
    Rod,Acetal,Brown,1" Dia x 1 ft. L
    Web Price $29.50 / each
  • Rod, PET-P, White, 2 Dia x1 ft. L

    Brand
    ERTALYTE
    Item #
    1UVA2
    Mfr. Model #
    1UVA2
    Rod,PET-P,White,2 Dia x1 ft. L
    Web Price $27.10 / each
  • Rod, PPS, White, 1/2" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    3GXY8
    Mfr. Model #
    3GXY8
    Rod,PPS,White,1/2" Dia x 1 ft. L
    Web Price $27.70 / each
  • Rod, Nylon, Black, 7/8" Dia x 6 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XPE8
    Mfr. Model #
    2XPE8
    Rod,Nylon,Black,7/8" Dia x 6 ft. L
    Web Price $25.60 / each
  • Rod, Nylon, Black, 2-1/8" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XNN2
    Mfr. Model #
    2XNN2
    Rod,Nylon,Black,2-1/8" Dia x 1 ft. L
    Web Price $26.40 / each
  • Rod, Acetal, 150, Wht, 1-3/8" Dia x 3 ft. L

    Brand
    DELRIN
    Item #
    2XML5
    Mfr. Model #
    2XML5
    Rod,Acetal,150,Wht,1-3/8" Dia x 3 ft. L
    Web Price $29.60 / each
  • Rod, Nylon, Blue, 2-1/4" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1UPY6
    Mfr. Model #
    1UPY6
    Rod,Nylon,Blue,2-1/4" Dia x 1 ft. L
    Web Price $28.40 / each
  • Rod, Nylon, White, 2-1/4" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1UPG5
    Mfr. Model #
    1UPG5
    Rod,Nylon,White,2-1/4" Dia x 1 ft. L
    Web Price $28.40 / each
  • Rod, PET-P, White, 5/8" Dia x 10 ft. L

    Brand
    POLYMERSHAPES
    Item #
    6MEP3
    Mfr. Model #
    6MEP3
    Rod,PET-P,White,5/8" Dia x 10 ft. L
    Web Price $25.60 / each
  • Rod, Acetal, White, 1-1/2" Dia x 3 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1NMZ7
    Mfr. Model #
    1NMZ7
    Rod,Acetal,White,1-1/2" Dia x 3 ft. L
    Web Price $27.20 / each
  • Rod, UHMW-PE, Black, 3 1/4" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1YVJ2
    Mfr. Model #
    1YVJ2
    Rod,UHMW-PE,Black,3 1/4" Dia x 1 ft. L
    Web Price $28.70 / each
  • Rod, PEEK, Black, 1/2" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1UPU2
    Mfr. Model #
    1UPU2
    Rod,PEEK,Black,1/2" Dia x 1 ft. L
    Web Price $25.70 / each
  • Rod, Nylon, Cast, Black, 2" Dia x 1 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XNN1
    Mfr. Model #
    2XNN1
    Rod,Nylon,Cast,Black,2" Dia x 1 ft. L
    Web Price $25.10 / each
  • Rod, UHMW-PE, White, 1-3/8" Dia x 6 ft. L

    Brand
    POLYMERSHAPES
    Item #
    1YVF7
    Mfr. Model #
    1YVF7
    Rod,UHMW-PE,White,1-3/8" Dia x 6 ft. L
    Web Price $26.60 / each
  • Rod, Poly, Clear, 5/8" Dia x 6 ft. L

    Brand
    POLYMERSHAPES
    Item #
    2XPX3
    Mfr. Model #
    2XPX3
    Rod,Poly,Clear,5/8" Dia x 6 ft. L
    Web Price $29.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More