Skip Content

Plasma Cutting Accessories

58 results found that include 61 products

High-powered electric plasma torches need the right plasma cutting accessories to help maximize their capabilities. Whether you need replacement electrodes, shield cups for standoff cutting, new welding nozzles, cutting tips or swirl rings, Grainger has you covered. Find these items and more when you shop the broad selection of plasma cutting accessories at Grainger. Shop today!Close

Filter Results By

Branch Availability
Item
For Use With
Application
Brand
Price
Shop By

Viewing as

List
  • In-Line Air Filter,Use w/4UV55,5TF35
    In-Line Air Filter,Use w/4UV55,5TF35
    • MILLER ELECTRIC
    • Item # 2AVH8
    • Mfr. Model # 228926
    • In-Line Air Filter, Connects to Back of Miller Plasma Units with 1/4 In NPT Quick Disconnect Fitting, For Use...More

  • Adapter Cord,For 1TKC4
    Adapter Cord,For 1TKC4
    • MILLER ELECTRIC
    • Item # 3RDP7
    • Mfr. Model # 300517
    • Adapter Cord, Full KVA Field NEMA 14-50P to NEMA 6-50R, Adapts Engine Drive 120/240 V Plug To Common...More

  • Protective Cover,For 3RDP1
    Protective Cover
    • MILLER ELECTRIC
    • Item # 3RDP3
    • Mfr. Model # 300388
    • Protective Cover, Covers Unit With All Cables Connected, Easy-off Handle/ Wall Hanging Strap, Heavy-Duty...More

  • Electrode 80A,PK5
    Electrode 80A,PK5
    • AMERICAN TORCH TIP
    • Item # 41T043
    • Mfr. Model # 220187ATT
    • Electrode 80A HPR, For Use With Hypertherm HPR

  • Torch Body
    Torch Body
    • AMERICAN TORCH TIP
    • Item # 41R750
    • Mfr. Model # 120651
    • Torch Body HT4400/4070 w QD, For Use With Hypertherm 4400/4070

  • Electrode 200A,PK5
    Electrode 200A,PK5
    • AMERICAN TORCH TIP
    • Item # 41T089
    • Mfr. Model # 220352ATT
    • Electrode 200A, For Use With Hypertherm HPR

  • Outer Retainer, 60-0998
    Outer Retainer, 60-0998
    • AMERICAN TORCH TIP
    • Item # 45G856
    • Mfr. Model # 60-0998
    • Outer Retainer, W/O I H S tab, For Use With Hypertherm PHD2000 BEVELING

  • Electrode
    • AMERICAN TORCH TIP
    • Multiple product options available

      Multiple product options available

  • Stand Off Guide
    Stand Off Guide
    • AMERICAN TORCH TIP
    • Item # 41T201
    • Mfr. Model # 36648
    • Stand Off Guide PT 26, For Use With ESAB 26

  • Electrode SS,PK5
    Electrode SS,PK5
    • AMERICAN TORCH TIP
    • Item # 41T067
    • Mfr. Model # 220307ATT
    • Electrode SS, For Use With Hypertherm 19XL

  • Nozzle Retaining Cap 30A/50A
    Nozzle Retaining Cap 30A/50A
    • AMERICAN TORCH TIP
    • Item # 41T141
    • Mfr. Model # 220754
    • Retainer FRT Body Ins, For Use With Esab 19A

  • Ext. Electrode,PK5
    Ext. Electrode,PK5
    • AMERICAN TORCH TIP
    • Item # 41R727
    • Mfr. Model # 120517ATTC
    • Ext. Electrode POWERMAX 1100, For Use With POWERMAX 1100, Package Quantity 5

  • Electrode   Bevel  260A,PK5
    Electrode   Bevel  260A,PK5
    • AMERICAN TORCH TIP
    • Item # 41T118
    • Mfr. Model # 220541ATT
    • Electrode Bevel 260A, For Use With Hypertherm HPR

  • Nozzle retaining Cap 45A-130A
    Nozzle retaining Cap 45A-130A
    • AMERICAN TORCH TIP
    • Item # 48XN89
    • Mfr. Model # 220755
    • Nozzle retaining Cap 45A-130A

  • Nozzle Base, C47-928
    Nozzle Base, C47-928
    • AMERICAN TORCH TIP
    • Item # 45H032
    • Mfr. Model # C47-928
    • Nozzle Base, Base 100-400A, For Use With Centricut SE200

  • Torch, 65-0442-006-ASSY
    Torch, 65-0442-006-ASSY
    • AMERICAN TORCH TIP
    • Item # 45G965
    • Mfr. Model # 65-0442-006-ASSY
    • Torch, 120 w/6 ft. Lead K120, For Use With Komatsu 120AMP

  • Nozzle 70A Ported
    Nozzle 70A Ported
    • AMERICAN TORCH TIP
    • Item # 41R758
    • Mfr. Model # 120685ATT
    • Nozzle 70A Ported MS, For Use With Hypertherm 4070

  • Heat Shield
    Heat Shield
    • AMERICAN TORCH TIP
    • Item # 41T208
    • Mfr. Model # 37146
    • Heat Shield PT 26, For Use With ESAB 26

  • Nozzle Gouging 200A,PK5
    Nozzle Gouging 200A,PK5
    • AMERICAN TORCH TIP
    • Item # 41T199
    • Mfr. Model # 36571
    • Nozzle Gouging 200A PT 26, For Use With ESAB 26

  • Nozzle Retaining Cap
    Nozzle Retaining Cap
    • AMERICAN TORCH TIP
    • Item # 41T223
    • Mfr. Model # 996230
    • Nozzle Retaining Cap, For Use With ESAB 15

  • Electrode 260A SS Bevel,PK5
    Electrode 260A SS Bevel,PK5
    • AMERICAN TORCH TIP
    • Item # 41T123
    • Mfr. Model # 220606ATT
    • Electrode 260A SS Bevel, For Use With Hypertherm HPR

  • Shield Cap 30A-130A
    Shield Cap 30A-130A
    • AMERICAN TORCH TIP
    • Item # 48XP06
    • Mfr. Model # 220747
    • Shield Cap 30A-130A

  • Nozzle Extended,PK5
    Nozzle Extended,PK5
    • AMERICAN TORCH TIP
    • Item # 41R728
    • Mfr. Model # 120518ATTC
    • Nozzle Extended Powermax1100, For Use With Powermax1100, Package Quantity 5

  • Retaining Cap MS  80A/130A
    Retaining Cap MS  80A/130A
    • AMERICAN TORCH TIP
    • Item # 48XN90
    • Mfr. Model # 220756
    • Retaining Cap MS 80A/130A

  • Inner Retaining Cap
    Inner Retaining Cap
    • AMERICAN TORCH TIP
    • Item # 41T092
    • Mfr. Model # 220355ATTC
    • Inner Retaining Cap MS 200A HPR130, For Use With Hypertherm HPR

  • Electrode 130A Air,PK5
    Electrode 130A Air,PK5
    • AMERICAN TORCH TIP
    • Item # 41T109
    • Mfr. Model # 220487ATTC
    • Electrode 130A Air HSD130, For Use With Hypertherm HPR

  • Electrode,For Use With PHDX(R),400A,PK5
    Electrode,For Use With PHDX(R),400A,PK5
    • AMERICAN TORCH TIP PHDX
    • Item # 443K95
    • Mfr. Model # 90-0530
    • Electrode,For Use With PHDX(r),400 Amps,Application Plasma Cutting,Package Quantity 5

  • Inner Retainer 130A/260A Bevel
    Inner Retainer 130A/260A Bevel
    • AMERICAN TORCH TIP
    • Item # 48XN86
    • Mfr. Model # 220739
    • Inner Retainer 130A/260A Bevel

  • Nozzle Retaining Cap Bev.
    Nozzle Retaining Cap Bev.
    • AMERICAN TORCH TIP
    • Item # 48XN87
    • Mfr. Model # 220740
    • Nozzle Retaining Cap Bev.

  • Shield SS 80A
    Shield SS 80A
    • AMERICAN TORCH TIP
    • Item # 48XN99
    • Mfr. Model # 220338
    • Shield SS 80A

  • Swirl Ring 400a
    Swirl Ring 400a
    • AMERICAN TORCH TIP
    • Item # 48XP16
    • Mfr. Model # 220631
    • Swirl Ring 400a

  • Shield MS 130A
    Shield MS 130A
    • AMERICAN TORCH TIP
    • Item # 48XN96
    • Mfr. Model # 220183
    • Shield MS 130A

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More