Skip Content

Planes and Shaving Tools

11 results found that include 11 products

Get a hand plane or wood shaver from Grainger to smooth and shape woodwork and doors. Hand planes can shave off thin slices of wood to help make doors swing smoothly over carpeting, chamfer woodwork or board corners and straighten out warps or bows. Shop at Grainger to find a hand plane or wood shaver that’s just right for your projects.Close

Filter Results By

Viewing as

List
  • Shaver,7 1/4 In Length
    Shaver,7 1/4 In Length
    • STANLEY
    • Item # 6R004
    • Mfr. Model # 21-115
    • Shaver, Length 7 1/4 Inches, Clip on Type Blade

  • Small Trimming Plane
    Small Trimming Plane
    • STANLEY
    • Item # 5R723
    • Mfr. Model # 12-101
    • Small Trimming Plane 1 Inch Cutter, 3-1/2 Inch Long

  • Plane,Pocket
    Plane,Pocket
    • STANLEY
    • Item # 5C943
    • Mfr. Model # 21-399
    • Pocket Plane, Length 5 1/2 Inches, Width 1 5/8 Inches

  • Block Plane, Dia  7
    Block Plane, Dia  7
    • STANLEY
    • Item # 5R731
    • Mfr. Model # 12-220
    • Block Plane, Dia 7 Dia

  • Low Angle Plane,6 1/4 In L,1 1/4 W Blade
    Low Angle Plane,6 1/4 In L,1 1/4 W Blade
    • STANLEY
    • Item # 5R719
    • Mfr. Model # 12-960
    • Low Angle Block Plane, Length 6 1/4 In, Blade Width 1 7/8 In, Base Material Cast Iron, Blade Material...More

  • Plane,Block
    Plane,Block
    • STANLEY
    • Item # 5C593
    • Mfr. Model # 12-920
    • Block Plane, Length 6 1/4 Inches, Width 1 5/8 Inches, Fully Adjustable

  • Spoke Shave
    Spoke Shave
    • STANLEY
    • Item # 5R726
    • Mfr. Model # 12-951
    • Spoke Shave

  • Profesnl Bench Plane
    Profesnl Bench Plane
    • STANLEY
    • Item # 5R713
    • Mfr. Model # 12-905
    • Bench Plane, Length 6 In, Blade Width 2 In, Base Material Cast Iron, Blade Material Hardened, Tempered Tool...More

  • Plane,11 1/4 In Length
    Plane,11 1/4 In Length
    • STANLEY
    • Item # 6R007
    • Mfr. Model # 21-296
    • Plane, Length 11 1/4 Inches, Width 1 5/8 Inches, Edge Cut Feature, Flat Regular Cut Blade

  • Plane,Bench,2 In Width
    Plane,Bench,2 In Width
    • STANLEY
    • Item # 5C594
    • Mfr. Model # 12-904
    • Bench Plane, Length 9 3/4 Inches, Width 2 Inches, Fully Adjustable

  • Rabbet Plane
    Rabbet Plane
    • STANLEY
    • Item # 5R721
    • Mfr. Model # 12-978
    • Rabbet Plane 1-1/2 Inch Cutter, 8-1/4 Inch Long, 2 Seats, Adjustable

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More