Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Pivot Hinges

15 results found that include 86 products

Filter Results By

Branch Availability
Item
Material
Finish
Load Capacity
Holes
Holes per Leaf
Mounting
Range of Motion
Orientation
Door Leaf Height
Frame Leaf Height
Door Leaf Width
Door Leaf Thickness
Frame Leaf Thickness
Required Door Thickness
Brand
Price
Shop By

Viewing as

List Table
  • Offset Pivot Hinge
    • KABA ILCO
    • Multiple product options available

      For both recessed doors and flush-face frame aluminum doors and frames applications, these offset pivot hinges are durable and easy to install. They help eliminate sagging as the entire weight of the door rests on floor-mounted pivot portion.

      Multiple product options available

  • Pivot Hinge
    • STANLEY
    • Multiple product options available

      These reinforcing pivot hinges help to reduce stress on the frame assembly and prevent door sagging. They also allow the door to swing with less resistance. Fasteners on the door and frame are in shear rather than tension, and are less likely to pull out over time. Ideal for wardrobe doors. Hardware included.

      Multiple product options available

  • Pivot Hinge
    • KABA ILCO
    • Multiple product options available

      For both recessed door and flush-face frame aluminum doors and frames applications, these door pivots are ideal for aluminum doors and frames. Durable and easy to install.

      Multiple product options available

  • Pivot Hinge
    • RIXSON
    • Multiple product options available

      These pivot hinges help to alleviate stress on the frame assembly, prevent door sagging, and allow the door to swing with less resistance. Fasteners on the door and frame are in shear rather than tension, and are less likely to pull out over time. Hardware included.

      Multiple product options available

  • Non Handed Pivot Hinge, Offset Mounting, Dull Chrome Finish
    Pivot Hinge
    • MARKAR
    • Full-surface reinforcing pivots are designed to help add years of life to openings where hinges or hinge reinforcements have failed. They also help eliminate door sag problems by taking the load off the top hinge and transferring it to screws that will not pull out. Ideal for use in schools, health care facilities, and public buildings.

    • Item # 25HE30
    • Mfr. Model # B1923US2G
    • Pivot Hinge, Steel Material, Dull Chrome Finish, 300.0 lb. Load Capacity, 4 Holes per Leaf, No Ligature...More

  • Non Handed Pivot Hinge, Center Hung Mounting, Dull Chrome&#
    Pivot Set
    • MCKINNEY
    • These pivot sets are recommended for installations on average frequency double-acting doors in schools, hospitals, institutions, and other public buildings. Sets include top, header mounts and bottom, base-plate mounts.

    • Item # 25HE22
    • Mfr. Model # EP5-J
    • Pivot Hinge, Steel Material, Dull Chrome Finish, 125.0 lb. Load Capacity, 4 Holes per Leaf, No Ligature...More

  • Non Handed Spring Hinge With Holes, Full Surface Mounting,&
    Non Handed Spring Hinge With Holes, Full Surface Mounting,&
    • KIWI
    • Spring Hinge, Plastic Material, Black Enamel Finish, 55.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.187 In. Door Leaf Thickness, 0.187 In. Frame Leaf Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Full Surface Mounting, 13/16 In. Overall Knuckle Height, Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 4-5/16 In., Door Leaf Width 1-1/2 In., Frame Leaf Height 4-15/16 In.

    • Item # 38G642
    • Mfr. Model # KFP
    • Spring Hinge, Plastic Material, Black Enamel Finish, 55.0 lb. Load Capacity, With Holes, 2 Holes per Leaf, No...More

  • Pivot Hinge
    • LAMP
    • Multiple product options available

      These pivot hinges feature stainless steel construction to help resist corrosion in demanding environments. They also feature 270° range of motion.

      Multiple product options available

  • Pivot Hinge
    • ELESA
    • Multiple product options available

      These pivot hinges feature fiberglass construction and offer 270° range of motion. The Glass-fibre reinforced polyamide based (PA) Super-technopolymer is engineered to be resistant to solvents, oils, greases and other chemical agents.

      Multiple product options available

  • Offset Pivot Hinge
    • IVES
    • Multiple product options available

      These offset pivot hinges feature brass construction for maximum corrosion resistance. The high-strength brass forgings are ideal for rated and nonrated doors combined with precision bearings for smooth operation. Stainless steel machine screws and wood screws are standard. Positive locking vertical adjustment mechanism allows the installer to precisely position the door and balance the load.

      Multiple product options available

  • Non Handed Pivot Hinge With Holes, Full Mortise Mounting,&#
    Pocket Pivot Hinge
    • IVES
    • These pocket pivot hinges allow doors to open to a full 90°. They offer swing-clear movement, allowing the door to swing into a pocket at a right angle to the door frame. When the door is in the pocket it is completely clear of the door opening.

    • Item # 46TM55
    • Mfr. Model # 91105F US32D
    • Pivot Hinge, Brass Material, Stainless Steel Finish, 90.0 lb. Load Capacity, With Holes, 4 Holes per Leaf, No...More

  • Overlay Pivot Hinge
    • LAMP
    • Multiple product options available

      These overlay pivot hinges feature stainless steel construction to resist corrosion in demanding environments.

      Multiple product options available

  • Non Handed Top Pivot 3 Holes, Surface Mounting, Satin
    Non Handed Top Pivot 3 Holes, Surface Mounting, Satin
    • IVES
    • Top Pivot, Bronze Material, Satin Chrome Finish, 300 lb. Load Capacity, 3 Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 In. Door Leaf Thickness, 0.375 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Surface Mounting, 0 Number of Wires, 3/4 In. Pin Dia., Steel Pin Material, Removable Pin Type

    • Item # 483K47
    • Mfr. Model # 7253 TOP US26D
    • Top Pivot, Bronze Material, Satin Chrome Finish, 300 lb. Load Capacity, 3 Holes, 0 Holes per Leaf, No...More

  • Non Handed Bottom Pivot 4 Holes, Surface Mounting, Aluminum
    Non Handed Bottom Pivot 4 Holes, Surface Mounting, Aluminum
    • IVES
    • Bottom Pivot, Bronze Material, Aluminum Finish, 300 lb. Load Capacity, 4 Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 In. Door Leaf Thickness, 0.375 In. Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Included Hardware, Surface Mounting, 0 Number of Wires, 3/4 In. Pin Dia., Steel Pin Material, Removable Pin Type

    • Item # 483K48
    • Mfr. Model # 7253 BTM SP28
    • Bottom Pivot, Bronze Material, Aluminum Finish, 300 lb. Load Capacity, 4 Holes, 0 Holes per Leaf, No Ligature...More

  • Pivot Set
    • IVES
    • Multiple product options available

      These pivot sets feature brass construction for maximum corrosion resistance. The high-strength brass forgings also feature precision bearings for smooth operation. Positive locking vertical adjustment mechanisms allow the installer to precisely position the door and balance the load. Sets include top, header mounts and bottom, base-plate mounts.

      Multiple product options available

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More