Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Piston Air Compressor/Vacuum Pump

10 results found that include 52 products

Piston air compressor vacuum pump units from Grainger feature aluminum cylinders and heads and thermally protected shaded-pole motors with high torque start windings. Corrosion-resistant sandwich valves can stop foreign particles from lodging on valve seats, helping to prolong maintenance-free service. Choose from a wide range of options to find the piston air compressor/vacuum pump that meets your needs. Shop Grainger online today!Close

Filter Results By

Branch Availability
Item
HP
Voltage
Full Load Amps
Max. PSI Cont./Int.
Free Air CFM @ 0 PSI
Free Air CFM @ 50 PSI
Max. Vacuum
Free Air CFM @ 0 In. Hg
Free Air CFM @ 10 In. Hg
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
THOMAS Piston Air Compressor/Vacuum Pumps
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free...More

THOMAS Piston Air Compressors
  • Multiple product options available

    Piston Air Compressor, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Varies by HP, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

GAST Piston Air Compressors
  • Multiple product options available

    Piston Air Compressor, Varies by HP, Cylinder Material Aluminum, Number of Cylinders 1, Finish Gray, Voltage, Hz, Phase, Full Load Amps, Free Air CFM @ 50 PSI, Free Air...More

GAST Piston Air Compressor/Vacuum Pumps
  • Multiple product options available

    Piston Air Compressor/Vacuum Pump, Varies by Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Cylinder Material Aluminum, HP, Voltage, Hz, Phase, Full Load Amps, Free...More

THOMAS TA Series Piston Air Compressors
  • Multiple product options available

    Piston Air Compressor, Voltage 115/230VAC, 60 Hz, 1 Phase, Inlet Size 1/4 In. NPT, Outlet Size 1/4 In. NPT, Max. PSI Cont./Int. 175, Overall Height 7 In., Cylinder...More

0.033 HP Piston Air Compressor/Vacuum Pump, 115VAC, 33
WELCH Piston Air Compressors
  • WELCH
  • Item # 3DUU5
  • Mfr. Model # 2511B-01
  • Piston Air Compressor/Vacuum Pump, 0.033 HP, Voltage 115VAC, 60 Hz, 1 Phase, Full Load Amps 1.6, Inlet Size...More

1/2 HP Tank Vacuum System, 115
1/2 HP Tank Vacuum System, 115
  • WELCH
  • Item # 38XV25
  • Mfr. Model # 8150B-30
  • Tank Vacuum System, 1/2 HP, Voltage 115, Inlet Size 3/8 In. Hose, 26 In. Hg Max. Vacuum, Free Air CFM @ 20...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More