Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Capacity
Material of Construction
Class
Sterile/Non-Sterile
Brand
Price
Shop By
Ratings

Pipettes

182 Results Found that Include 182 Products

Results per page:  16 | 32 | 48
Pipette,7.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 7.5mL, PK500 Pipette,7.5mL,PK500
  • Item # 21F249
  • Mfr. Model # 21F249
  • Pipette, Capacity 7.5mL, Graduation Range 3mL, Material of Construction Low Density Polyethylene, Graduation...More

Disposable Transfer Pipet,5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 5mL, PK500 Disposable Transfer Pipet,5mL,PK500
  • Item # 21F225
  • Mfr. Model # 21F225
  • Disposable Transfer Pipet, Capacity 5mL, Material of Construction Low Density Polyethylene, Length 15.4 cm,...More

Disposable Transfer Pipet,7.5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 7.5mL, PK500 Disposable Transfer Pipet,7.5mL,PK500
  • Item # 21F226
  • Mfr. Model # 21F226
  • Disposable Transfer Pipet, Capacity 7.5mL, Material of Construction Low Density Polyethylene, Length 15.6 cm,...More

Pipette Transfer,5mL,PK500
Pipette Transfer,15mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 15mL, PK500 Pipette Transfer,15mL,PK500
  • Item # 21F230
  • Mfr. Model # 21F230
  • Pipette Transfer, Capacity 15mL, Material of Construction Low Density Polyethylene, Length 15.5 cm,...More

Disposable Transfer Pipet,5mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 5mL, PK500 Disposable Transfer Pipet,5mL,PK500
  • Item # 21F224
  • Mfr. Model # 21F224
  • Disposable Transfer Pipet, Capacity 5mL, Graduation Range 2mL, Material of Construction Low Density...More

Disposable Dropper,2mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Dropper, 2mL, PK1000 Disposable Dropper,2mL,PK1000
  • Item # 21F222
  • Mfr. Model # 21F222
  • Disposable Dropper, Capacity 2mL, Material of Construction Low Density Polyethylene, Length 8.7 cm,...More

Disposable Transfer Pipet,8mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 8mL, PK500 Disposable Transfer Pipet,8mL,PK500
  • Item # 21F227
  • Mfr. Model # 21F227
  • Disposable Transfer Pipet, Capacity 8mL, Material of Construction Low Density Polyethylene, Length 15.2 cm,...More

Single Use Pipette,10mL,PK500
  • DYNALON
  • Single Use Pipette, 10mL, PK500 Single Use Pipette,10mL,PK500
  • Item # 8AP03
  • Mfr. Model # 502754-18
  • Disposable Pipette, Sterile, Capacity 10ml, Material of Construction Polystyrene, Graduation Subdivisions...More

Pipette,5ML,PK200
  • DYNALON
  • Pipette, 5ML, PK200 Pipette,5ML,PK200
  • Item # 4YMV1
  • Mfr. Model # 4YMV1
  • Pipette, Capacity 5mL, Graduation Subdivisions 0.1, Tolerance +/-1 Percent, Length 11.7 In., Package Quantity...More

Pasture Pipette,Non Steril,3 mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pasture Pipette, Non Steril, 3 mL, PK500 Pasture Pipette,Non Steril,3 mL,PK500
  • Item # 6FAW0
  • Mfr. Model # 6FAW0
  • Pasture Pipette, Capacity 3 mL, Graduation Range 0.5 to 3.0 mL, Material of Construction LDPE, Graduation...More

Pipette,9mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 9mL, PK500 Pipette,9mL,PK500
  • Item # 21F240
  • Mfr. Model # 21F240
  • Pipette, Capacity 9mL, Material of Construction Low Density Polyethylene, Length 13.7 cm, Non-Sterile,...More

Pipette,4mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 4mL, PK500 Pipette,4mL,PK500
  • Item # 21F238
  • Mfr. Model # 21F238
  • Pipette, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 8.5 cm, Non-Sterile, Special...More

Pipette,1.0mL,PK1000
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, 1.0mL, PK1000 Pipette,1.0mL,PK1000
  • Item # 21F246
  • Mfr. Model # 21F246
  • Pipette, Capacity 1.0mL, Material of Construction Low Density Polyethylene, Length 6.9 cm, Non-Sterile,...More

Pipette Transfer,4mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 4mL, PK500 Pipette Transfer,4mL,PK500
  • Item # 21F231
  • Mfr. Model # 21F231
  • Pipette Transfer, Capacity 4mL, Material of Construction Low Density Polyethylene, Length 13.0 cm,...More

Disposable Transfer Pipet,3mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Disposable Transfer Pipet, 3mL, PK500 Disposable Transfer Pipet,3mL,PK500
  • Item # 21F223
  • Mfr. Model # 21F223
  • Disposable Transfer Pipet, Capacity 3 mL, Graduation Range 1 mL, Material of Construction Low Density...More

Pipette Transfer,6mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette Transfer, 6mL, PK500 Pipette Transfer,6mL,PK500
  • Item # 21F235
  • Mfr. Model # 21F235
  • Pipette Transfer, Capacity 6mL, Material of Construction Low Density Polyethylene, Length 22.6 cm,...More

Light Bulb Transfer Pipet,7mL,PK500
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Light Bulb Transfer Pipet, 7mL, PK500 Light Bulb Transfer Pipet,7mL,PK500
  • Item # 21F228
  • Mfr. Model # 21F228
  • Light Bulb Transfer Pipet, Capacity 7 mL, Graduation Range 3 mL, Material of Construction Low Density...More

10mL Pipet,Individually Wrap/Bag,PK200
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 10mL Pipet, Individually Wrap/Bag, PK200 10mL Pipet,Individually Wrap/Bag,PK200
  • Item # 11L808
  • Mfr. Model # 11L808
  • Serological Pipet, Serological Pipet Individually Wrapped, Capacity 10mL, Material of Construction...More

Measuring Pipette,GradeB,Glass,10mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Measuring Pipette, GradeB, Glass, 10mL, Pk12 Measuring Pipette,GradeB,Glass,10mL,Pk12
  • Item # 5PTD3
  • Mfr. Model # 5PTD3
  • Measuring Pipette,Grade B, Capacity 10.0mL, Material of Construction Glass, Graduation Subdivisions 0.1mL,...More

Pipette Transfer 5 Ml Bellow,Pk100
Volumetric Pipette,GradeA,Glass,50mL,Pk6
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 50mL, Pk6 Volumetric Pipette,GradeA,Glass,50mL,Pk6
  • Item # 5PTE1
  • Mfr. Model # 5PTE1
  • Volumetric Pipette,Grade A, Capacity 50mL, Material of Construction Glass, Tolerance 0.05ml, Length 600mm,...More

Volumetric Pipette,GradeA,Glass,2mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 2mL, Pk12 Volumetric Pipette,GradeA,Glass,2mL,Pk12
  • Item # 5PTD6
  • Mfr. Model # 5PTD6
  • Volumetric Pipette,Grade A, Capacity 2mL, Material of Construction Glass, Tolerance 0.01ml, Length 320mm,...More

25mL Pipet,Bulk Packed in Bags,PK200
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • 25mL Pipet, Bulk Packed in Bags, PK200 25mL Pipet,Bulk Packed in Bags,PK200
  • Item # 11L803
  • Mfr. Model # 11L803
  • Serological Pipet, Serological Pipet Bulk, Capacity 25mL, Graduation Range -6.0 to 25.0 mL, Material of...More

Volumetric Pipette,GradeA,Glass,1mL,Pk12
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Volumetric Pipette, GradeA, Glass, 1mL, Pk12 Volumetric Pipette,GradeA,Glass,1mL,Pk12
  • Item # 5PTD5
  • Mfr. Model # 5PTD5
  • Volumetric Pipette,Grade A, Capacity 1mL, Material of Construction Glass, Tolerance 0.007mL, Length 280mm,...More

Pipette,Sterile,1mL,0.25mL,LDPE,PK500
Uni Large,Blue,100 to 1000 uL,PK1000
Pipette, Sterile, 10mL, PK200
  • CELLTREAT
  • Pipette, Sterile, 10mL, PK200 Pipette, Sterile, 10mL, PK200
  • Item # 20AR81
  • Mfr. Model # 229224B
  • Pipette, Sterile, Capacity 10mL, Graduation Range -3 to 10mL, Material of Construction Polystyrene,...More

Pipette,Disposable,Sterile,10mL,PK500
  • KIMBLE
  • Pipette, Disposable, Sterile, 10mL, PK500 Pipette,Disposable,Sterile,10mL,PK500
  • Item # 9MHP5
  • Mfr. Model # 72105-10110
  • Disposable Serological Pipette, Sterile, Capacity 10mL, Graduation Range +/-0.30, Graduation Subdivisions...More

Economy Pipette Pump,10ml
  • SP SCIENCEWARE
  • Economy Pipette Pump, 10ml Economy Pipette Pump,10ml
  • Item # 21TP85
  • Mfr. Model # 37902-0010
  • Pipette Pump, Manual, Capacity 10ml, Material of Construction Polypropylene, Length 6-3/4 In., Band Color...More

Pipette,Plastic,Class A,23.5 cm L,PK100
  • TM

    Grainger Choice

  • LAB SAFETY SUPPLY
  • Pipette, Plastic, Class A, 23.5 cm L, PK100 Pipette,Plastic,Class A,23.5 cm L,PK100
  • Item # 48TE23
  • Mfr. Model # 667226B
  • Pipette, Short, Capacity 25mL, Graduation Range 3.5 to 25mL, Material of Construction Plastic, Graduation...More

Volumetric Pipette,10mL Cap,440mm,PK12
Results per page:  16 | 32 | 48

Stock up on pipettes at Grainger, where you’ll find a huge selection to choose from. Shatterproof, low-density polyethylene (LDPE) transfer pipettes can be safely used in industrial, research, clinical and educational laboratories. Graduated pipettes help ensure accurate volume measurements. Also find glass and plastic serological and glass volumetric pipettes at Grainger. Shop online for easy ordering!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More