Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Size
Channel
Brand
Price
Shop By

Pipetters

413 Results Found that Include 413 Products

Results per page:  16 | 32 | 48
Pipette,Rubber,Black
Pipette Tip, Racked, 100-1000uL, PK1000
Safety Bulb Pipette Filler,PK3
Pipette Tip ,Graduated, 2-200uL,PK1000
Sterile Luer Syringe,PK30
Pipette Pump, 25ml,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pipette Pump, 25ml, Red Pipette Pump, 25ml,Red
  • Item # 8FH93
  • Mfr. Model # PPMP25
  • Pipette Pump,Size 25mL,Plastic,Red

Luer Lock Sterile Syringe,60cc,PK30
Pipette,Rubber,Red
Pipette Bulb 2 Ml Latex,Pk72
Micropipette, Single, 100-1000uL
  • DRAGONLAB
  • Micropipette, Single, 100-1000uL Micropipette, Single, 100-1000uL
  • Item # 21R799
  • Mfr. Model # 21R799
  • Micropipette, 1 Channel, Range 100-1000micronL, Acrylonitrile Butadiene Styrene, Light Grey/Dark Blue,...More

Pipette, Single, Adjustable, 50-200Mu
Syringe Sampler, 100 ml, Poly, Bel-Art
Regular Luer Sterile Syringe,PK50
PIPETTER FAST RELEASE 25 ML RED PIP
Micropipette, Single, Adjustable, 2-20uL
Pipette Filler-Levo,0.1-100ml,ASA/Poly
Micropipette, Single, 0.5-10uL
  • DRAGONLAB
  • Micropipette, Single, 0.5-10uL Micropipette, Single, 0.5-10uL
  • Item # 21R793
  • Mfr. Model # 21R793
  • Micropipette, 1 Channel, Range 0.5-10micronL, Acrylonitrile Butadiene Styrene, Light Grey/Dark Blue, Accuracy...More

Micropipette Plus, Single, 20-200uL
Micropipette Plus, Single, 200-1000uL
Syringe,1mL,PK100
REPL FLTR F/152433,PK5
Pipette,Purple,30-300uL
Pipette,Lavender,2-20uL
Pipette,100 to 1000micron L
Pipette,500uL
Repeating Pipettor,1 to 10mL
Pipetter 825,1/5/10mL,PK3
Pipettor,Aqueous,10ml
  • SP SCIENCEWARE
  • Pipettor, Aqueous, 10ml Pipettor,Aqueous,10ml
  • Item # 21TT83
  • Mfr. Model # 37900-1100
  • Minipet Pipettor, Size 10ml, Polypropylene Handle, PTFE Plunger, Borosilicate Glass Syringe, Chrome Plated...More

Manual Profiller,Egg Gray Bulb
ERGOPET WEIGHTED BASE
Pipette,Mohr,Glass,Blue,5mL,PK12
Pipette,1000 to 10,000micron L
Results per page:  16 | 32 | 48

Pick up the pipetters you need at Grainger to help supply or restock your laboratory. Check out this large supply that includes pipette pumps, plastic micropipets, regular Luer and Luer Lock sterile syringes and more. Digital pipetters and micropipetters feature a low-force design to help reduce repetitive strain injuries. Adjustable-speed pipette fillers feature multiposition nozzles with internal hydrophobic filters to help prevent contamination. Shop Grainger for pipetters and more today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More