Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pipe Threading Equipment

20 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 1/2"
High Speed Steel Replacement Pipe Die, 2"-11-1/2 TPI,&
Threader Ratchet and Handle For Use With 4NV24 thru 4N
Alloy NPT Manual Threader Die Head, 1-1/2"-11-1/2
Alloy NPT Manual Threader Die Head, 1-1/4"
Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 3/4-14
Soil Pipe Cutter,Up to 8in. dia
Pipe Threading Machine,1/8 to 2 In
  • RIDGID
  • Pipe Threading Machine, 1/8 to 2 In Pipe Threading Machine
  • Item # 3Z987
  • Mfr. Model # 15682
  • Pipe Threading Machine, Capacity Pipe 1/8 In. to 2 In., Rod 1/4 In. to 2 In., 1/2 HP, Reversing No, Overall...More

  • Category : Pipe Threading and Cutting Machines
IPS Fitting Saver Kit For Use With Schedule 40 Pipe
Manual Pipe Threader,1/2" to 2" Capacity
Nipple Chuck Kit For Use With 3FE64, 3Z987, 3RY43, 4CW
Copper Cutting/Prep Machine,1/2 to 2 In
  • RIDGID
  • Copper Cutting/Prep Machine, 1/2 to 2 In Copper Cutting/Prep Machine,1/2 to 2 In
  • Item # 3FE66
  • Mfr. Model # 93492
  • Copper Cutting/Prep Machine, Capacity Tube and Fitting 1/2 In. to 2 In., 1/3 HP, Reversing No, Overall Length...More

  • Category : Pipe Threading and Cutting Machines
Electric Pipe Cutter,2-1/2 to 8 In
  • RIDGID
  • Electric Pipe Cutter, 2-1/2 to 8 In Electric Pipe Cutter,2-1/2 to 8 In
  • Item # 2RPC4
  • Mfr. Model # 50767
  • Portable Electric Pipe Cutter, Capacity Pipe 2-1/2 In. to 8 In., 1/2 HP, Reversing No, Overall Length 22-1/2...More

  • Category : Pipe Threading and Cutting Machines
Roll Grooving Tool Box For Use With Mfr. No. 915/
Power Drive Threading Machine,1/8 to 2In
  • RIDGID
  • Power Drive Threading Machine, 1/8 to 2In Power Drive Threading Machine
  • Item # 1VXG8
  • Mfr. Model # 41855
  • Power Drive Threading Machine, Capacity Pipe 1/8 In. to 2 In., Rod 1/4 In. to 2 In., 1/2 HP, Reversing Yes,...More

  • Category : Pipe Threading and Cutting Machines
Pipe Cutter For Use With Mfr. No. 535M/93287
Transport Cart, For Use With No. 2RPC4 Powered Pipe Cu
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More