Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pipe Threading Equipment

40 Results Found that Include 75 Products

Results per page:  16 | 32 | 48
Alloy NPT Manual Threader Die Head, 1/2" to 1&quo
High Speed Steel NPT Manual Threader Die Head, 1/4&quo
Pipe Fitting Reamer Kit For Use With Schedule 40 Pipe,
Roll Grooving Tool Box For Use With Mfr. No. 915/
Alloy NPT Threading Machine Die Head, 1/2" to 2&q
Pipe Threader Machine,1/2 in. to 1 in.
  • WHEELER-REX
  • Pipe Threader Machine, 1/2 in. to 1 in. Pipe Threader Machine,1/2 in. to 1 in.
  • Item # 20WT02
  • Mfr. Model # 7991
  • Pipe Threader Machine,NPT,1/2 In. to 1 In. Capacity,Self Oiling, Auto Open Die Head, Auto Shut Off, Larger...More

  • Category : Manual Pipe Threaders
Ratchet Handle For Use With OO-R and OO-RB Die Heads
Universal Leg Tray and Stand
Pipe Threading Machine Kit,1/8 to 2 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/8 to 2 in. Pipe Threading Machine Kit,1/8 to 2 in.
  • Item # 42XD39
  • Mfr. Model # 93287/92462
  • Pipe Threading Machine Kit, Capacity Pipe 1/8 In. to 2 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Pipe Threading Machine Kit,1/2 to 4 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/2 to 4 in. Pipe Threading Machine Kit,1/2 to 4 in.
  • Item # 42XD40
  • Mfr. Model # 26092/92467
  • Pipe Threading Machine Kit, Capacity Pipe 1/2 In. to 4 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Pipe Threading Machine Kit,1/8 to 2 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/8 to 2 in. Pipe Threading Machine Kit,1/8 to 2 in.
  • Item # 42XD38
  • Mfr. Model # 93287/92467
  • Pipe Threading Machine Kit, Capacity Pipe 1/8 In. to 2 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Extension Shaft For Use With Pipe Hog® Pipe Fitting
Drive Bar For Use With Mfr. No. 141/36620
High Speed Steel NPT Manual Threader Die Head, 1"
Loop For Use With Mfr. No. 141/36620
Cutter Wheel For Use With Mfr. No. 7991
Square Carbide Insert For Use With Pipe Hog® Pipe
Tool Tray For Use With 31XM65
  • TM

    Grainger Choice

  • WESTWARD
  • Tool Tray For Use With 31XM65 Tool Tray For Use With 31XM65
  • Item # 34DA42
  • Mfr. Model # 34DA42
  • Tool Tray, For Use With 31XM65, Application For Storage of Spare Dies and Cutter Wheels, Features Steel...More

  • Category : Pipe Threading Accessories
Blade Cut-Off Assembly For Use With 31XM67
Foot Switch For Use With 31XM65, 31XM66, 31XM67
Pipe Threading Machine Stand, For Use With No. 4ERY9 P
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More