Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pipe Threading Equipment

47 Results Found that Include 93 Products

Results per page:  16 | 32 | 48
Universal NPT Threading Machine Die Head, 1/4 to 2&quo
Alloy NPT Manual Threader Die Head, 1"-11-1/2 TPI
Universal NPT Threading Machine Die Head, 2-1/2 a 4&qu
Alloy NPT Manual Threader Die Head, 1/2"
Threader Ratchet and Handle For Use With 4NV24 thru 4N
Alloy NPT Manual Threader Die Head, 1-1/2"-11-1/2
Pipe Reamer For Use With 3Z987 Threading Machine
Universal NPT Threading Machine Die Head, 1/8 to 2&quo
Alloy NPT Manual Threader Die Head, 1-1/4"
Pipe Threading Machine Kit,1/2 to 4 in.
  • RIDGID
  • Pipe Threading Machine Kit, 1/2 to 4 in. Pipe Threading Machine Kit,1/2 to 4 in.
  • Item # 42XD40
  • Mfr. Model # 26092/92467
  • Pipe Threading Machine Kit, Capacity Pipe 1/2 In. to 4 In., 1-1/2 HP, Reversing No, Overall Length 18-1/2...More

  • Category : Pipe Threading and Cutting Machines
Universal NPT Threading Machine Die Head, 1/8 to 2&quo
Alloy NPT Manual Threader Die Head, 1/2" to 1&quo
High Speed Steel NPT Manual Threader Die Head, 1"
Loop For Use With Mfr. No. 141/36620
Alloy NPT Manual Threader Die Head, 2"-11-1/2 TPI
Alloy NPT Manual Threader Die Head, 3/4-14
Square Drive Adapter For Use With 1AC02, 6YJ38, 161 Ge
Soil Pipe Cutter,Up to 8in. dia
Support Arm For Use With 1AC02 Power Drive
High Speed Steel NPT Manual Threader Die Head, 1/4&quo
Drive Bar For Use With Mfr. No. 141/36620
Manual Pipe Threader,1/2" to 2" Capacity
Nipple Chuck Kit For Use With 3FE64, 3Z987, 3RY43, 4CW
Pipe Threading Machine Stand, For Use With 5A191, 3RY43,&#x
Manual Pipe Threader,1" to 2" Capacity
Copper Cutting/Prep Machine,1/2 to 2 In
  • RIDGID
  • Copper Cutting/Prep Machine, 1/2 to 2 In Copper Cutting/Prep Machine,1/2 to 2 In
  • Item # 3FE66
  • Mfr. Model # 93492
  • Copper Cutting/Prep Machine, Capacity Tube and Fitting 1/2 In. to 2 In., 1/3 HP, Reversing No, Overall Length...More

  • Category : Pipe Threading and Cutting Machines
Electric Pipe Cutter,2-1/2 to 8 In
  • RIDGID
  • Electric Pipe Cutter, 2-1/2 to 8 In Electric Pipe Cutter,2-1/2 to 8 In
  • Item # 2RPC4
  • Mfr. Model # 50767
  • Portable Electric Pipe Cutter, Capacity Pipe 2-1/2 In. to 8 In., 1/2 HP, Reversing No, Overall Length 22-1/2...More

  • Category : Pipe Threading and Cutting Machines
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More