Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pipe Threading and Cutting Machines

12 results found that include 35 products

Filter Results By

Branch Availability
Item
Capacity
HP
Reversing
Overall Length
Overall Width
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • Portable Pipe Threading Machines

    Portable Pipe Threading Machines
  • Multiple product options available

    Suitable for use in tight spaces, these compact machines produce uniform threads time after time. They're great for pipe production, remodeling and repair jobs, and plumbing and mining applications.

    Multiple product options available

  • Pipe Threading Machines

    Pipe Threading Machines
  • Multiple product options available

    Great for pipe production, remodeling and repair jobs, and plumbing and mining applications, these powerful machines produce uniform threads time after time.

    Multiple product options available

Soil Pipe Cutter,Up to 8in. dia
  • RIDGID
  • Soil Pipe Cutter, Up to 8in. dia

    Soil Pipe Cutters
  • Working quickly and easily in tight spaces, these compact, dual-powered cutters are designed to cut up to 8" soil pipe when driven by an impact driver, or 4" with the included ratchet. Two-directional operation allows scoring of the pipe for a clean cut. The torque limiter provides protection from overloading.

  • Item # 21XZ31
  • Mfr. Model # 42878
  • Soil Pipe Cutter, Capacity Pipe Up to 8 In. dia., Reversing No, Overall Length 18 In., Overall Width 8 In.,...More

Ratchet Threader Kit,9 Pc,1/2-1 In
  • ROTHENBERGER
  • Ratchet Threader Kit, 9 Pc, 1/2-1 In

    Manual Ratchet Threader Kits
  • Suitable for black, galvanized pipe, IMC, and heavy-wall conduit up to 1", these kits are ideal for repair and installation jobs requiring complete steel pipe processing. In addition to a ratchet threader, each kit includes three die heads, a steel pipe cutter, water pump pliers, a heavy-duty pipe wrench, PTFE tape, and a carrying case.

  • Item # 4ETA6
  • Mfr. Model # 70614
  • Manual Ratchet Threader Kit, Capacity 1/2 to 1 In., - HP, Overall Length 17 In., Overall Width 14 In., -, -...More

Copper Cutting/Prep Machine,1/2 to 2 In
  • RIDGID
  • Copper Cutting/Prep Machine, 1/2 to 2 In

    Copper Cutting/Prep Machines
  • These machines cut, clean, and debur 1/2" through 2" copper tubing and fittings. Cutting is performed by turning the tubing with motor-driven rollers while a cutter wheel is manually actuated by a rack and pinion. The reamer removes burrs from the inside of the tubing while the brush cleans the external surface in preparation for joining. These machines can also clean the inside of fittings using individually sized brushes that are attached to a motor-driven quick change adapter.

  • Item # 3FE66
  • Mfr. Model # 93492
  • Copper Cutting/Prep Machine, Capacity Tube and Fitting 1/2 In. to 2 In., 1/3 HP, Reversing No, Overall Length...More

Electric Pipe Cutter,2-1/2 to 8 In
  • RIDGID
  • Electric Pipe Cutter, 2-1/2 to 8 In

    Portable Electric Pipe Cutters
  • Providing square cuts by displacing, instead of removing, pipe material, these powerful cutters work with 2-1/2" to 8" Schedule 40 steel pipe, galvanized pipe, and rigid conduit. The included pair of ball transfer stands keep pipe level during cutting. Operating the hydraulic foot pump controls the feeding rate. Power Drive Threader No. 1AC02, available separately, is required for use.

  • Item # 2RPC4
  • Mfr. Model # 50767
  • Portable Electric Pipe Cutter, Capacity Pipe 2-1/2 In. to 8 In., 1/2 HP, Reversing No, Overall Length 22-1/2...More

Pipe Threading Machine,1/8 to 2 In
  • RIDGID
  • Pipe Threading Machine, 1/8 to 2 In

    Compact Pipe Threading Machines
  • Offering left- or right-hand rotation, these electric motor-driven machines center and chuck pipe, conduit, and rod (bolt stock) and rotate it while threading, cutting, and reaming operations are performed. Threading dies are mounted in self-opening or quick-opening die heads. An automatic oiling system is provided to flood the work. These machines can also be used to power roll grooving equipment. Once attached to the carriage rail of the threading machine, the roll grooving equipment forms standard roll grooves on a variety of pipe sizes and materials.

  • Item # 3FE64
  • Mfr. Model # 67182
  • Compact Pipe Threading Machine, Capacity Pipe 1/8 In. to 2 In., Rod 1/4 In. to 2 In., 1/2 HP, Reversing No,...More

  • Pipe Threading Machine Kits

    Pipe Threading Machine Kits
  • Multiple product options available

    Great for plumbing, mining, and other industrial threading applications, these kits feature self-priming, constant flow gerotor pumps, hammer-type chucks with replaceable rocker-action jaw inserts, cam-action rear centering devices, and self-contained, through-the-head oil systems.

    Multiple product options available

  • Powered Pipe Cutters

    Powered Pipe Cutters
  • Multiple product options available

    Designed with foot switches, gear-driven rollers, and pipe cutter wheels, these powerful machines cut copper, brass, aluminum, thin-walled steel, and plastic-coated pipe up to 4" O.D.

    Multiple product options available

Universal Leg Tray and Stand
  • RIDGID
  • Universal Leg Tray and Stand

    Universal Leg Trays and Stands
  • Working quickly and easily in tight spaces, these compact, dual-powered cutters are designed to cut up to 8" soil pipe when driven by an impact driver, or 4" with the included ratchet. Two-directional operation allows scoring of the pipe for a clean cut. The torque limiter provides protection from overloading.

  • Item # 9CHR9
  • Mfr. Model # 92457
  • Universal Leg Tray and Stand

  • Pipe Milling Machines

    Pipe Milling Machines
  • Multiple product options available

    Easy to set up, these milling machines have powerful motors capable of working in subzero temperatures. The adjustable track setting and double chain tightening system deliver precise tracking, clean cuts, and crack-free pipe ends. The drive is protected by a slip clutch.

    Multiple product options available

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More