Skip Content

Pipe Repair Clamps

179 results found that include 179 products

Hold pipes steady for repairs and alterations with a pipe repair clamp. These are easy to use by anyone so that you don't have to call in a professional for the job. Help create a snug fit when clamp is screwed down to secure the pipe so that you can make necessary repairs to damaged, corroded or leaky water and gas pipes. Shop pipe repair clamps today to get all your plumbing systems back in working order.Close

Filter Results By

Viewing as

List
  • Full Circle Repair Clamp, 6" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 6" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 5LGL0
    • Mfr. Model # 22600066312000
    • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 6...More

  • Redi-Clamp Repair Clamp, 1-1/2" Pipe Size, Fits Outsid
    Redi-Clamp Repair Clamp, 1-1/2" Pipe Size, Fits Outsid
    • SMITH-BLAIR
    • Item # 4NWP4
    • Mfr. Model # 24500019003000
    • Repair Clamp, Redi-Clamp,For steel pipes, Material of Construction Stainless Steel, Gasket Material Nitrile,...More

  • Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 4NWU1
    • Mfr. Model # 26100035007000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

  • Handi Bnd Clmp,Patch Pipe Up to 2-1/2In.
    Handi Bnd Clmp,Patch Pipe Up to 2-1/2In.
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3WMT6
    • Mfr. Model # 12855-15
    • Handi Band Clamp, Length 1 1/4 In, Width 3 In, For Use With Patching Pipes up to 2 1/2 In

  • Three Bolt Repair Clamp, 4" Pipe Size
    Three Bolt Repair Clamp, 4" Pipe Size
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5WMT0
    • Mfr. Model # 330-119
    • Repair Clamp, Three Bolt, Material 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In., Tube Size 4...More

  • Full Circle Repair Clamp, 10" Pipe Size, Fits Outside&
    Full Circle Repair Clamp, 10" Pipe Size, Fits Outside&
    • SMITH-BLAIR
    • Item # 5LGL2
    • Mfr. Model # 22600111007000
    • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size...More

  • Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 4NWN5
    • Mfr. Model # 22600045007000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In,...More

  • Redi-Clamp Repair Clamp, 2" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 2" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWP6
    • Mfr. Model # 24500023803000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

  • Redi-Clamp Repair Clamp, 3/4" Pipe Size, Fits Outside&
    Redi-Clamp Repair Clamp, 3/4" Pipe Size, Fits Outside&
    • SMITH-BLAIR
    • Item # 4NWP2
    • Mfr. Model # 24500010503000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3/4...More

  • Redi-Clamp Repair Clamp, 1" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 1" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWP3
    • Mfr. Model # 24500013206000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 1 In.,...More

  • Service Saddle Repair Clamp, 6" Pipe Size, Fits Outsid
    Service Saddle Repair Clamp, 6" Pipe Size, Fits Outsid
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LGP6
    • Mfr. Model # 31500069009000 CC
    • Repair Clamp, Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket...More

  • Service Saddle, 2" Pipe Size, Fits Outside Dia. 2.35&q
    Service Saddle, 2" Pipe Size, Fits Outside Dia. 2.35&q
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LGN1
    • Mfr. Model # 31500025607000 CC
    • Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket Material...More

  • Service Saddle Repair Clamp, 6" Pipe Size, Fits Outsid
    Service Saddle Repair Clamp, 6" Pipe Size, Fits Outsid
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LGP3
    • Mfr. Model # 31500069006000 IP
    • Repair Clamp, Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket...More

  • Handi Band Clamp,1 In. L x 3 In. W
    Handi Band Clamp,1 In. L x 3 In. W
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3WMT5
    • Mfr. Model # 12855-14
    • Handi Band Clamp, Length 1 In, Width 3 In, For Use With Patching Pipes up to 2 1/2 In

  • Handi Band Clamp,Patch Pipes
    Handi Band Clamp,Patch Pipes
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3WMT4
    • Mfr. Model # 12855-13
    • Handi Band Clamp, Length 3/4 In, Width 3 In, For Use With Patching Pipes up to 2 1/2 In

  • Redi-Clamp Repair Clamp, 4" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 4" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWR5
    • Mfr. Model # 24500045003000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In,...More

  • Redi-Clamp Repair Clamp, 4" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 4" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWR6
    • Mfr. Model # 24500045006000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In,...More

  • Full Circle Repair Clamp, 2" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 2" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 4NWN1
    • Mfr. Model # 22600023807000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 2 In,...More

  • Redi-Clamp Repair Clamp, 1-1/2" Pipe Size, Fits Outsid
    Redi-Clamp Repair Clamp, 1-1/2" Pipe Size, Fits Outsid
    • SMITH-BLAIR
    • Item # 4NWP5
    • Mfr. Model # 24500019006000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 1 1/2...More

  • Redi-Clamp Repair Clamp, 3" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 3" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWR2
    • Mfr. Model # 24500035006000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

  • Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 4NWN3
    • Mfr. Model # 22600035007000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

  • Redi-Clamp Repair Clamp, 6" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 6" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWT1
    • Mfr. Model # 245-00066306000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 6 In,...More

  • Full Circle Repair Clamp, 2" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 2" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 5LGK7
    • Mfr. Model # 22600023812000
    • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 2...More

  • Full Circle Repair Clamp, 6" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 6" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 4NWU5
    • Mfr. Model # 26100066307000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 6 In,...More

  • Redi-Clamp Repair Clamp, 3" Pipe Size, Fits Outside Di
    Redi-Clamp Repair Clamp, 3" Pipe Size, Fits Outside Di
    • SMITH-BLAIR
    • Item # 4NWR1
    • Mfr. Model # 24500035003000
    • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

  • Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 4" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 4NWU3
    • Mfr. Model # 26100045007000
    • Repair Clamp, Full Circle, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 4 In,...More

  • Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
    Full Circle Repair Clamp, 3" Pipe Size, Fits Outside&#
    • SMITH-BLAIR
    • Item # 5LGK8
    • Mfr. Model # 22600035012000
    • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size 3...More

  • Full Circle Repair Clamp, 12" Pipe Size, Fits Outside&
    Full Circle Repair Clamp, 12" Pipe Size, Fits Outside&
    • SMITH-BLAIR
    • Item # 5LGL5
    • Mfr. Model # 22600132007000
    • Repair Clamp, Full Circle, Material of Construction 304 Stainless Steel, Gasket Material Nitrile, Pipe Size...More

  • Reusable Repair Clamp, 3/4" Pipe Size, Fits Outside&#x
    Reusable Repair Clamp, 3/4" Pipe Size, Fits Outside&#x
    • ROTHENBERGER
    • Item # 53RF30
    • Mfr. Model # 80012
    • Repair Clamp, Reusable, Material Plastic, Gasket Material Rubber, Fits Outside Dia. 0.84 In., Pipe Size 3/4...More

  • Reusable Repair Clamp, 1/2" Pipe Size, Fits Outside&#x
    Reusable Repair Clamp, 1/2" Pipe Size, Fits Outside&#x
    • ROTHENBERGER
    • Item # 53RF29
    • Mfr. Model # 80007
    • Repair Clamp, Reusable, Material Plastic, Gasket Material Rubber, Fits Outside Dia. 0.84 In., Pipe Size 1/2...More

  • Service Saddle Repair Clamp, 8" Pipe Size, Fits Outsid
    Service Saddle Repair Clamp, 8" Pipe Size, Fits Outsid
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LGR2
    • Mfr. Model # 31500090506000 IP
    • Repair Clamp, Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket...More

  • Service Saddle Repair Clamp, 8" Pipe Size, Fits Outsid
    Service Saddle Repair Clamp, 8" Pipe Size, Fits Outsid
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LGR5
    • Mfr. Model # 31500090509000 CC
    • Repair Clamp, Service Saddle, Material of Construction Ductile Iron with 304 Stainless Steel Straps, Gasket...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More