Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Pipe Inspection Equipment

44 products found

Pipe inspection equipment from Grainger includes inspection cameras with analog or digital cable, inspection camera reels, electronic water detectors and more. Find a complete drain inspection system that includes the camera, interchangeable drum and rechargeable Li Ion battery. Help document results with a digital recording monitor that features a waterproof connector. Help make pipe examinations easier and more accurate with high-quality pipe inspection equipment from Grainger.Close

Filter Results By

Branch Availability
Item
Pipe Capacity
Push Rod Length
Voltage
Power Source
Overall Width
Overall Length
Camera Diameter
Brand
Price
Shop By
Ratings

Viewing as

List
  • Drain Inspect System, 1.5 to 4 Cap, 100 ft

    Brand
    RIDGID
    Item #
    26C164
    Mfr. Model #
    40808
    Drain Inspect System, 1.5 to 4 Cap, 100 ft
    Web Price $4,596.00 / each
  • Camera Reel, Color

    Brand
    RIDGID
    Item #
    4GB14
    Mfr. Model #
    14053
    Camera Reel, Color
    Web Price $7,818.00 / each
  • Pipe Inspect Camera, 1.5-6 In Cap, 200 ft

    Brand
    RIDGID
    Item #
    34F824
    Mfr. Model #
    42348
    Pipe Inspect Camera, 1.5-6 In Cap, 200 ft
    Web Price $7,930.00 / each
  • Digital Pipe Inspection System, 24" H

    Brand
    GENERAL
    Item #
    48VG72
    Mfr. Model #
    DPS16-R30
    Digital Pipe Inspection System, 24" H
    Web Price $1,774.00 / each
  • Drain Inspection System, 1-3 In Cap, 65 ft

    Brand
    RIDGID
    Item #
    26C163
    Mfr. Model #
    40788
    Drain Inspection System, 1-3 In Cap, 65 ft
    Web Price $3,772.00 / each
  • Plumbing VideoScope Kit

    Brand
    EXTECH
    Item #
    21RV50
    Mfr. Model #
    HDV650-10G
    Plumbing VideoScope Kit
    Web Price $2,999.00 / each
  • Pipe Inspection System, 20" L, 17" W

    Brand
    WOHLER
    Item #
    52JJ22
    Mfr. Model #
    8932
    Pipe Inspection System, 20" L, 17" W
    Web Price $3,362.00 / each
  • Self-Leveling Reel , 21 in. L

    Brand
    RIDGID
    Item #
    40GL43
    Mfr. Model #
    48488
    Self-Leveling Reel , 21 in. L
    Web Price $7,350.00 / each
  • RIDGID NanoReel Camera, 85 ft.

    Brand
    RIDGID
    Item #
    13C592
    Mfr. Model #
    40008
    RIDGID NanoReel Camera, 85 ft.
    Web Price $4,643.00 / each
  • Digital Recording Monitor, 16" L, 9-1/2" H

    Brand
    RIDGID
    Item #
    53RH23
    Mfr. Model #
    55978
    Digital Recording Monitor, 16" L, 9-1/2" H
    Web Price $5,199.00 / each
  • Pipe Inspection Camera Reel, 18-1/2 in. L

    Brand
    RIDGID
    Item #
    40GL55
    Mfr. Model #
    40798
    Pipe Inspection Camera Reel, 18-1/2 in. L
    Web Price $3,806.00 / each
  • microDrain Reel, 18V Cordless

    Brand
    RIDGID
    Item #
    6EEE0
    Mfr. Model #
    37473
    microDrain Reel, 18V Cordless
    Web Price $3,099.00 / each
  • Pipe Inspection Camera Reel, Color, 325 ft

    Brand
    RIDGID
    Item #
    6PFE0
    Mfr. Model #
    13998
    Pipe Inspection Camera Reel, Color, 325 ft
    Web Price $8,896.00 / each
  • Pipe Inspection System, 20" L, 17" W

    Brand
    WOHLER
    Item #
    52JJ21
    Mfr. Model #
    6253
    Pipe Inspection System, 20" L, 17" W
    Web Price $2,442.00 / each
  • Drain Inspection System, microReel(R)

    Brand
    RIDGID
    Item #
    6DNY3
    Mfr. Model #
    35188
    Drain Inspection System, microReel(R)
    Web Price $4,272.00 / each
  • Pipe Inspection System, 20" L, 17" W

    Brand
    WOHLER
    Item #
    52JJ19
    Mfr. Model #
    6261
    Pipe Inspection System, 20" L, 17" W
    Web Price $1,932.00 / each
  • Digital Inspection System, Self-Leveling

    Brand
    RIDGID
    Item #
    31XN15
    Mfr. Model #
    48113
    Digital Inspection System, Self-Leveling
    Web Price $7,959.00 / each
  • Mini SeeSnake Camera Reel, Color

    Brand
    RIDGID
    Item #
    1VUT6
    Mfr. Model #
    14063
    Mini SeeSnake Camera Reel, Color
    Web Price $7,857.00 / each
  • Pipe Inspection Camera Reel, Color, 200 ft

    Brand
    RIDGID
    Item #
    1VUT5
    Mfr. Model #
    13988
    Pipe Inspection Camera Reel, Color, 200 ft
    Web Price $8,728.00 / each
  • Wireless Plumbing VideoScope Kit

    Brand
    EXTECH
    Item #
    21RV51
    Mfr. Model #
    HDV650W-10G
    Wireless Plumbing VideoScope Kit
    Web Price $3,299.00 / each
  • Expandable Centering Guide, 9 in. L

    Brand
    GENERAL
    Item #
    48VG73
    Mfr. Model #
    P16-CW
    Expandable Centering Guide, 9 in. L
    Web Price $944.00 / each
  • Pipe Inspection Camera Monitor, 21 in. L

    Brand
    RIDGID
    Item #
    40GL63
    Mfr. Model #
    39998
    Pipe Inspection Camera Monitor, 21 in. L
    Web Price $4,373.00 / each
  • Pipe Inspection System, 20" L, 17" W

    Brand
    WOHLER
    Item #
    52JJ25
    Mfr. Model #
    8927
    Pipe Inspection System, 20" L, 17" W
    Web Price $6,938.00 / each
  • Pipe Inspection Camera Reel, 28 in. L

    Brand
    RIDGID
    Item #
    40GL49
    Mfr. Model #
    48093
    Pipe Inspection Camera Reel, 28 in. L
    Web Price $5,361.00 / each
  • Pipe Inspection System, 20" L, 17" W

    Brand
    WOHLER
    Item #
    52JJ20
    Mfr. Model #
    8937
    Pipe Inspection System, 20" L, 17" W
    Web Price $2,852.00 / each
  • Digital Recording Monitor, Size 12-7/64"

    Brand
    RIDGID
    Item #
    53VA61
    Mfr. Model #
    CS12X
    Digital Recording Monitor, Size 12-7/64"
    Web Price $4,417.00 / each
  • Digital Recording Monitor, 25 in. L

    Brand
    RIDGID
    Item #
    40GL61
    Mfr. Model #
    48103
    Digital Recording Monitor, 25 in. L
    Web Price $7,845.00 / each
  • Pipe Inspection Camera Monitor, 120 V

    Brand
    RIDGID
    Item #
    40GL60
    Mfr. Model #
    35133
    Pipe Inspection Camera Monitor, 120 V
    Web Price $3,591.00 / each
  • SeeSnake Monitor, 12" L x 6" W x 6" H

    Brand
    RIDGID
    Item #
    53RJ34
    Mfr. Model #
    57138
    SeeSnake Monitor, 12" L  x 6" W x 6"&#x
    Web Price $2,662.00 / each
  • Pipe Inspection Camera Reel Kit, 200 ft L

    Brand
    RIDGID
    Item #
    42XD41
    Mfr. Model #
    14053/33198
    Pipe Inspection Camera Reel Kit, 200 ft L
    Web Price $11,356.00 / each
  • Pipe Inspection Camera Reel Kit, 325 ft L

    Brand
    RIDGID
    Item #
    42XD43
    Mfr. Model #
    13998/33198
    Pipe Inspection Camera Reel Kit, 325 ft L
    Web Price $12,434.00 / each
  • Plumbing VideoScope Kit

    Brand
    EXTECH
    Item #
    21RV52
    Mfr. Model #
    HDV650-30G
    Plumbing VideoScope Kit
    Web Price $3,599.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More