Navigation Menu New

Access My Account, Order History, Lists and more here.

Corrugated Metal Hoses

4 products
Corrugated metal hoses (also known as jacketed hoses) are ideal for conveying products that need to be heated or cooled during transfer. They are used in asphalt and hot-mix plants and the food, beverage, cosmetic, and pharmaceutical industries. These hoses consist of a flexible inner metal hose enclosed in a flexible metal outer hose (or jacket). Fittings on the ends of these hoses prevent any material that is being conveyed through the inner or outer hose from moving into the other hose. This allows the inner and outer hoses to be used to convey different materials. For example, steam or hot oils can be circulated through the outer hose to keep viscous material in the inner hose warm and fluid.
Corrugated metal hoses (also known as jacketed hoses) are ideal for conveying products that need to be heated or cooled during transfer. They are used in asphalt and hot-mix plants and the food, beverage, cosmetic, and pharmaceutical industries. These hoses consist of a flexible inner metal hose enclosed in a flexible metal outer hose (or jacket). Fittings on the ends of these hoses prevent any material that is being conveyed through the inner or outer hose from moving into the other hose. This allows the inner and outer hoses to be used to convey different materials. For example, steam or hot oils can be circulated through the outer hose to keep viscous material in the inner hose warm and fluid.
Hose Length

Cryogenic Corrugated Metal Hose Assemblies with Braided Cover

Cryogenic Corrugated Metal Hose Assemblies with Braided Cover
Cryogenic hoses (also known as cryogenic transfer hoses) are designed to remain flexible at very low temperatures and are ideal for moving liquid gases such as methane, oxygen, nitrogen, hydrogen, or helium. They are used in applications such as rapidly freezing foods, preserving biological materials, and transferring liquid gases in industrial, medical, ship-to-shore, road- or rail-tanker, and in-plant applications.

316 Stainless Steel 1/2 in F SAE x 316 Stainless Steel 1/2 in F SAE

Loading...

316 Stainless Steel 5/8 in F SAE x 316 Stainless Steel 5/8 in F SAE

Loading...

Cryogenic Corrugated Metal Hose Assemblies with Braided Cover and Stainless Steel Guard

Cryogenic Corrugated Metal Hose Assemblies with Braided Cover and Stainless Steel Guard
These cryogenic hoses have a stainless-steel guard between the outer and inner hoses that protects them from impact and abrasion and keeps them from overbending. Also known as cryogenic transfer hoses, these hoses stay flexible at very low temperatures and are ideal for moving liquid gases such as methane, oxygen, nitrogen, hydrogen, or helium. They are used in applications such as rapidly freezing foods, preserving biological materials, and transferring liquid gases in industrial, medical, ship-to-shore, and tanker applications.

316 Stainless Steel 1/2 in F SAE x 316 Stainless Steel 1/2 in F SAE

Loading...

316 Stainless Steel 5/8 in F SAE x 316 Stainless Steel 5/8 in F SAE

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.