Navigation Menu New

Access My Account, Order History, Lists and more here.

Corrugated Metal Hoses

56 products
Corrugated metal hoses (also known as jacketed hoses) are ideal for conveying products that need to be heated or cooled during transfer. They are used in asphalt and hot-mix plants and the food, beverage, cosmetic, and pharmaceutical industries. These hoses consist of a flexible inner metal hose enclosed in a flexible metal outer hose (or jacket). Fittings on the ends of these hoses prevent any material that is being conveyed through the inner or outer hose from moving into the other hose. This allows the inner and outer hoses to be used to convey different materials. For example, steam or hot oils can be circulated through the outer hose to keep viscous material in the inner hose warm and fluid.
Corrugated metal hoses (also known as jacketed hoses) are ideal for conveying products that need to be heated or cooled during transfer. They are used in asphalt and hot-mix plants and the food, beverage, cosmetic, and pharmaceutical industries. These hoses consist of a flexible inner metal hose enclosed in a flexible metal outer hose (or jacket). Fittings on the ends of these hoses prevent any material that is being conveyed through the inner or outer hose from moving into the other hose. This allows the inner and outer hoses to be used to convey different materials. For example, steam or hot oils can be circulated through the outer hose to keep viscous material in the inner hose warm and fluid.
Fitting Size

316 Stainless Steel Corrugated Metal Hoses with 304 Stainless Steel Braided Cover

316 Stainless Steel Corrugated Metal Hoses with 304 Stainless Steel Braided Cover
These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.

316 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in FNPT

Loading...

316 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in MNPT

Loading...

316 Stainless Steel 1-1/2 in MNPT x 316 Stainless Steel 1-1/2 in FNPT

Loading...

316 Stainless Steel 1-1/2 in MNPT x 316 Stainless Steel 1-1/2 in MNPT

Loading...

316 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in FNPT

Loading...

316 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in MNPT

Loading...

316 Stainless Steel 1/2 in F Compression x 316 Stainless Steel 1/2 in F Compression

Loading...

316 Stainless Steel 1/2 in MNPT x 316 Stainless Steel 1/2 in FNPT

Loading...

316 Stainless Steel 1/2 in MNPT x 316 Stainless Steel 1/2 in MNPT

Loading...

316 Stainless Steel 1/4 in F Compression x 316 Stainless Steel 1/4 in F Compression

Loading...

316 Stainless Steel 1/4 in MNPT x 316 Stainless Steel 1/4 in FNPT

Loading...

316 Stainless Steel 1/4 in MNPT x 316 Stainless Steel 1/4 in MNPT

Loading...

316 Stainless Steel 2 in M Floating Flange x 316 Stainless Steel 2 in M Floating Flange

Loading...

316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in FNPT

Loading...

316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in MNPT

Loading...

316 Stainless Steel 2-1/2 in M Floating Flange x 316 Stainless Steel 2-1/2 in M Floating Flange

Loading...
Loading...

316 Stainless Steel 2-1/2 in MNPT x 316 Stainless Steel 2-1/2 in MNPT

Loading...

316 Stainless Steel 3 in M Floating Flange x 316 Stainless Steel 3 in M Floating Flange

Loading...
Loading...

316 Stainless Steel 3 in MNPT x 316 Stainless Steel 3 in MNPT

Loading...

316 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in FNPT

Loading...

316 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in MNPT

Loading...

316 Stainless Steel 3/8 in F Compression x 316 Stainless Steel 3/8 in F Compression

Loading...

316 Stainless Steel 3/8 in MNPT x 316 Stainless Steel 3/8 in FNPT

Loading...

316 Stainless Steel 3/8 in MNPT x 316 Stainless Steel 3/8 in MNPT

Loading...

316 Stainless Steel 4 in M Floating Flange x 316 Stainless Steel 4 in M Floating Flange

Loading...

316 Stainless Steel 4 in MNPT x 316 Stainless Steel 4 in MNPT

Loading...

316 Stainless Steel Corrugated Metal Hoses with 321 Stainless Steel Braided Cover

316 Stainless Steel Corrugated Metal Hoses with 321 Stainless Steel Braided Cover
These corrugated metal hoses have a 316 stainless-steel inner hose with a 321 stainless-steel braded cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 321 stainless steel can withstand very high temperatures. It has high strength, resists scaling, and provides phase stability with resistance to subsequent aqueous corrosion.

316 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in MNPT

Loading...

316 Stainless Steel 1-1/2 in MNPT x 316 Stainless Steel 1-1/2 in MNPT

Loading...

316 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in MNPT

Loading...

316 Stainless Steel 1/2 in MNPT x 316 Stainless Steel 1/2 in MNPT

Loading...

316 Stainless Steel 1/4 in MNPT x 316 Stainless Steel 1/4 in MNPT

Loading...

316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in MNPT

Loading...

316 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in MNPT

Loading...

321 Stainless Steel Corrugated Metal Hoses with 304 Stainless Steel Braided Cover

321 Stainless Steel Corrugated Metal Hoses with 304 Stainless Steel Braided Cover
These corrugated metal hoses have a 321 stainless-steel inner hose and a 304 stainless-steel braided cover. 321 stainless steel can withstand very high temperatures. It has high strength, resists scaling, and provides phase stability with resistance to subsequent aqueous corrosion. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.

304 Stainless Steel 1 in MNPT x 304 Stainless Steel 1 in FNPT

Loading...
Loading...

304 Stainless Steel 1 in MNPT x 304 Stainless Steel 1 in MNPT

Loading...
Loading...

304 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in F JIC

Loading...

304 Stainless Steel 1-1/2 in MNPT x 304 Stainless Steel 1-1/2 in FNPT

Loading...
Loading...

304 Stainless Steel 1-1/2 in MNPT x 304 Stainless Steel 1-1/2 in MNPT

Loading...
Loading...

304 Stainless Steel 1-1/2 in MNPT x 316 Stainless Steel 1-1/2 in F JIC

Loading...

304 Stainless Steel 1-1/4 in MNPT x 304 Stainless Steel 1-1/4 in FNPT

Loading...
Loading...

304 Stainless Steel 1-1/4 in MNPT x 304 Stainless Steel 1-1/4 in MNPT

Loading...
Loading...

304 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in F JIC

Loading...

304 Stainless Steel 1/2 in MNPT x 304 Stainless Steel 1/2 in FNPT

Loading...
Loading...

304 Stainless Steel 1/2 in MNPT x 304 Stainless Steel 1/2 in MNPT

Loading...
Loading...

304 Stainless Steel 1/2 in MNPT x 316 Stainless Steel 1/2 in F JIC

Loading...

304 Stainless Steel 1/4 in MNPT x 304 Stainless Steel 1/4 in FNPT

Loading...
Loading...

304 Stainless Steel 1/4 in MNPT x 304 Stainless Steel 1/4 in MNPT

Loading...
Loading...

304 Stainless Steel 1/4 in MNPT x 316 Stainless Steel 1/4 in F JIC

Loading...

304 Stainless Steel 2 in MNPT x 304 Stainless Steel 2 in FNPT

Loading...
Loading...

304 Stainless Steel 2 in MNPT x 304 Stainless Steel 2 in MNPT

Loading...
Loading...

304 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in F JIC

Loading...

304 Stainless Steel 2-1/2 in MNPT x 304 Stainless Steel 2-1/2 in MNPT

Loading...

304 Stainless Steel 3 in MNPT x 304 Stainless Steel 3 in MNPT

Loading...

304 Stainless Steel 3/4 in MNPT x 304 Stainless Steel 3/4 in FNPT

Loading...
Loading...

304 Stainless Steel 3/4 in MNPT x 304 Stainless Steel 3/4 in MNPT

Loading...
Loading...

304 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in F JIC

Loading...

304 Stainless Steel 3/8 in MNPT x 304 Stainless Steel 3/8 in FNPT

Loading...
Loading...

304 Stainless Steel 3/8 in MNPT x 304 Stainless Steel 3/8 in MNPT

Loading...
Loading...

304 Stainless Steel 3/8 in MNPT x 316 Stainless Steel 3/8 in F JIC

Loading...

304 Stainless Steel 4 in MNPT x 304 Stainless Steel 4 in MNPT

Loading...

316 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in F JIC

Loading...

316 Stainless Steel 1-1/2 in MNPT x 316 Stainless Steel 1-1/2 in F JIC

Loading...

316 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in F JIC

Loading...

316 Stainless Steel 1/2 in MNPT x 316 Stainless Steel 1/2 in F JIC

Loading...

316 Stainless Steel 1/4 in MNPT x 316 Stainless Steel 1/4 in F JIC

Loading...

316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in F JIC

Loading...

316 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in F JIC

Loading...

316 Stainless Steel 3/8 in MNPT x 316 Stainless Steel 3/8 in F JIC

Loading...

Carbon Steel 1 in MNPT x Carbon Steel 1 in MNPT

Loading...
Loading...

Carbon Steel 1 in MNPT x Malleable Iron 1 in FNPT

Loading...

Carbon Steel 1-1/16-12 FJIC x Carbon Steel 1 in MNPT

Loading...

Carbon Steel 1-1/16-12 FJIC x Carbon Steel 3/4 in MNPT

Loading...

Carbon Steel 1-1/2 in M Fixed Flange x 304 Stainless Steel 1-1/2 in M Floating Flange

Loading...

Carbon Steel 1-1/2 in M Fixed Flange x Carbon Steel 1-1/2 in M Fixed Flange

Loading...

Carbon Steel 1-1/2 in MNPT x Carbon Steel 1-1/2 in MNPT

Loading...
Loading...

Carbon Steel 1-1/2 in MNPT x Malleable Iron 1-1/2 in FNPT

Loading...

Carbon Steel 1-1/4 in MNPT x Carbon Steel 1-1/4 in MNPT

Loading...
Loading...

Carbon Steel 1-1/4 in MNPT x Malleable Iron 1-1/4 in FNPT

Loading...

Carbon Steel 1-5/8-12 FJIC x Carbon Steel 1-1/4 in MNPT

Loading...

Carbon Steel 1-7/8-12 FJIC x Carbon Steel 1-1/2 in MNPT

Loading...

Carbon Steel 1/2 in MNPT x Carbon Steel 1/2 in MNPT

Loading...
Loading...

Carbon Steel 1/2 in MNPT x Malleable Iron 1/2 in FNPT

Loading...

Carbon Steel 1/4 in MNPT x Carbon Steel 1/4 in MNPT

Loading...

Carbon Steel 1/4 in MNPT x Malleable Iron 1/4 in FNPT

Loading...

Carbon Steel 2 in M Fixed Flange x 304 Stainless Steel 2 in M Floating Flange

Loading...

Carbon Steel 2 in M Fixed Flange x Carbon Steel 2 in M Fixed Flange

Loading...

Carbon Steel 2 in MNPT x Carbon Steel 2 in MNPT

Loading...
Loading...

Carbon Steel 2 in MNPT x Malleable Iron 2 in FNPT

Loading...

Carbon Steel 2-1/2-12 FJIC x Carbon Steel 2 in MNPT

Loading...

Carbon Steel 3 in M Fixed Flange x 304 Stainless Steel 3 in M Floating Flange

Loading...

Carbon Steel 3 in M Fixed Flange x Carbon Steel 3 in M Fixed Flange

Loading...

Carbon Steel 3/4 in MNPT x Carbon Steel 3/4 in MNPT

Loading...
Loading...

Carbon Steel 3/4 in MNPT x Malleable Iron 3/4 in FNPT

Loading...

Carbon Steel 3/4-16 FJIC x Carbon Steel 1/2 in MNPT

Loading...

Carbon Steel 3/8 in MNPT x Carbon Steel 3/8 in MNPT

Loading...

Carbon Steel 3/8 in MNPT x Malleable Iron 3/8 in FNPT

Loading...

Carbon Steel 4 in M Fixed Flange x 304 Stainless Steel 4 in M Floating Flange

Loading...

Carbon Steel 4 in M Fixed Flange x Carbon Steel 4 in M Fixed Flange

Loading...

Carbon Steel 6 in M Fixed Flange x Carbon Steel 6 in M Fixed Flange

Loading...

Carbon Steel 8 in M Fixed Flange x Carbon Steel 8 in M Fixed Flange

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.