Navigation Menu New

Access My Account, Order History, Lists and more here.

Air Hose Assemblies

22 products
Air hose assemblies come with fittings installed on both ends of the hose for connecting the hose to pneumatic tools and equipment. Also known as pneumatic hoses or air compressor hoses, air hoses are used to carry compressed air to tools and equipment. These hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use.
Air hose assemblies come with fittings installed on both ends of the hose for connecting the hose to pneumatic tools and equipment. Also known as pneumatic hoses or air compressor hoses, air hoses are used to carry compressed air to tools and equipment. These hoses are uncoiled and can be stored on a reel to keep them out of the way when not in use.
Brand

PVC Air Hose Assemblies with PVC Cover

PVC Air Hose Assemblies with PVC Cover
PVC (polyvinyl chloride) air hose assemblies with PVC covers are used for carrying air, water, and various spray solutions to tools and equipment in industrial, construction, and agricultural hand-spraying applications. The hoses have a PVC tube and a PVC cover that resist many chemicals and provide moderate resistance to oils. These hoses are lightweight and flexible, which minimizes the effort it takes to lift or move the hose. Their PVC cover will not mark surfaces it comes in contact with.

250 psi
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
300 psi
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
350 psi

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.