Navigation Menu New

Access My Account, Order History, Lists and more here.

Aluminum Cam & Groove Fittings

121 products
Aluminum cam and groove fittings consist of a grooved male nipple (adapter) and a female cam (coupler or camlock) that tighten together to form a seal. Aluminum cam and groove couplings are lightweight and resist corrosion, but are more susceptible to scratches and wear unless alloyed with other metals for strength. Aluminum camlock fittings are commonly used with water, chemicals, hydraulic oil, and petroleum products.
Brand

Aluminum Dry Disconnect Couplings

Aluminum Dry Disconnect Couplings
Aluminum dry disconnect couplings help prevent spills or releases from normal or accidental disconnects by using a sealing device that closes the valve to limit liquid loss. Dry disconnect couplings work with DBA-style adapters, and standard cam and groove dust plugs (Type DP) sized one size larger than the dry disconnect in pharmaceutical, chemical, and petroleum production. Stainless steel handle allows exposure to corrosive chemicals and prevents crank assembly from bending. Cam arms provide added security from accidental opening due to vibration or snagging.

FNPT

Loading...

Type AA Aluminum Cam & Groove Fittings

Type AA Aluminum Cam & Groove Fittings
Type AA aluminum camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA aluminum camlock fittings are used with hydraulic oil, coolants, gasoline, and petroleum products.

Male Adapter x Male Adapter

Loading...

Type A Aluminum Cam & Groove Fittings

Type A Aluminum Cam & Groove Fittings
Type A aluminum cam and groove fittings include a male nipple (adapter) x female NPT connection. Type A camlock fittings are most often used with Type D adapters of the same size, and can also be used with Type B, C, and D adapters, and Type DC dust caps. Type A aluminum camlock couplings are used with suction and milling hoses to deliver water, fuels, and slurry.

FNPT

Loading...

Type AL Aluminum Cam & Groove Fittings

Type AL Aluminum Cam & Groove Fittings
Type AL aluminum cam and groove fittings connect directly to a valve. Also known as TTMA (Tank Truck Manufacturers Association) flanges, these fittings have a male camlock insert on one end and a 150# flat face flange on the other end. Type AL aluminum camlock fittings are used with water, coolants, gasoline, and petroleum products.

Flange

Loading...

Type B Aluminum Cam & Groove Fittings

Type B Aluminum Cam & Groove Fittings
Type B aluminum cam and groove fittings include a female cam x male NPT connection. Type B camlock fittings are most often used with Type F adapters of identical size, and can also be used with Type A, E, and F adapters, and Type DP dust plugs. Type B aluminum camlock couplings are used with hydraulic oil, coolants, and gasoline and petroleum products.

MNPT

Loading...

Type C Aluminum Cam & Groove Fittings

Type C Aluminum Cam & Groove Fittings
Type C aluminum cam and groove fittings include a female cam x hose shank (hose barb) connection. Type C camlock fittings are most often matched with Type E adapters of the same size, and can also be used Type, A, E, and F adapters, and Type DP dust plugs. Type C aluminum camlock couplings are used with hydraulic fluids, water, and petroleum products.

Male Hose Shank

Loading...

Type DA Aluminum Cam & Groove Fittings

Type DA Aluminum Cam & Groove Fittings
Type DA aluminum cam and groove fittings include a camlock coupler x adapter that connects a cam and groove male nipple (adapter) and female coupler of various sizes. Also known as a reducing coupler x adapter or a jump size coupler x adapter, Type DA aluminum camlock couplings are used with hydraulic fluids, coolants, gasoline and petroleum products.

Female Coupler x Male Adapter

Loading...

Type D Aluminum Cam & Groove Fittings

Type D Aluminum Cam & Groove Fittings
Type D aluminum cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D aluminum camlock couplings are used with milling and suction hoses to deliver water, slurry, and petroleum and fuels.

FNPT

Loading...

Type DC Aluminum Cam & Groove Dust Caps

Type DC Aluminum Cam & Groove Dust Caps
Type DC aluminum cam and groove dust caps include finger rings and handles (also known as cam arms). Type DC camlock fittings use Type A, E, and F adapters to seal the end of the connection, preventing leaks and keeping debris and materials out of connection. Type DC aluminum camlock couplings are used with water, petroleum products, and hydraulic fluids.
Loading...

Type DD Aluminum Cam & Groove Fittings

Type DD Aluminum Cam & Groove Fittings
Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.

Female Coupler x Female Coupler

Loading...

Type DL Aluminum Cam & Groove Fittings

Type DL Aluminum Cam & Groove Fittings
Type DL aluminum cam and groove female camlock flange adapters connect directly to a valve. Also known as TTMA (Tank Truck Manufacturers Association) flanges, these fittings have a female adapter on one end and a 150# flat face flange on the other end. Type DL aluminum cam and groove fittings are used with hydraulic fluids, water, and petroleum products.

Flange

Loading...

Type DP Aluminum Cam & Groove Dust Plugs

Type DP Aluminum Cam & Groove Dust Plugs
Type DP aluminum cam and groove dust plugs plug into Type B, C, and D female couplers to seal the end of the connection. Plugs seal any kind of leak and prevent debris or other materials from entering connection. Use aluminum cam and groove fittings with water, petroleum products, and hydraulic fluids.

Fitting Type: Unspecified

Loading...

Male Adapter

Loading...

Type E Aluminum Cam & Groove Fittings

Type E Aluminum Cam & Groove Fittings
Type E aluminum cam and groove fittings include a male nipple (adapter) x hose shank (hose barb) connection. Most often used with Type C adapters of the same size, they can also be used with Type B, C, and D adapters, and Type DC dust caps. Use aluminum camlock couplings with water, coolants, gasoline and petroleum products.

Male Hose Shank

Loading...

Type F Aluminum Cam & Groove Fittings

Type F Aluminum Cam & Groove Fittings
Type F aluminum cam and groove fittings include a male nipple (adapter) x male NPT connection. Type F camlock fittings are most often used with Type B couplers of the same size, and can also be used with Type C and D couplers and Type DC dust caps. Type F aluminum camlock couplings are used with hydraulic fluids, coolants, and gasoline and petroleum products.

MNPT

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.