Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pipe and Valve Covers

18 results found that include 18 products

Pipe and valve covers from Grainger are molded from impact-resistant, stain-resistant, antimicrobial vinyl. Its smooth surface makes it exceptionally easy to clean and maintain. An internal rib design increases protection while providing a soft, resilient cushioning. Pipe and valve covers include built-in fasteners that are quick, strong and reusable. A universal design fits more P-traps and thumb wings on plastic compression nuts.Close

Filter Results By

Results per page:  16 | 32 | 48
Pipe Cover,P Trap And Two Valve
  • TRUEBRO
  • Item # 1ATB9
  • Mfr. Model # 102 E-Z
  • P Trap and Two Valve Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use...More

Valve Cover,Water Line Angle
  • TRUEBRO
  • Item # 1ATD1
  • Mfr. Model # 99 E-Z
  • Angle Valve And Supply Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For...More

Pipe Cover, Universal Lav Shield
  • TRUEBRO
  • Item # 1ATD4
  • Mfr. Model # 2018
  • Lavatory Shield, Size 20 In H x 16 In W x 6-10 In D, Material of Construction PVC, Nominal Wall 3/32 In.,...More

Pipe Cover,P Trap,Molded Vinyl Material
  • TRUEBRO
  • Item # 1ATD2
  • Mfr. Model # 100 E-Z
  • P-Trap Pipe Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use With...More

Undersink Pipe Guard,Vinly PVC,White
  • TRUEBRO
  • Item # 15W937
  • Mfr. Model # 82525
  • Undersink Pipe Guard, Soft Guard Plus, Size Fits Sch. 40 P-Traps, Material of Construction Vinyl PVC, Color...More

Floor Cleanout,Nickel Bronze, 5-3/4 in.
Trap Protector,3-1/4 in. Pipe Dia.,PVC
Pipe Cover, Offset,Molded Vinyl Material
  • TRUEBRO
  • Item # 1ATD3
  • Mfr. Model # 105 E-Z
  • Offset Pipe Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use With...More

Basin Guard,36 In,PVC,White
Basin Guard,42 In,PVC,White
Offset Pipe Cover,3-1/4 in. Size
  • ZURN
  • Item # 48RT76
  • Mfr. Model # Z8946-2-NT
  • Basin Guard, Combo Kit, Size 3-1/4 In., Material of Construction PVC, Pipe Dia. (In.) 3-1/4, Nominal Wall...More

Lav Enclosure,Plastic,15 x 20 x 10 In
P-Trap Pipe Cover,White,PVC
  • TRUEBRO
  • Item # 52XF22
  • Mfr. Model # 103-EZ
  • P-Trap Pipe Cover, P-Trap, Size 16 In. H x 6-1/2 In. W x 4-1/2 In. D, Material of Construction PVC, Pipe Dia....More

Supply Stop Protector,3-1/4 in Pipe Dia.
Trap Protector,3-1/4 in. Pipe Dia.,PVC
P-Trap Pipe Cover,11 in. Size
  • ZURN
  • Item # 48RT79
  • Mfr. Model # Z8995-1-PC
  • Trap Protector, P-Trap, Size 3-1/4 In., Material of Construction PVC, Pipe Dia. (In.) 1-1/4, Nominal Wall...More

Offset Pipe Protector,2-1/4 in. Size
Trap Protector,PVC,3-1/4 in. Pipe Dia.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More