Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pipe and Tubing Brushes

39 Results Found that Include 204 Products

Results per page:  16 | 32 | 48
2-1/2" Stainless Steel Tube Brush, 3/4" Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Tubing Pipe Brush Polyester Tubing Pipe Brush
  • Multiple product options available

    Tubing Pipe Brush, Brush Length 5", Bristle Material Polyester, Overall Length 24", Handle Type Straight with Wire Loop and Handle Material Galvanized; Varies by Brush...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Tube, Pipe, and Drain Brush Polyester Tube, Pipe, and Drain Brush
  • Multiple product options available

    Tube, Pipe, and Drain Brush, Brush Length 4-1/2", Bristle Material Polyester, Handle Length 3-1/2", Overall Length 7", Handle Type Stainless Steel, Bristle Color White...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Wire Copper Tube Fitting Brush Wire Copper Tube Fitting Brush
  • Multiple product options available

    Copper Tube Fitting Brush, Brush Length 1", Bristle Material Wire, Handle Length 3-1/4", Overall Length 6-1/2" and Bristle Color Beige; Varies by Brush Dia.

  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush Nylon Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Nylon and Bristle Color White; Varies by Brush Dia.

  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Pipe Brush Polyester Pipe Brush
  • Multiple product options available

    Pipe Brush, Brush Length 5", Bristle Material Polyester, Handle Type Straight with Wire Loop and Bristle Color White; Varies by Brush Dia.

  • TM

    Grainger Choice

  • TOUGH GUY
  • Nylon Pipe Brush with Handle Nylon Pipe Brush with Handle
  • Multiple product options available

    Pipe Brush with Handle, Brush Length 5", Bristle Material Nylon, Handle Type Straight and Handle Material Plastic; Varies by Brush Dia.

7-1/2" Polyester Wire Brush, 1-1/2" Brush Dia.,&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • 7-1/2" Polyester Wire Brush, 1-1/2" Brush Dia., 1 EA 7-1/2" Polyester Wire Brush, 1-1/2" Brush Dia., 1 EA
  • Item # 1YTL3
  • Mfr. Model # 1YTL3
  • Wire Brush, Brush Length 7-1/2 In., Brush Dia. 1-1/2 In., Bristle Material Polyester, Handle Length 7-1/2...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Polyester Valve Brush Polyester Valve Brush
  • Multiple product options available

    Valve Brush, Brush Length 7-1/2", Bristle Material Polyester, Handle Length 4-1/2", Overall Length 15", Bristle Color White and Handle Material Plastic; Varies by Brush...More

  • TANIS
  • .003 Wire Tube Brush .003 Wire Tube Brush
  • Multiple product options available

    Tube Brush, Bristle Material .003 Wire, Handle Type Twisted Wire and Bristle Color Tan; Varies by Brush Length and Brush Dia.

2" Brass Tube Brush, 1/2" Brush Dia., 1 EA
1" Wire Tube Brush, 5/8" Brush Dia., 1 EA
4" Nylon Tube Brush, 2" Brush Dia., 1 EA
2" Stainless Steel Tube Brush, 3/8" Brush Dia.,&#
1" Wire Copper Tube Fitting Brush, 1/2" Brush
4" Polyester Double End Brush, 1-1/2" to 4"&
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4" Polyester Double End Brush, 1-1/2" to 4" Brush Dia., 1 EA 4" Polyester Double End Brush, 1-1/2" to 4" Brush Dia., 1 EA
  • Item # 1YTK7
  • Mfr. Model # 1YTK7
  • Double End Brush, Brush Length 4 In., Brush Dia. 1-1/2 In. to 4 In., Bristle Material Polyester, Handle...More

2-1/2" Brass Tube Brush, 1" Brush Dia., 12 P
  • TANIS
  • 2-1/2" Brass Tube Brush, 1" Brush Dia., 12 PK 2-1/2" Brass Tube Brush, 1" Brush Dia., 12 PK
  • Item # 3MHV7
  • Mfr. Model # 05466
  • Tube Brush, Brush Length 2-1/2 In., Brush Dia. 1 In., Bristle Material Brass, Handle Length 15-1/2 In.,...More

  • TANIS
  • .006 Wire Tube Brush .006 Wire Tube Brush
  • Multiple product options available

    Tube Brush, Bristle Material .006 Wire, Handle Type Twisted Wire and Bristle Color Tan; Varies by Brush Length and Brush Dia.

  • VIKAN
  • Polyester CIP Brush Polyester CIP Brush
  • Multiple product options available

    CIP Brush, Brush Length 20", Bristle Material Polyester, Overall Length 20" and Bristle Color Blue; Varies by Brush Dia.

5" Nylon Tube Brush, 1-1/2" Brush Dia., 1 EA
  • MICHIGAN BRUSH
  • 5" Nylon Tube Brush, 1-1/2" Brush Dia., 1 EA 5" Nylon Tube Brush, 1-1/2" Brush Dia., 1 EA
  • Item # 39AR95
  • Mfr. Model # MIB002-1-1/2X24
  • Tube Brush, Brush Length 5 In., Brush Dia. 1-1/2 In., Bristle Material Nylon, Handle Length 24 In., Overall...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Polypropylene Floor Drain Brush Polypropylene Floor Drain Brush
  • Multiple product options available

    Floor Drain Brush, Bristle Material Polypropylene and Bristle Color Black; Varies by Brush Length and Brush Dia.

8" Polyester Drain, Tube and Pipe Hook Brush, 2-1/
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Polyester Drain, Tube and Pipe Hook Brush, 2-1/4" Brush Dia., 1 EA 8" Polyester Drain, Tube and Pipe Hook Brush, 2-1/4" Brush Dia., 1 EA
  • Item # 2KU13
  • Mfr. Model # 2KU13
  • Drain, Tube and Pipe Hook Brush, Brush Length 8 In., Brush Dia. 2-1/4 In., Bristle Material Polyester, Handle...More

1" Carbon Steel Pipe Cleaning Brush, 1 EA
  • OSBORN
  • 1" Carbon Steel Pipe Cleaning Brush, 1 EA 1" Carbon Steel Pipe Cleaning Brush, 1 EA
  • Item # 33PN24
  • Mfr. Model # 56871
  • Pipe Cleaning Brush, Brush Length 1 In., Bristle Material Carbon Steel, Handle Length 5 In., Overall Length...More

2-1/2" Wire Power Tube Brush, 1-1/4" Brush D
  • TANIS
  • 2-1/2" Wire Power Tube Brush, 1-1/4" Brush Dia., 1 EA 2-1/2" Wire Power Tube Brush, 1-1/4" Brush Dia., 1 EA
  • Item # 39AL13
  • Mfr. Model # 05157
  • Power Tube Brush, Brush Length 2-1/2 In., Brush Dia. 1-1/4 In., Bristle Material Wire, Handle Length 2-1/2...More

Results per page:  16 | 32 | 48

Shop at Grainger for an assortment of pipe and tubing brushes used in pipe cleaning. There are tubes of different length, diameter, and material that accommodate drains of all type, large and small. There are pipes ranging from 1” to 8” in length and diameter. Choose from a selection of tubing pipe brushes, floor drain brushes, valve brushes, and wire brushes.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More