Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Photoelectric Area Sensors

4 results found that include 16 products

Shop a selection of photoelectric area sensors at Grainger. They use multi-beam sensors to detect the presence or absence of moving objects in a specified area. It utilizes a compact design with dedicated Fresnel to leave a smaller footprint. They have long sensing distance of up to 7 m. They feature a self-diagnosis, mutual interference, and external diagnosis function for reliable detection.Close

Filter Results By

Viewing as

List Table
  • Plastic Photoelectric Area Sensor, 20mm Beam Spacing
    • AUTONICS
    • Multiple product options available

      Designed to detect objects moving in specified areas, these photoelectric area sensors operate with multilight beams. Each features a thin and compact design for small-part detection and assembly applications. Use in material handling, packaging, labeling, assembly, and food and beverage facilities.

      Photoelectric Area Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 5m, Power Source 12 to 24VDC, Cable Connection 4 Bare...More

  • Aluminum Photoelectric Area Sensor, 40mm Beam Spacing
    • AUTONICS
    • Multiple product options available

      These photoelectric area sensors operate with multilight beams to detect objects moving in specified areas. Each features a thin and compact design for small-part detection and assembly applications. Use in material handling, packaging, labeling, assembly, and food and beverage facilities.

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 40mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

  • Aluminum Photoelectric Area Sensor, 20mm Beam Spacing
    • AUTONICS
    • Multiple product options available

      Each of these photoelectric area sensors features an easy-to-use, nonsafety light screen to detect objects moving in specified areas. They also feature a thin and compact design for small-part detection and assembly applications. Use in material handling, packaging, labeling, assembly, and food and beverage facilities.

      Photoelectric Area Sensor, Housing Material Aluminum, IP Rating 65, Beam Spacing 20mm, Max. Sensing Distance 0.1 to 7m, Power Source 12 to 24VDC, Cable Connection 4 Pin...More

  • Photoelectric Picking Sensor, 40 IP Rating, 0.05 to 3.00m&#
    Plastic Photoelectric Picking Sensor, 25mm Beam Spacing
    • AUTONICS
    • Photoelectric area sensors feature an easy-to-use, nonsafety light screen for general purpose applications. They operate with multilight beams to detect objects moving in specified areas. They also feature a thin and compact design for small-part detection and assembly applications. Use in material handling, packaging, labeling, assembly, and food and beverage facilities.

    • Item # 32W349
    • Mfr. Model # BWPK25-05
    • Photoelectric Picking Sensor, Housing Material Plastic, IP Rating 40, Beam Spacing 25mm, Sensing Range 0.05...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More