Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PFERD

69 products found

Filter Results By

Viewing as

List
  • 4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N397
    Mfr. Model #
    67212
    4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole,&
    Web Price $17.50 / each
  • 4-1/2" Flap Disc, Radial, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N393
    Mfr. Model #
    67192
    4-1/2" Flap Disc, Radial, 7/8" Mounting Hole,
    Web Price $15.65 / each
  • 4-1/2" Flap Disc, Radial, 7/8" Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N406
    Mfr. Model #
    67234
    4-1/2" Flap Disc, Radial, 7/8" Mounting Hole,
    Web Price $16.50 / each
  • 4-1/2" Flap Disc, Radial, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N394
    Mfr. Model #
    67339
    4-1/2" Flap Disc, Radial, 7/8" Mounting Hole,
    Web Price $16.15 / each
  • 4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coarse, 40 Grit Aluminum Oxide, 1 EA

    Brand
    PFERD
    Item #
    38NG79
    Mfr. Model #
    67671
    4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole,&
    Web Price $22.15 / each
  • 2" Flap Disc, Type 27, 1/4" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    35ZG30
    Mfr. Model #
    42814
    2" Flap Disc, Type 27, 1/4" Mounting Hole, C
    Web Price $8.00 / each
  • Rectangle Paint Peeler Replacement File, Medium Aluminum Oxide, 2" Length X 2" Height, 1 EA

    Brand
    PFERD
    Item #
    35ZG54
    Mfr. Model #
    14015
    Rectangle Paint Peeler Replacement File, Medium Aluminum Oxide,&
    Web Price $17.05 / each

    Shipping: pkg of 10

  • 4-1/2" Flap Disc, Radial, 7/8" Mounting Hole, Coarse, 40 Grit Aluminum Oxide, 1 EA

    Brand
    PFERD
    Item #
    38NG77
    Mfr. Model #
    67646
    4-1/2" Flap Disc, Radial, 7/8" Mounting Hole,
    Web Price $19.90 / each

    Shipping: pkg of 10

  • 4" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/2" Thick, 24 Grit, 13,500 Max. RPM

    Brand
    PFERD
    Item #
    35ZG24
    Mfr. Model #
    69442
    4" Type 1 Aluminum Oxide Straight Grinding Wheel, 3&#x
    Clearance Price $6.66 / each

    Web Price $7.40

    Shipping: pkg of 15

  • 4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM

    Brand
    PFERD
    Item #
    35ZG06
    Mfr. Model #
    61114
    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels,
    Clearance Price $4.15 / each

    Web Price $5.80

  • 10" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.008" Wire Dia., 1-7/8" Bristle Trim Length, 1 E

    Brand
    PFERD
    Item #
    35ZF98
    Mfr. Model #
    80225
    10" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.0
    Clearance Price $55.48 / each

    Web Price $84.50

  • 4-1/2" Flap Disc, Radial, 7/8" Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N407
    Mfr. Model #
    67381
    4-1/2" Flap Disc, Radial, 7/8" Mounting Hole,
    Web Price $16.70 / each
  • 4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N398
    Mfr. Model #
    67359
    4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole,&
    Web Price $17.65 / each
  • 4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N402
    Mfr. Model #
    67258
    4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole,&
    Web Price $17.90 / each
  • 5" Flap Disc, Radial, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N396
    Mfr. Model #
    67343
    5" Flap Disc, Radial, 7/8" Mounting Hole, Coarse,
    Web Price $18.30 / each
  • 4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N403
    Mfr. Model #
    67405
    4-1/2" Flap Disc, Radial, 5/8"-11 Mounting Hole,&
    Web Price $18.50 / each
  • 5" Flap Disc, Radial, 7/8" Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N408
    Mfr. Model #
    67197
    5" Flap Disc, Radial, 7/8" Mounting Hole, Medium,
    Web Price $18.95 / each
  • 5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N404
    Mfr. Model #
    67217
    5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Medi
    Web Price $20.75 / each
  • Mandrel Assembly, 3/8 in.

    Brand
    PFERD
    Item #
    35ZG11
    Mfr. Model #
    69027
    Mandrel Assembly, 3/8 in.
    Web Price $21.80 / each
  • 5" Flap Disc, Radial, 7/8" Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N409
    Mfr. Model #
    67344
    5" Flap Disc, Radial, 7/8" Mounting Hole, Medium,
    Web Price $19.20 / each
  • 5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Medium, 60 Grit Ceramic, 1 EA

    Brand
    PFERD
    Item #
    33N405
    Mfr. Model #
    67364
    5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Medi
    Web Price $21.20 / each
  • 5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N399
    Mfr. Model #
    67216
    5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coar
    Web Price $20.60 / each
  • 5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N401
    Mfr. Model #
    67363
    5" Flap Disc, Radial, 5/8"-11 Mounting Hole, Coar
    Web Price $19.45 / each
  • 5" Flap Disc, Radial, 7/8" Mounting Hole, Coarse, 40 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    33N395
    Mfr. Model #
    67196
    5" Flap Disc, Radial, 7/8" Mounting Hole, Coarse,
    Web Price $17.40 / each
  • 4-1/2" Mounting Flange, M14 Threaded Shaft Back Mount, 13,300 Max. RPM, 1 EA

    Brand
    PFERD
    Item #
    38NG69
    Mfr. Model #
    69118
    4-1/2" Mounting Flange, M14 Threaded Shaft Back Mount,
    Web Price $10.00 / each
  • 7" Mounting Flange, M14 Threaded Shaft Back Mount, 8500 Max. RPM, 1 EA

    Brand
    PFERD
    Item #
    38NG70
    Mfr. Model #
    69119
    7" Mounting Flange, M14 Threaded Shaft Back Mount, 850
    Web Price $10.00 / each
  • 7" Mounting Flange, 5/8"-11 Threaded Arbor Hole Back Mount, 8500 Max. RPM, 1 EA

    Brand
    PFERD
    Item #
    38NG68
    Mfr. Model #
    69117
    7" Mounting Flange, 5/8"-11 Threaded Arbor Hole B
    Web Price $10.00 / each
  • Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3/4" Dia., 3/8" Face Width,

    Brand
    PFERD
    Item #
    35ZG32
    Mfr. Model #
    45162
    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Ty
    Web Price $8.30 / each

    Shipping: pkg of 10

  • Half Round Needle File, Medium Diamond, 5-1/2" Length X 1/8" Height, 1 EA

    Brand
    PFERD
    Item #
    35ZG09
    Mfr. Model #
    4019
    Half Round Needle File, Medium Diamond, 5-1/2" Length&
    Web Price $42.00 / each
  • Half Round Needle File, Coarse Diamond, 7" Length X 1/4" Height, 1 EA

    Brand
    PFERD
    Item #
    35ZG10
    Mfr. Model #
    4012
    Half Round Needle File, Coarse Diamond, 7" Length X&#x
    Web Price $218.00 / each
  • Flat Pillar File, Coarse Aluminum Oxide, 10" Length X 7/32" Height, 1 EA

    Brand
    PFERD
    Item #
    35ZG57
    Mfr. Model #
    12703
    Flat Pillar File, Coarse Aluminum Oxide, 10" Length X&
    Web Price $48.50 / each

    Shipping: pkg of 12

  • 4-1/2" Flap Disc, Type 29, 7/8" Mounting Hole, Coarse, 50 Grit Zirconia Alumina, 1 EA

    Brand
    PFERD
    Item #
    35ZG17
    Mfr. Model #
    62947
    4-1/2" Flap Disc, Type 29, 7/8" Mounting Hol
    Web Price $21.85 / each

    Shipping: pkg of 10

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More