Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Overall Height
Load Capacity
Brand
Price
Shop By
Ratings

Personnel Lifts, Scaffolding and Accessories

122 results found that include 351 products

Results per page:  16 | 32 | 48
Scaffold Pigtail Pin, 2" Overall Height, 2" Overall&#x
Scaffold Coupling Pin, 1-3/4" Overall Width, 9" O
Scaffold Crossbrace, 1" Overall Height, 2" Overall Wid
Scaffold Frame, 60" Overall Height, 1-5/8" Overall
Scaffold Plank, 4" Overall Height, 19" Overall Width,&
Scaffold Leveling Jack, 24" Overall Height, 6" Overall
Extension, Steel, Aluminum, Wood, 3 ft. 6" Overall Hei
Portable Scaffold, Aluminum, 3 ft. 8" Platform Height,
Work Platform Connector Clip, Package Quantity 4
Battery Pack, For Use With Personnel Lift (34AZ73)
Scaffold Leveling Jack, 24" Overall Height, 1-1/2"
Scaffold Frame, Steel, Plastic, 5 ft. 5" Overall Heigh
Battery Pack, For Use With Personnel Lift (2VLL4),
  • Personnel Lifts Personnel Lifts
  • Multiple product options available

    Personnel Lift, Drive Push-Around, Handrail Height 42" and Casters (2) Swivel, (2) Rigid; Varies by Power Source, Load Capacity, Overall Height and Work Height

  • Category : Personnel Lifts
Scaffold Perry Style, Steel, 6 ft. Platform Height, 6
Emergency Stop Kit
Results per page:  16 | 32 | 48

Turn to Grainger for our selection of scaffolding platforms that allow personnel to safely complete tasks at height. Our rugged scaffolding stages can be used for ladder jack applications, swing stages, and catwalks. They’re available in 1-, 2- or 3-person configurations and in several dimensions and load capacities. Our scaffolding and platform accessories allow you to modify your scaffolding and include a variety of scaffold braces, casters, frames, guard and hand rails, end support units, and other items to meet your application. Personal push around lifts offer you the versatility of being able to access different locations without the hassle of reconfiguring scaffolding components. They’re available in 120VAC or battery powered models with various load capacities and work heights.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More