Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Personal Cooling System Accessories

12 products found

Filter Results By

Viewing as

List
  • Case Of Maintenance Additive, 16 oz.

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF61
    Mfr. Model #
    5003-0002
    Case Of Maintenance Additive, 16 oz.
    Web Price $145.00 / each
  • Bottle Maintenance Additive, 16 oz.

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF60
    Mfr. Model #
    5003-0001
    Bottle Maintenance Additive, 16 oz.
    Web Price $14.50 / each
  • Battery Charger, 2-1/2inHx3-1/2inWx1inD

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF70
    Mfr. Model #
    5004-0002
    Battery Charger, 2-1/2inHx3-1/2inWx1inD
    Web Price $70.00 / each
  • Drain Kit, 2in.H x 1in.W x 2in.D,

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF72
    Mfr. Model #
    5006-0003
    Drain Kit, 2in.H x 1in.W x 2in.D,
    Web Price $43.50 / each
  • Connector Kit, Cooling Systems

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF67
    Mfr. Model #
    5006-0001
    Connector Kit, Cooling Systems
    Web Price $101.50 / each
  • Water Hose, 12 ft.

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF64
    Mfr. Model #
    4012-1000
    Water Hose, 12 ft.
    Web Price $188.50 / each
  • Water Hose, 8 ft.

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF62
    Mfr. Model #
    4008-1000
    Water Hose, 8 ft.
    Web Price $130.50 / each
  • Lithium Battery Kit, 9inHx6inWx9inD,

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF69
    Mfr. Model #
    5005-0001
    Lithium Battery Kit, 9inHx6inWx9inD,
    Web Price $261.00 / each
  • Ice Bottle, 6in.H x 3in.W

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF71
    Mfr. Model #
    IB-500
    Ice Bottle, 6in.H x 3in.W
    Web Price $10.35 / each
  • Y Water Hose, 8 ft.

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF66
    Mfr. Model #
    4008-3000
    Y Water Hose, 8 ft.
    Web Price $174.00 / each
  • Rechrgeable Bttry, 2-1/2inHx3-1/2inWx1inD

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF68
    Mfr. Model #
    5004-0001
    Rechrgeable Bttry, 2-1/2inHx3-1/2inWx1inD
    Web Price $182.50 / each
  • Water Hose, 20 ft.

    Brand
    COOLSHIRT SYSTEMS
    Item #
    35ZF65
    Mfr. Model #
    4020-1000
    Water Hose, 20 ft.
    Web Price $300.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More