Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PERMATEX

25 products found

Filter Results By

Viewing as

List
  • High Temp. Red RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    2GXY9
    Mfr. Model #
    81160
    High Temp. Red RTV Silicone Sealant, 3 oz.
    Web Price $8.50 / each
  • Sensor-Safe Blue RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    2GXY4
    Mfr. Model #
    80022
    Sensor-Safe Blue RTV Silicone Sealant, 3 oz.
    Web Price $6.80 / each
  • 4 oz. Brush Top Can Pipe Thread Sealant, White

    Brand
    PERMATEX
    Item #
    3DPR7
    Mfr. Model #
    80632
    4 oz. Brush Top Can Pipe Thread Sealant, White
    Web Price $8.75 / each
  • 16 oz. Brush Top Can Pipe Thread Sealant, White

    Brand
    PERMATEX
    Item #
    2GXY8
    Mfr. Model #
    80633
    16 oz. Brush Top Can Pipe Thread Sealant, White
    Web Price $18.45 / each
  • Increased Oil Resistance Black RTV Silicone Sealant, 3.35 oz.

    Brand
    PERMATEX
    Item #
    2GXZ4
    Mfr. Model #
    82180
    Increased Oil Resistance Black RTV Silicone Sealant, 3.35 o
    Web Price $9.40 / each
  • Increased Oil Resistance Black RTV Silicone Sealant, 13 oz.

    Brand
    PERMATEX
    Item #
    3DPK1
    Mfr. Model #
    24105
    Increased Oil Resistance Black RTV Silicone Sealant, 13 oz.
    Web Price $27.10 / each
  • Slow Dry, Flexible Cure Black Gasket Sealant, 11 oz.

    Brand
    PERMATEX
    Item #
    2GXY1
    Mfr. Model #
    80011
    Slow Dry, Flexible Cure Black Gasket Sealant, 11 oz.
    Web Price $14.40 / each
  • High Temp. Red RTV Silicone Sealant, 11 oz.

    Brand
    PERMATEX
    Item #
    2GXZ1
    Mfr. Model #
    81409
    High Temp. Red RTV Silicone Sealant, 11 oz.
    Web Price $22.75 / each
  • Rigid, High Torque Gray RTV Silicone Sealant, 3.5 oz.

    Brand
    PERMATEX
    Item #
    2GXZ5
    Mfr. Model #
    82194
    Rigid, High Torque Gray RTV Silicone Sealant, 3.5 oz.
    Web Price $9.40 / each
  • High Temp. Red RTV Silicone Sealant, 7.5 oz.

    Brand
    PERMATEX
    Item #
    3DPU7
    Mfr. Model #
    85915
    High Temp. Red RTV Silicone Sealant, 7.5 oz.
    Web Price $23.70 / each
  • 16 oz. Bottle Pipe Joint Compound, Black

    Brand
    PERMATEX
    Item #
    3DPR1
    Mfr. Model #
    80045
    16 oz. Bottle Pipe Joint Compound, Black
    Web Price $10.45 / each
  • Rigid, High Torque Gray RTV Silicone Sealant, 13 oz.

    Brand
    PERMATEX
    Item #
    3DPU1
    Mfr. Model #
    82195
    Rigid, High Torque Gray RTV Silicone Sealant, 13 oz.
    Web Price $28.20 / each
  • Maximum Temp. Resistance Copper RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    3DPT6
    Mfr. Model #
    81878
    Maximum Temp. Resistance Copper RTV Silicone Sealant, 3 oz.
    Web Price $8.65 / each
  • Instant Sealing, Oil-Resistant Black Gasket Maker, 7 oz.

    Brand
    PERMATEX
    Item #
    2GXW1
    Mfr. Model #
    25224
    Instant Sealing, Oil-Resistant Black Gasket Maker, 7 oz.
    Web Price $30.40 / each
  • For Aluminum and Other Metals Red Gasket Maker, 300mL

    Brand
    PERMATEX
    Item #
    3DPN3
    Mfr. Model #
    51845
    For Aluminum and Other Metals Red Gasket Maker, 300mL
    Web Price $79.75 / each
  • Multipurpose Clear RTV Silicone Sealant, 3 oz.

    Brand
    PERMATEX
    Item #
    2GXY5
    Mfr. Model #
    80050
    Multipurpose Clear RTV Silicone Sealant, 3 oz.
    Web Price $7.40 / each
  • Multipurpose Clear RTV Silicone Sealant, 7.5 oz.

    Brand
    PERMATEX
    Item #
    3DPU6
    Mfr. Model #
    85913
    Multipurpose Clear RTV Silicone Sealant, 7.5 oz.
    Web Price $21.70 / each
  • Anaerobic Red Anaerobic Gasket Maker, 50mL

    Brand
    PERMATEX
    Item #
    2GXX3
    Mfr. Model #
    51813
    Anaerobic Red Anaerobic Gasket Maker, 50mL
    Web Price $18.30 / each
  • 50mL Tube Pipe Thread Sealant, White

    Brand
    PERMATEX
    Item #
    2GXX5
    Mfr. Model #
    56521
    50mL Tube Pipe Thread Sealant, White
    Web Price $17.35 / each
  • Instant Sealing, Oil-Resistant Black Gasket Maker, 7.5 oz.

    Brand
    PERMATEX
    Item #
    3DPU3
    Mfr. Model #
    85224
    Instant Sealing, Oil-Resistant Black Gasket Maker, 7.5 oz.
    Web Price $33.60 / each
  • High Temp. Red RTV Silicone Sealant, 7.25 oz.

    Brand
    PERMATEX
    Item #
    3DPT8
    Mfr. Model #
    81915
    High Temp. Red RTV Silicone Sealant, 7.25 oz.
    Web Price $21.85 / each
  • 50mL Bottle Pipe Thread Sealant, Purple

    Brand
    PERMATEX
    Item #
    2GXX4
    Mfr. Model #
    54550
    50mL Bottle Pipe Thread Sealant, Purple
    Web Price $41.00 / each
  • Multipurpose Clear RTV Silicone Sealant, 11 oz.

    Brand
    PERMATEX
    Item #
    3DPR8
    Mfr. Model #
    80855
    Multipurpose Clear RTV Silicone Sealant, 11 oz.
    Web Price $20.10 / each
  • Low Odor, Noncorrosive Blue RTV Silicone Sealant, 13 oz.

    Brand
    PERMATEX
    Item #
    3DPT2
    Mfr. Model #
    81725
    Low Odor, Noncorrosive Blue RTV Silicone Sealant, 13 oz.
    Web Price $28.60 / each
  • Multipurpose Black RTV Silicone Sealant, 12.9 oz.

    Brand
    PERMATEX
    Item #
    3DPT1
    Mfr. Model #
    81173
    Multipurpose Black RTV Silicone Sealant, 12.9 oz.
    Web Price $21.55 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More