Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Approx. No. of Shots
Overall Height (In.)
Container Size
Spray Line Length (Ft.)
Type
Color
Brand
Price
Shop By
Ratings

Pepper Spray

28 Results Found that Include 276 Products

Results per page:  16 | 32 | 48
Inert Pepper Projectiles,3000 Shots
Pepper Spray Launcher,Black,28 in. L
  • VEXOR
  • Pepper Spray Launcher, Black, 28 in. L Pepper Spray Launcher,Black,28 in. L
  • Item # 45KT13
  • Mfr. Model # VM-LE400
  • Pepper Spray Launcher, Crowd Management, Approx. No. of Shots 200, Overall Height (In.) 28, Container Size...More

Pepper Foam, Wall Mount,2.5 oz
  • Pepper Foam, Wall Mount, 2.5 oz Pepper Foam
  • Item # 2EUJ9
  • Mfr. Model # PFHM-80
  • Pepper Foam, Wall Mount, Approx Number of Shots 10, Overall Height 5 In, Container Size 2.5 oz, Spray Line...More

Pepper Spray Display Case,Black
Pepper Spray Wall Mount,Black
Pepper Spray,0.14oz,Pink,Key Defender
Pepper Spray,0.14oz,Gold,Key Defender
Pepper Spray,0.11oz,Violet,Palm Defender
Pepper Spray,0.11oz,Gold,Palm Defender
Pepper Spray,0.14oz,Violet,Key Defender
Pepper Spray,0.11oz,Pink,Palm Defender
Pepper Spray Kit,Black,18 in. L
  • VEXOR
  • Pepper Spray Kit, Black, 18 in. L Pepper Spray Kit,Black,18 in. L
  • Item # 45KT03
  • Mfr. Model # MK46WAND
  • Pepper Spray Kit, Crowd Management, Approx. No. of Shots NONONONOO, Overall Height (In.) 18, Container Size...More

Pepper Spray Launcher Tank,10 in. H
Inert Pepper Projectiles,0.68 oz.
Pepper Spray w/Wand,Blue,9.4 in L,16 oz.
Pepper Spray Launcher Tank,9 in. H
Pepper Stream,Duty Belt,Blue,3.3 oz
  • SABRE
  • Pepper Stream, Duty Belt, Blue, 3.3 oz Pepper Stream
  • Item # 45A292
  • Mfr. Model # 52H2030
  • Pepper Stream, Duty Belt, Approx. No. of Shots 18, Overall Height (In.) 6-2/5, Container Size 3.3 oz., Spray...More

Pepper Spray Grenade,Fog,2 oz
Pepper Spray Kit,Twist Top and Key Ring
  • GUARD DOG SECURITY
  • Pepper Spray Kit, Twist Top and Key Ring Pepper Spray Kit,Twist Top and Key Ring
  • Item # 31DV65
  • Mfr. Model # PS-GDOC1831-HA
  • Pepper Spray Kit,Twist Top and Key Ring,Approx. No. of Shots 25 and 1 to 9,Spray Line Length (Ft.) 12,Color...More

Water Practice Canister
  • SABRE RED
  • Water Practice Canister Water Practice Canister
  • Item # 20W604
  • Mfr. Model # STU-01
  • Water Practice Canister, Approx. No. of Shots 25, Overall Height (In.) 3, Container Size .54 oz., Spray Line...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More