Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Penlights and Inspection Lights

15 results found that include 64 products

Penlights are used by a variety of professionals from doctors to mechanics. Grainger carries penlights that offer a highly concentrated beam of light in a compact design ideal for a variety of tasks from checking pupil response to pinpointing mechanical issues. When you need a bright, accurate, controllable light source, let Grainger help you find the right penlight for the job.Close

Filter Results By

Branch Availability
Item
Flashlight Grade
Light Technology
Lumens Range
Flashlight Body Material
Flashlight Battery Type
Flashlight Battery Size
Run Time on High Setting
Length
Body Color
Maximum Lumens Output
Safety Rating
Number of Batteries
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Industrial Penlight, Lumens Range: 50 to 99
    • Multiple product options available

      Compact and reliable, these penlights are easy to store and transport. They provide clear illumination wherever you need it.

      Multiple product options available

  • Industrial Penlight, Lumens Range: 100 to 249
    • Multiple product options available

      Bright and compact, these lightweight aluminum penlights offer reliable illumination wherever it's needed.

      Multiple product options available

  • Industrial Penlight, Lumens Range: 0 to 49
    • Multiple product options available

      Lightweight and easy to use, these penlights come in handy wherever you need a spot of illumination.

      Multiple product options available

  • Industrial Inspection Flashlight, Lumens Range: 0 to 49
    • Multiple product options available

      For use in tight spaces, these inspection flashlights provide reliable illumination in a compact body.

      Multiple product options available

  • Industrial Inspection Flashlight, Lumens Range: 100 to 249
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Multiple product options available

      Featuring flexible heads for versatile use in narrow spaces, these inspection flashlights provide bright LED illumination in a compact body.

      Multiple product options available

  • UV Inspection Flashlight, Aluminum, Maximum Lumens Output:
    Industrial Inspection Flashlight, Lumens Range: Greater Than
    • SPECTROLINE
    • Suitable for identifying leaks in air conditioning and refrigeration systems, these inspection flashlights provide ultrabright illumination in tight spaces.

    • Item # 34GR06
    • Mfr. Model # OPX-400CS
    • Inspection Flashlight, Flashlight Grade Industrial, Light Technology UV, Number of Batteries 3, Flashlight...More

  • Industrial Penlight, Lumens Range: Greater than 750
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • UV Inspection Flashlight, 5.50"
    Inspection Penlight
    • TRACERLINE
    • Inspection Penlight, Lamp Type LED, Batteries Included Yes, Lens Material Shatterproof, LED Color White, Impact Resistance 1m, Light Output Modes 1, Water Penetration Rating IPX4, Standards ANSI/FL1 and Includes Batteries; Varies by Battery Size, Body Material, Body Color, Lumens, Number of Batteries and Beam Distance

    • Item # 404L25
    • Mfr. Model # TP-8695
    • Inspection Flashlight, Flashlight Grade Industrial, Light Technology UV, Number of Batteries 3, Flashlight...More

  • Tactical Inspection Flashlight, Lumens Range: 100 to 249
    • EMI
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
    LED Inspection Flashlight, Aluminum, Maximum Lumens Output:
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Explosion Proof Inspection Light, Flashlight Grade Hazardous Location, Light Technology LED, Number of Batteries 4, Flashlight Battery Size AAAA, Flashlight Battery Type Alkaline, Length 14 In., Maximum Lumens Output 24, 24 Lumens, Run Time on High Setting 60 hr., Body Color Black, Flashlight Body Material Aluminum, Safety Rating UL Classified for Class I, Division 1, Batteries Included Yes, Battery Burn Time 60 hrs., Body Dia. 0.375 In.

    • Item # 21YM02
    • Mfr. Model # LED1424
    • Explosion Proof Inspection Light, Flashlight Grade Hazardous Location, Light Technology LED, Number of...More

  • General Purpose Penlight, Lumens Range: 0 to 49
    • Multiple product options available

      Suitable for a variety of applications, these lightweight penlights provide reliable illumination and are easy to store and transport.

      Multiple product options available

  • LED Handheld Flashlight, Plastic, Maximum Lumens Output: 49
    Industrial Inspection Flashlight Head, Lumens Range: 0 to&#
    • EMI
    • These compact, flexible flashlight heads provide reliable illumination in tight spaces.

    • Item # 54DG80
    • Mfr. Model # 254
    • General Purpose Inspection Light, Flashlight Grade Industrial, Light Technology LED, Number of Batteries 2,...More

  • Industrial Inspection Flashlight, Lumens Range: 250 to 449
    • STREAMLIGHT
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Industrial Inspection Flashlight, Lumens Range: 50 to 99
    • Multiple product options available

      These handheld inspection flashlights offer reliable LED illumination in a lightweight, compact aluminum body.

      Multiple product options available

  • Incandescent Inspection Flashlight, 47"
    Incandescent Inspection Flashlight, 47"
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Explosion Proof Inspection Light, Flashlight Grade Explosion Proof, Light Technology Incandescent, Number of Batteries 0, Flashlight Battery Type Not Battery Operated, Length 47 In.

    • Item # 21YM03
    • Mfr. Model # XP25H
    • Explosion Proof Inspection Light, Flashlight Grade Explosion Proof, Light Technology Incandescent, Number of...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More