Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PEMKO

360 products found

Filter Results By

Viewing as

List
  • Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR7
    Mfr. Model #
    18061CNB48
    Door Sweep, Anodized Aluminum, 4 ft. Length, 3/4"
    Web Price $17.05 / each
  • Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR6
    Mfr. Model #
    18061CNB36
    Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 3/4
    Web Price $14.65 / each
  • Silicone, Smoke Seal, Dark Bronze, 25 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVA9
    Mfr. Model #
    S88D25
    Silicone, Smoke Seal, Dark Bronze, 25 ft. Overall Length,&#
    Web Price $32.40 / each
  • Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18 ft. Overall Length, 7/16" Overall Width,

    Brand
    PEMKO
    Item #
    2EVA5
    Mfr. Model #
    HSS2000xS44D18
    Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18&
    Web Price $56.75 / each
  • Door Bottom, 5/32 x 48 In, Stainless Steel

    Brand
    PEMKO
    Item #
    5EPF5
    Mfr. Model #
    321SSN48
    Door Bottom,5/32 x 48 In,Stainless Steel
    Web Price $28.80 / each
  • Double Door Weatherstrip, Silicone, 3 ft L

    Brand
    PEMKO
    Item #
    38ZA36
    Mfr. Model #
    GG303CS36
    Double Door Weatherstrip,Silicone,3 ft L
    Web Price $16.40 / each
  • Silicone, Smoke Seal, White, 204 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVC2
    Mfr. Model #
    S88W204
    Silicone, Smoke Seal, White, 204 ft. Overall Length, 1/
    Web Price $208.00 / each
  • 3 ft. x 3-7/16" x 23/32" Smooth Top Saddle Threshold, Black

    Brand
    PEMKO
    Item #
    5EPD7
    Mfr. Model #
    V2322BL-36
    3 ft. x 3-7/16" x 23/32" Smooth Top Sad
    Web Price $39.50 / each
  • Door Bottom, 5/32 x 36 In, Stainless Steel

    Brand
    PEMKO
    Item #
    5EPF4
    Mfr. Model #
    321SSN36
    Door Bottom,5/32 x 36 In,Stainless Steel
    Web Price $21.55 / each
  • Hardware Kit, Sliding and Folding Doors

    Brand
    PEMKO
    Item #
    2YEZ2
    Mfr. Model #
    H100/200 Pack
    Hardware Kit,Sliding and Folding Doors
    Web Price $60.50 / each
  • Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length, 1-1/4" Flange Height, 7/16" Insert Size

    Brand
    PEMKO
    Item #
    3EGP9
    Mfr. Model #
    315CN36
    Single Fin Door Sweep, Anodized Aluminum, 3 ft. Length,
    Web Price $12.99 / each
  • Pemkoprene, Smoke Seal, Dark Brown, 20 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    36RP79
    Mfr. Model #
    PK 55 D X 20'
    Pemkoprene, Smoke Seal, Dark Brown, 20 ft. Overall Length,&
    Web Price $26.10 / each
  • Intumescent, Fire Seal, Gray, 18 ft. Overall Length, 7/16" Overall Width, 3/64" Overall Height

    Brand
    PEMKO
    Item #
    2EVA4
    Mfr. Model #
    HSS2000-18
    Intumescent, Fire Seal, Gray, 18 ft. Overall Length, 7/
    Web Price $27.90 / each
  • Hotel Security Latch, Satin Chrome/Nickel, Length 1-1/2", Width 1-1/2"

    Brand
    PEMKO
    Item #
    5EPD1
    Mfr. Model #
    PDL26D/15
    Hotel Security Latch, Satin Chrome/Nickel, Length 1-1/2&quo
    Web Price $34.00 / each
  • Door Sweep, Anodized Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400G05
    Mfr. Model #
    3452CV36
    Door Sweep, Anodized Aluminum, 36" Length, 1-1/2"
    Web Price $15.90 / each
  • Door Bottom, Anodized , 48 in.L

    Brand
    PEMKO
    Item #
    36MY88
    Mfr. Model #
    2113GV48
    Door Bottom,Anodized ,48 in.L
    Web Price $64.25 / each
  • Brush Door Sweep, Dark Bronze Aluminum, 4 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT8
    Mfr. Model #
    10861DNB48
    Brush Door Sweep, Dark Bronze Aluminum, 4 ft. Length,
    Web Price $24.00 / each
  • Brush Door Sweep, Anodized Aluminum, 4 ft. Length, 7/8" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT2
    Mfr. Model #
    10862CNB48
    Brush Door Sweep, Anodized Aluminum, 4 ft. Length, 7/8
    Web Price $20.20 / each
  • Silicone, Smoke Seal, White, 18 ft. Overall Length, 1/2" Overall Width, 1/4" Overall Height

    Brand
    PEMKO
    Item #
    2EVC1
    Mfr. Model #
    S88W18
    Silicone, Smoke Seal, White, 18 ft. Overall Length, 1/
    Web Price $23.50 / each
  • Silicone, Fire and Smoke Seal, Dark Brown, 8 ft. Overall Length, 1/2" Overall Width, 3/16" Overall H

    Brand
    PEMKO
    Item #
    5EPD9
    Mfr. Model #
    S772D8
    Silicone, Fire and Smoke Seal, Dark Brown, 8 ft. Overa
    Web Price $17.10 / each
  • 3 ft. x 5" x 1/2" Fluted Top Saddle Threshold, Gray

    Brand
    PEMKO
    Item #
    36RP81
    Mfr. Model #
    171 A X 36"
    3 ft. x 5" x 1/2" Fluted Top Saddle Thr
    Web Price $32.30 / each
  • Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18 ft. Overall Length, 1/2" Overall Width, 1

    Brand
    PEMKO
    Item #
    2EVA6
    Mfr. Model #
    HSS2000xS88D18
    Intumescent Silicone, Fire and Smoke Seal, Dark Bronze, 18&
    Web Price $61.75 / each
  • 96" x 5" x 1/2" Fluted Top Saddle Threshold, Gray

    Brand
    PEMKO
    Item #
    36RP85
    Mfr. Model #
    171 A X 96"
    96" x 5" x 1/2" Fluted Top Saddle Thres
    Web Price $86.25 / each
  • Door Frame Weatherstrip, Brush Insert, 7ft

    Brand
    PEMKO
    Item #
    36RP87
    Mfr. Model #
    18041 CNB X 84"
    Door Frame Weatherstrip,Brush Insert,7ft
    Web Price $33.00 / each
  • Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Flange Height, 3/4" Insert Size

    Brand
    PEMKO
    Item #
    400F98
    Mfr. Model #
    3452AV36
    Door Sweep, Mill Aluminum, 36" Length, 1-1/2" Fla
    Web Price $9.55 / each
  • Single Fin Door Sweep, Aluminum, 4 ft. Length, 3/4" Flange Height, 7/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGU3
    Mfr. Model #
    307AV48
    Single Fin Door Sweep, Aluminum, 4 ft. Length, 3/4&quo
    Web Price $8.85 / each
  • Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 7/8" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGT1
    Mfr. Model #
    10862CNB36
    Brush Door Sweep, Anodized Aluminum, 3 ft. Length, 7/8
    Web Price $15.15 / each
  • Door Frame Weatherstrip, Alum, 1-1/8 in. H

    Brand
    PEMKO
    Item #
    38ZA66
    Mfr. Model #
    GG303AV84
    Door Frame Weatherstrip,Alum,1-1/8 in. H
    Web Price $14.40 / each
  • Brush Door Sweep, Unfinished Oak Wood, 3 ft. Length, 1" Flange Height, 9/16" Insert Size

    Brand
    PEMKO
    Item #
    3EGT4
    Mfr. Model #
    18062WNB36
    Brush Door Sweep, Unfinished Oak Wood, 3 ft. Length, 1
    Web Price $17.50 / each
  • Door Bottom, Aluminum, 36 in.L

    Brand
    PEMKO
    Item #
    36MY93
    Mfr. Model #
    2173AV36
    Door Bottom,Aluminum,36 in.L
    Web Price $39.70 / each
  • Silicone, Fire and Smoke Seal, Dark Brown, 7 ft. Overall Length, 1/2" Overall Width, 3/16" Overall H

    Brand
    PEMKO
    Item #
    5EPD8
    Mfr. Model #
    S772D7
    Silicone, Fire and Smoke Seal, Dark Brown, 7 ft. Overa
    Web Price $14.95 / each
  • Triple Fin Door Sweep, Anodized Aluminum, 7 ft. Length, 3/4" Flange Height, 5/8" Insert Size

    Brand
    PEMKO
    Item #
    3EGR8
    Mfr. Model #
    18061CNB84
    Triple Fin Door Sweep, Anodized Aluminum, 7 ft. Length,
    Web Price $30.30 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More