Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pegboards

36 results found that include 112 products

Filter Results By

Branch Availability
Item
Hole Shape
Height
Width
Thickness
Color
Material
Load Rating
Hole Size
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Grainger Approved Pegboards
  • TM

    Grainger Choice

  • Multiple product options available

    These round-hole, swing panel pegboards help to increase usable storage with 2-sided pegboard panels. The steel frames feature tempered pegboard panels that hold up to 575 lb. per panel. The panels pivot at the wall mounting to allow multiple panels to be mounted side by side while still allowing easy access. Poly boards feature a higher capacity than wood boards and are more easily contoured to curved surfaces. The round polypropylene pegboard offers an easily washable surface for use in damp and poorly lit areas.

    Multiple product options available

Alligatorboard Pegboards
48" x 24" Tempered Hardwood Pegboard with 100 lb.
48" x 24" Tempered Hardwood Pegboard with 100 lb.
  • TEMPERED WOOD PEGBOARD
  • Pegboard, Hole Shape Round, Height 48 In., Width 24 In., Thickness 1/4 In., Load Rating 100 lb., Storage 32 sq. ft., Hole Size 9/32 In., Hole Spacing 1 In., Material Tempered Hardwood, Color Brown, Tempered Hardwood Finish, Package Quantity 4

  • Item # 36RE13
  • Mfr. Model # TPB-4BR
  • Pegboard, Hole Shape Round, Height 48 In., Width 24 In., Thickness 1/4 In., Load Rating 100 lb., Storage 32...More

Locboard Pegboards
  • Multiple product options available

    These pegboards feature uniform holes spaced to accept pegs and other accessories, available separately.

    Multiple product options available

22" x 18" Polypropylene Pegboard with 40 lb. Load
22" x 18" Polypropylene Pegboard with 40 lb. Load
Wall Control Pegboards
  • Multiple product options available

    These Wall Control® systems accommodate multiple variations of commercial-grade hooks, brackets, shelves, and magnetic accessories. They are designed to offer easy installation, with pre-formed framed flanges to space panels off of walls, workbenches, tool carts, studs, or any other vertical surface so no additional space is required and no peg hole must be used for mounting. The 20-ga. steel construction is fire-resistant, rust-resistant, and corrosion-resistant.

    Multiple product options available

Triton Pegboard Kits
96" x 48" Polypropylene Pegboard with 150 lb. Loa
96" x 48" Polypropylene Pegboard with 150 lb. Loa
  • DURABOARD
  • Pegboard, Hole Shape Round, Height 96 In., Width 48 In., Thickness 1/4 In., Load Rating 150 lb., Storage 32 sq. ft., Hole Size 9/32 In., Hole Spacing 1 In., Material Polypropylene, Color White, Polypropylene Finish

  • Item # 36RE10
  • Mfr. Model # DB-96
  • Pegboard, Hole Shape Round, Height 96 In., Width 48 In., Thickness 1/4 In., Load Rating 150 lb., Storage 32...More

Triton Pegboard Strips
Triton Pegboards
  • Multiple product options available

    These pegboards feature uniform holes spaced to accept pegs and other accessories, available separately.

    Multiple product options available

36" x 18" Steel Pegboard with 60 lb. Load Ra
36" x 18" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 60 lb., Storage 9 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Classic Blue, Powder Coated Finish, Includes (2) Panels

  • Item # 54HC02
  • Mfr. Model # 50002BL
  • Pegboard, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 60 lb., Storage 9...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Classic Blue, Powder Coated Finish, Includes (2) Panels

  • Item # 54HC10
  • Mfr. Model # 50067BL
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18...More

77-51/64" x 37-23/64" Steel Pegboard with 220
77-51/64" x 37-23/64" Steel Pegboard with 220
  • TRESTON
  • Pegboard, Hole Shape Square, Height 77-51/64 In., Width 37-23/64 In., Thickness 1/2 In., Load Rating 220 lb., Storage 19 sq. ft., Hole Size 23/64 In., Hole Spacing 1-1/2 In., Material Steel, Color Blue, Powder Coated Finish, Includes (1) Panel, pull handle, caster, hanging hardware

  • Item # 35YR19
  • Mfr. Model # 830682-07P
  • Pegboard, Hole Shape Square, Height 77-51/64 In., Width 37-23/64 In., Thickness 1/2 In., Load Rating 220 lb.,...More

83-21/32" Steel Pegboard Kit with 1100 lb. /
Tool Storage Systems
Hallowell Pegboards
  • Multiple product options available

    Fort Knox Series modular storage systems feature durable and aesthetically appealing utility/garage storage systems with numerous components for customization of individual workspaces. Each features heavy-duty welded storage components.

    Multiple product options available

18" x 36" Steel Pegboard with 60 lb. Load Ra
Kennedy Wall Storage Toolboards
  • KENNEDY
  • These wall storage toolboards features reinforced steel flanged panels that can be attached to a variety of surfaces, including racks. Each features 3/8" square holes spaced on 1-1/2" centers. Hooks and accessories (available separately) come with positive-lock system to secure toolholders in place. Accessible from either side.

  • Item # 4AAD6
  • Mfr. Model # 50002BL
  • Pegboard, Hole Shape Square, Height 18 In., Width 36 In., Thickness 1/2 In., Load Rating 60 lb., Storage 9...More

9" x 31-1/2" Steel Pegboard Kit with 80 lb.&
9" x 31-1/2" Steel Pegboard Kit with 80 lb.&
  • LOCBOARD
  • Pegboard Kit, Hole Shape Square, Height 9 In., Width 31-1/2 In., Thickness 9/16 In., Load Rating 80 lb., Storage 1.97 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color White, Epoxy Coated Finish, Includes Mounting Hardware

  • Item # 52YP01
  • Mfr. Model # LBS31T-WHT
  • Pegboard Kit, Hole Shape Square, Height 9 In., Width 31-1/2 In., Thickness 9/16 In., Load Rating 80 lb.,...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Gray, Powder Coated Finish, Includes (2) Panels

  • Item # 54HC13
  • Mfr. Model # 50067UGY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 27 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Classic Blue, Powder Coated Finish, Includes (3) Panels

  • Item # 54HC14
  • Mfr. Model # 50068BL
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 27...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Tan, Powder Coated Finish, Includes (2) Panels

  • Item # 54HC11
  • Mfr. Model # 50067TX
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18...More

75" x 39" Steel Pegboard Kit with 60 lb. Loa
75" x 39" Steel Pegboard Kit with 60 lb. Loa
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Gray, Powder Coated Finish, Includes (2) Panels, Frame, Mounting Hardware

  • Item # 54HC21
  • Mfr. Model # 50070UGY
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 27 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Tan, Powder Coated Finish, Includes (3) Panels

  • Item # 54HC15
  • Mfr. Model # 50068TX
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 27...More

36" x 18" Steel Pegboard with 60 lb. Load Ra
36" x 18" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 60 lb., Storage 9 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Tan, Powder Coated Finish, Includes (2) Panels

  • Item # 54HC03
  • Mfr. Model # 50002TX
  • Pegboard, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 60 lb., Storage 9...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Blue, Powder Coated Finish, Includes (2) Panels

  • Item # 54HC12
  • Mfr. Model # 50067UB
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18...More

75" x 39" Steel Pegboard Kit with 60 lb. Loa
75" x 39" Steel Pegboard Kit with 60 lb. Loa
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Blue, Powder Coated Finish, Includes (2) Panels, Frame, Mounting Hardware

  • Item # 54HC20
  • Mfr. Model # 50070UB
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage...More

36" x 18" Steel Pegboard Kit with 120 lb. Lo
36" x 18" Steel Pegboard Kit with 120 lb. Lo
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 120 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Gray, Powder Coated Finish

  • Item # 54HC09
  • Mfr. Model # 50004UGY
  • Pegboard Kit, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 120 lb.,...More

75" x 39" Steel Pegboard Kit with 60 lb. Loa
75" x 39" Steel Pegboard Kit with 60 lb. Loa
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Tan, Powder Coated Finish, Includes (2) Panels, Frame, Mounting Hardware

  • Item # 54HC19
  • Mfr. Model # 50070TX
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage...More

36" x 18" Steel Pegboard Kit with 120 lb. Lo
36" x 18" Steel Pegboard Kit with 120 lb. Lo
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 120 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Blue, Powder Coated Finish

  • Item # 54HC08
  • Mfr. Model # 50004UB
  • Pegboard Kit, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 120 lb.,...More

75" x 39" Steel Pegboard Kit with 60 lb. Loa
75" x 39" Steel Pegboard Kit with 60 lb. Loa
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Classic Blue, Powder Coated Finish, Includes (2) Panels, Frame, Mounting Hardware

  • Item # 54HC18
  • Mfr. Model # 50070BL
  • Pegboard Kit, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage...More

36" x 18" Steel Pegboard Kit with 120 lb. Lo
36" x 18" Steel Pegboard Kit with 120 lb. Lo
  • KENNEDY
  • Pegboard Kit, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 120 lb., Storage 18 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Tan, Powder Coated Finish

  • Item # 54HC07
  • Mfr. Model # 50004TX
  • Pegboard Kit, Hole Shape Square, Height 36 In., Width 18 In., Thickness 3/64 In., Load Rating 120 lb.,...More

75" x 39" Steel Pegboard with 60 lb. Load Ra
75" x 39" Steel Pegboard with 60 lb. Load Ra
  • KENNEDY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 27 sq. ft., Hole Size 3/8 In., Hole Spacing 1-1/2 In., Material Steel, Color Gray, Powder Coated Finish, Includes (3) Panels

  • Item # 54HC17
  • Mfr. Model # 50068UGY
  • Pegboard, Hole Shape Square, Height 75 In., Width 39 In., Thickness 3/64 In., Load Rating 60 lb., Storage 27...More

36" x 18" Steel Pegboard Kit with 120 lb. Lo
36" x 18" Steel Pegboard Kit with 120 lb. Lo
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More