Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Peelers, Cutters, and Slicers

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Stainless Steel Tomato Slicer with 3/16" Cut Size
Tomato Corer
Aluminum Egg Slicer with 1/8" Cut Size
Stainless Steel Peeler
Carbon Steel Peeler
Stainless Steel Pizza Cutter Wheel
Pie Cutter with 8 pcs. Cut Size
  • CRESTWARE
  • Pie Cutter with 8 pcs. Cut Size Pie Cutter with 8 pcs. Cut Size
  • Item # 21D992
  • Mfr. Model # SSPIE8
  • Pie Cutter, Overall Height (In.) 2, Outside Dia. (In.) 11, Handle Type Chrome Plated Steel, Handle Color...More

Stainless Steel Pizza Cutter Wheel
Aluminum Mushroom Slicer with 1/4" Cut Size
Aluminum Blade with Frame with 3/8" Cut Size
Aluminum Blade with Frame with 1/2" Cut Size
Aluminum Lettuce Chopper with 1" Cut Size
Aluminum Blade with Frame with 1/4" Cut Size
Metal French Fry Cutter with 3/8" Cut Size
Pie Cutter with 7 pcs. Cut Size
  • CRESTWARE
  • Pie Cutter with 7 pcs. Cut Size Pie Cutter with 7 pcs. Cut Size
  • Item # 21D991
  • Mfr. Model # SSPIE7
  • Pie Cutter, Overall Height (In.) 2, Outside Dia. (In.) 11, Handle Type Chrome Plated Steel, Handle Color...More

Stainless Steel Peeler
  • CRESTWARE
  • Stainless Steel Peeler Stainless Steel Peeler
  • Item # 45GH93
  • Mfr. Model # KN09
  • Peeler, Number of Cuts 99.0, Width 7-1/4 In., Cut Size 1 In., Body Material Stainless Steel, Handle Material...More

Metal French Fry Cutter with 1/4" Cut Size
Pie Cutter with 6 pcs. Cut Size
  • CRESTWARE
  • Pie Cutter with 6 pcs. Cut Size Pie Cutter with 6 pcs. Cut Size
  • Item # 21D990
  • Mfr. Model # SSPIE6
  • Pie Cutter, Overall Height (In.) 2, Outside Dia. (In.) 11, Handle Type Chrome Plated Steel, Handle Color...More

Metal French Fry Cutter with 1/2" Cut Size
Stainless Steel Fine Grater
  • CRESTWARE
  • Stainless Steel Fine Grater Stainless Steel Fine Grater
  • Item # 45GJ11
  • Mfr. Model # KN200
  • Fine Grater, Number of Cuts 99.0, Width 13 In., Cut Size 1 In., Body Material Stainless Steel, Handle...More

Stainless Steel Medium Course Grater
Stainless Steel Course Grater
Stainless Steel Tomato Slicer with 1/4" Cut Size
Stainless Steel Double Pizza Cutter
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More