Skip Content

Pedestal Fan Motors

7 results found that include 37 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
DAYTON Totally Enclosed Air-Over Pedestal Fan Motors
DAYTON Open Air-Over Pedestal Fan Motors
DAYTON Totally Enclosed Air-Over Oscillating Fan Motors
1/4 HP Pedestal Fan Motor, Permanent Split Capacitor,
1/4 HP Pedestal Fan Motor, Permanent Split Capacitor,
  • TM

    Grainger Choice

  • DAYTON
  • Pedestal Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/4 HP, Nameplate RPM 1100/850, Voltage 115, Full Load Amps 2.0, Hz 60, Phase 1, 48YZ Frame, 1.00 Motor Service Factor, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, Yoke Motor Mounting Type, Ball Motor Bearings, Auto Motor Thermal Protection, CWSE Motor Shaft Rotation, Shaft Dia. 1/2 In., Shaft Length 3 In., 10 Ft. Cord and Pull Chain Switch Yes, 1101-1100 RPM Range, Capacitor Required Included

  • Item # 42DG10
  • Mfr. Model # GGS_46537
  • Pedestal Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/4 HP, Nameplate RPM 1100/850,...More

1/2 HP Fan Motor, Permanent Split Capacitor, 1100 Name
1/2 HP Fan Motor, Permanent Split Capacitor, 1100 Name
  • TM

    Grainger Choice

  • DAYTON
  • Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/2 HP, Nameplate RPM 1100, Voltage 208, Full Load Amps 2.3, Hz 60, Phase 1, 48YZ Frame, 1.00 Motor Service Factor, Ambient Temperature 104 Degrees F, Ins. Class B, Duty Continuous, Yoke Motor Mounting Type, Ball Motor Bearings, Auto Motor Thermal Protection, CWSE Motor Shaft Rotation, Body Dia. 5-11/16 In., Overall Length 9-5/8 In., Shaft Dia. 1/2, Shaft Length 3 In., 10 Ft. Cord and Pull Chain Switch Yes

  • Item # 41NC02
  • Mfr. Model # GGS_47316
  • Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/2 HP, Nameplate RPM 1100, Voltage 208,...More

1/2 HP Fan Motor, Permanent Split Capacitor, 1100 Name
1/2 HP Fan Motor, Permanent Split Capacitor, 1100 Name
  • TM

    Grainger Choice

  • DAYTON
  • Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/2 HP, Nameplate RPM 1100, Voltage 115, Full Load Amps 4.2, Hz 60, Phase 1, 48YZ Frame, 1.00 Motor Service Factor, Ambient Temperature 104 Degrees F, Ins. Class B, Duty Continuous, Yoke Motor Mounting Type, Ball Motor Bearings, Auto Motor Thermal Protection, CWSE Motor Shaft Rotation, Body Dia. 5-11/16 In., Overall Length 9-5/8 In., Shaft Dia. 5/8 In., Shaft Length 3 In., 10 Ft. Cord and Pull Chain Switch Yes

  • Item # 41NC07
  • Mfr. Model # GGS_47321
  • Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/2 HP, Nameplate RPM 1100, Voltage 115,...More

1/20 HP Pedestal Fan Motor, Permanent Split Capacitor,
1/20 HP Pedestal Fan Motor, Permanent Split Capacitor,
  • TM

    Grainger Choice

  • DAYTON
  • Pedestal Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/20 HP, Nameplate RPM 1550, Voltage 115, Full Load Amps 1.9, Hz 60, Phase 1, Non-Standard Frame, 1.10 Motor Service Factor, Ambient Temperature 40 Degrees C, Ins. Class B, Duty Continuous, Stud Motor Mounting Type, Ball Motor Bearings, Auto Motor Thermal Protection, CWSE Motor Shaft Rotation, Body Dia. 4-1/2 In., Overall Length 8-7/8 In., Shaft Dia. 10mm, Shaft Length 4 In., 10 Ft. Cord and Pull Chain Switch Yes

  • Item # 41TH82
  • Mfr. Model # 41TH82
  • Pedestal Fan Motor, Permanent Split Capacitor, Totally Enclosed Air-Over, 1/20 HP, Nameplate RPM 1550,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More