Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

PBC Linear

445 results found that include 470 products

Results per page:  16 | 32 | 48
Flange Bearing,0.500 In Bore,3.375 In L
  • PBC Linear
  • Flange Bearing, 0.500 In Bore, 3.375 In L Flange Bearing,0.500 In Bore,3.375 In L
  • Item # 2CPL6
  • Mfr. Model # DFP08
  • Linear Flange Mount Bearing, Closed, Double Length, Bore Dia 0.500 In, Overall Width 1.630 In, Overall Length...More

  • Category : Mounted Linear Bearings
Linear Guide,48 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 48 In L, 1.330 W, 0.620 H Linear Guide,48 In L,1.330 W,0.620 H
  • Item # 2CRL1
  • Mfr. Model # RR14-048.000
  • Linear Guide Rail, Redi-Rail, Overall Length 48 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

  • Category : Linear Guide Rails
Crown Roller Bearing,1.380 Roller Dia
  • PBC Linear
  • Crown Roller Bearing, 1.380 Roller Dia Crown Roller Bearing,1.380 Roller Dia
  • Item # 2CPP4
  • Mfr. Model # PAC3016
  • Hardened Crown Roller Bearing, Crown Roller Type, Roller Dia 1.380 In, Roller Width 0.380 In, Stud Dia 0.313...More

  • Category : Cam Followers and Track Rollers
Linear Carriage,Carriage Height 0.702 In
  • PBC Linear
  • Linear Carriage, Carriage Height 0.702 In Linear Carriage,Carriage Height 0.702 In
  • Item # 2CRK3
  • Mfr. Model # RRS14
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 0.702 In, Carriage Width 1.250 In, Carriage Length...More

  • Category : Linear Guide Carriages and Slides
Linear Guide,24 In L,1.921 W,0.760 H
  • PBC Linear
  • Linear Guide, 24 In L, 1.921 W, 0.760 H Linear Guide,24 In L,1.921 W,0.760 H
  • Item # 2CRL4
  • Mfr. Model # RR18-024.000
  • Linear Guide Rail, Redi-Rail, Overall Length 24 In, Overall Width 1.921 In, Overall Height 0.760 In, Number...More

  • Category : Linear Guide Rails
Linear Carriage,Carriage Height 14.10 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 14.10 mm Linear Carriage,Carriage Height 14.10 mm
  • Item # 2CRP9
  • Mfr. Model # MRC15C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 14.10 mm, Carriage Width 32.00 mm, Carriage Length...More

  • Category : Linear Guide Carriages and Slides
Crown Rail,24 In L,1.655 In W,0.875 In H
Pillow Block,1.000 In Bore,2.810 In L
  • PBC Linear
  • Pillow Block, 1.000 In Bore, 2.810 In L Pillow Block,1.000 In Bore,2.810 In L
  • Item # 2CPH3
  • Mfr. Model # P16
  • Linear Pillow Block Bearing, Closed, Bore Dia 1.000 In, Overall Width 3.250 In, Overall Length 2.810 In,...More

  • Category : Mounted Linear Bearings
Crown Rail,60 In L,1.655 In W,0.875 In H
Linear Guide,36 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 36 In L, 1.330 W, 0.620 H Linear Guide,36 In L,1.330 W,0.620 H
  • Item # 2CRK9
  • Mfr. Model # RR14-036.000
  • Linear Guide Rail, Redi-Rail, Overall Length 36 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

  • Category : Linear Guide Rails
Linear Guide,24 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 24 In L, 1.330 W, 0.620 H Linear Guide,24 In L,1.330 W,0.620 H
  • Item # 2CRK8
  • Mfr. Model # RR14-024.000
  • Linear Guide Rail, Redi-Rail, Overall Length 24 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

  • Category : Linear Guide Rails
Shaft,RC60 Steel,1.000 In D,72 In
Linear Sleeve Bearing,ID 16 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 16 mm Linear Sleeve Bearing,ID 16 mm
  • Item # 2CPX4
  • Mfr. Model # PSM1620-12
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 16 mm, Outside Dia 20 mm, Length 12 mm, Static Load...More

  • Category : Linear Sleeve Bearing
Rail Assy,Alum & Steel,1.250 In D,24 In
  • PBC Linear
  • Rail Assy, Alum & Steel, 1.250 In D, 24 In Rail Assy,Alum & Steel,1.250 In D,24 In
  • Item # 2CNU2
  • Mfr. Model # SRA20-024.000
  • Linear Shaft Rail, Drilled, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.250, Mounting...More

  • Category : Linear Shafting and Support Rails
Standard Linear Bearing,8mm
  • PBC Linear
  • Standard Linear Bearing, 8mm Standard Linear Bearing,8mm
  • Item # 2CPG1
  • Mfr. Model # FMN08
  • Standard Linear Bearing, Inside Dia. 8mm, +/- .001, Outside Dia. 16mm, +/- .001Static Load Capacity 420 lb.,...More

  • Category : Linear Sleeve Bearing
Redi-Rail Low Profile Size 34 Carriage C
Redi-Rail Low Profile Size 34 Carriage B
Redi-Rail Low Profile Size 34 Carriage A
Crown Rail,12 In L,1.655 In W,0.875 In H
Linear Carriage,Carriage Height 6.20 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 6.20 mm Linear Carriage,Carriage Height 6.20 mm
  • Item # 2CRP6
  • Mfr. Model # MR7C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 6.20 mm, Carriage Width 17.00 mm, Carriage Length...More

  • Category : Linear Guide Carriages and Slides
Linear Sleeve Flange Bearing,ID 5/8 In
  • PBC Linear
  • Linear Sleeve Flange Bearing, ID 5/8 In Linear Sleeve Flange Bearing,ID 5/8 In
  • Item # 2CPV9
  • Mfr. Model # PSF1014-08
  • Linear Sleeve Flange Bearing, Precision Flange, Inside Dia 5/8 In, Outside Dia 7/8 In, Length 1 In, Flange...More

  • Category : Linear Sleeve Bearing
Linear Sleeve Bearing,ID 3/8 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 3/8 In Linear Sleeve Bearing,ID 3/8 In
  • Item # 2CPT2
  • Mfr. Model # PS0610-04
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 3/8 In, Outside Dia 5/8 In, Length 1/2 In, Static Load...More

  • Category : Linear Sleeve Bearing
Linear Carriage,Carriage Height 8.00 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 8.00 mm Linear Carriage,Carriage Height 8.00 mm
  • Item # 2CRP7
  • Mfr. Model # MR9C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 8.00 mm, Carriage Width 20.00 mm, Carriage Length...More

  • Category : Linear Guide Carriages and Slides
Flange Bearing,0.750 In Bore,4.188 In L
  • PBC Linear
  • Flange Bearing, 0.750 In Bore, 4.188 In L Flange Bearing,0.750 In Bore,4.188 In L
  • Item # 2CPL7
  • Mfr. Model # DFP12
  • Linear Flange Mount Bearing, Closed, Double Length, Bore Dia 0.750 In, Overall Width 2.380 In, Overall Length...More

  • Category : Mounted Linear Bearings
Standard Linear Bearing,8mm
  • PBC Linear
  • Standard Linear Bearing, 8mm Standard Linear Bearing,8mm
  • Item # 2CPE3
  • Mfr. Model # FM08
  • Standard Linear Bearing, Inside Dia. 8mm, +/- .001, Outside Dia. 16mm, +/- .001Static Load Capacity 420 lb.,...More

  • Category : Linear Sleeve Bearing
Linear Guide,40mm L,7 mm W,6.10 mm H
  • PBC Linear
  • Linear Guide, 40mm L, 7 mm W, 6.10 mm H Linear Guide,40mm L,7 mm W,6.10 mm H
  • Item # 2CRR2
  • Mfr. Model # MR7R-0040
  • Linear Guide Rail, Mini-Rail, Overall Length 40 mm, Overall Width 7 mm, Overall Height 6.10 mm, Number of...More

  • Category : Linear Guide Rails
Linear Sleeve Bearing,ID 1/2 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1/2 In Linear Sleeve Bearing,ID 1/2 In
  • Item # 2CPT6
  • Mfr. Model # PS0812-08
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1/2 In, Outside Dia 3/4 In, Length 1 In, Static Load...More

  • Category : Linear Sleeve Bearing
End Stop,1.375 In L,0.750 W,0.242 H
  • PBC Linear
  • End Stop, 1.375 In L, 0.750 W, 0.242 H End Stop,1.375 In L,0.750 W,0.242 H
  • Item # 2CPP6
  • Mfr. Model # PAC2246
  • End Stop Rail System, Roller Rail, Overall Length 1.375 In, Overall Width 0.750 In, Overall Height 0.242 In,...More

  • Category : Linear Guide Rails
Standard Linear Bearing,3/8 In.
  • PBC Linear
  • Standard Linear Bearing, 3/8 In. Standard Linear Bearing,3/8 In.
  • Item # 2CPD3
  • Mfr. Model # FL06
  • Standard Linear Bearing, Inside Dia. 3/8 In., +/- .001, Outside Dia. 5/8 In., +/- .001, Length 7/8 In.Static...More

  • Category : Linear Sleeve Bearing
Standard Linear Bearing,1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1/2 In. Standard Linear Bearing,1/2 In.
  • Item # 2CPD4
  • Mfr. Model # FL08
  • Standard Linear Bearing, Inside Dia. 1/2 In., +/- .001, Outside Dia. 7/8 In., +/- .001, Length 1-1/4...More

  • Category : Linear Sleeve Bearing
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More