Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PAWLING CORP

1,076 products found

Filter Results By

Viewing as

List
  • Peblette Rubber Spacer, Black Neoprene Rubber, Thickness 1/2"

    Brand
    PAWLING CORP
    Item #
    44A007
    Mfr. Model #
    SP-22-0-0
    Peblette Rubber Spacer, Black Neoprene Rubber, Thickness 1/
    Web Price $3.35 / each
  • Corner Guard, 1-1/8 x 48 In, Clear, Smooth

    Brand
    PAWLING CORP
    Item #
    9WFZ8
    Mfr. Model #
    CGT-17-4-132
    Corner Guard, 1-1/8 x 48 In, Clear, Smooth
    Web Price $10.75 / each
  • Corner Grd, 3/4in.W, Champagne, PVC

    Brand
    PAWLING CORP
    Item #
    34AR85
    Mfr. Model #
    CGU-34-4-313
    Corner Grd, 3/4in.W, Champagne, PVC
    Web Price $9.10 / each
  • Corner Guard, Clear, Undrilled, 3/4x96 in.

    Brand
    PAWLING CORP
    Item #
    49JP27
    Mfr. Model #
    CG-16-8-132
    Corner Guard, Clear, Undrilled, 3/4x96 in.
    Web Price $5.10 / each
  • Corner Guard, 2 x 48 In, Gray, Smooth

    Brand
    PAWLING CORP
    Item #
    8ULP7
    Mfr. Model #
    CG-20M-4-5
    Corner Guard, 2 x 48 In, Gray, Smooth
    Web Price $32.50 / each
  • Wall Guard, Linen White, Vinyl, 96" Length, 4" Height, 1/16" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z647
    Mfr. Model #
    CR-64-8-301
    Wall Guard, Linen White, Vinyl, 96" Length, 4" He
    Web Price $113.00 / pkg. of 6
  • Corner Guard, 2 x 48 In, White, Smooth

    Brand
    PAWLING CORP
    Item #
    9PMM2
    Mfr. Model #
    CG-20M-4-301
    Corner Guard, 2 x 48 In, White, Smooth
    Web Price $32.50 / each
  • Wall Covering, Eggshell, Vinyl, 96" Length, 8" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z636
    Mfr. Model #
    CR-48-8-370
    Wall Covering, Eggshell, Vinyl, 96" Length, 8" Height,
    Web Price $78.50 / pkg. of 3
  • Wall Protection Guard, Tan, Vinyl/Aluminum, 144" Length, 2-15/16" Height, 1" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z486
    Mfr. Model #
    WG-3-12-3
    Wall Protection Guard, Tan, Vinyl/Aluminum, 144" Length,&#x
    Web Price $85.25 / each
  • Chair Rail, Linen White, Vinyl, 96" Length, 4" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z623
    Mfr. Model #
    CR-44-8-301
    Chair Rail, Linen White, Vinyl, 96" Length, 4" He
    Web Price $86.50 / pkg. of 6
  • Rub Rail, Clear, 4In H

    Brand
    PAWLING CORP
    Item #
    43Z567
    Mfr. Model #
    CR-4-8-132
    Rub Rail, Clear, 4In H
    Web Price $38.60 / each
  • Corner Bumper, 8 x 1 In, Black, Drilled

    Brand
    PAWLING CORP
    Item #
    9TZA0
    Mfr. Model #
    EB-8-0-1
    Corner Bumper, 8 x 1 In, Black, Drilled
    Web Price $17.15 / each
  • Chair Rail, Champagne, Vinyl, 96" Length, 4" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z619
    Mfr. Model #
    CR-44-8-313
    Chair Rail, Champagne, Vinyl, 96" Length, 4" Height,&#
    Web Price $86.50 / pkg. of 6
  • Corner Grd, 2in.W, Stainless, Adhesive

    Brand
    PAWLING CORP
    Item #
    34AR47
    Mfr. Model #
    CG-51-8
    Corner Grd, 2in.W, Stainless, Adhesive
    Web Price $68.75 / each
  • Wall Covering, Linen White, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z607
    Mfr. Model #
    WC-40-4x8-301
    Wall Covering, Linen White, Vinyl, 96" Length, 48"
    Web Price $149.50 / each
  • Corner Grd, 3-1/2in.W, Stainless, No4 Satin

    Brand
    PAWLING CORP
    Item #
    34AR44
    Mfr. Model #
    CG-50-4
    Corner Grd, 3-1/2in.W, Stainless, No4 Satin
    Web Price $85.25 / each
  • Corner Guard, 2-1/2 x 48 In, Clear, Smooth

    Brand
    PAWLING CORP
    Item #
    8CAV0
    Mfr. Model #
    CGT-18-4-132
    Corner Guard, 2-1/2 x 48 In, Clear, Smooth
    Web Price $26.40 / each
  • Chair Rail, Eggshell, Vinyl, 96" Length, 6" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z628
    Mfr. Model #
    CR-46-8-370
    Chair Rail, Eggshell, Vinyl, 96" Length, 6" Height,&#x
    Web Price $79.50 / pkg. of 4
  • Corner Guard, Taped, 3/4x48in., Linen White

    Brand
    PAWLING CORP
    Item #
    49JP22
    Mfr. Model #
    CGT-34-4-301
    Corner Guard, Taped, 3/4x48in., Linen White
    Web Price $10.45 / each
  • Corner Bumper, 3 x 1-5/16 In, Gray, Drilled

    Brand
    PAWLING CORP
    Item #
    8CAV1
    Mfr. Model #
    EB-20-0-5
    Corner Bumper, 3 x 1-5/16 In, Gray, Drilled
    Web Price $17.30 / each
  • Chair Rail, Silver-Gray, Vinyl, 96" Length, 6" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z629
    Mfr. Model #
    CR-46-8-210
    Chair Rail, Silver-Gray, Vinyl, 96" Length, 6" Height,
    Web Price $79.50 / pkg. of 4
  • Corner Grd, 2in.W, Stainless, No4 Satin

    Brand
    PAWLING CORP
    Item #
    34AR46
    Mfr. Model #
    CG-51-4
    Corner Grd, 2in.W, Stainless, No4 Satin
    Web Price $49.80 / each
  • Roller, Adhesive, 7-1/2In

    Brand
    PAWLING CORP
    Item #
    44A064
    Mfr. Model #
    WC-111
    Roller, Adhesive, 7-1/2In
    Web Price $73.50 / each
  • Rub Rail, Clear, 3In H

    Brand
    PAWLING CORP
    Item #
    43Z566
    Mfr. Model #
    CR-3-8-132
    Rub Rail, Clear, 3In H
    Web Price $26.60 / each
  • Corner Guard, Clear, Drilled, 1-1/8x48 in.

    Brand
    PAWLING CORP
    Item #
    49JP28
    Mfr. Model #
    CG-17-4-132
    Corner Guard, Clear, Drilled, 1-1/8x48 in.
    Web Price $8.90 / each
  • Wall Covering, Tan, Vinyl, 96" Length, 48" Height, 1/16" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z610
    Mfr. Model #
    WC-60-4x8-3
    Wall Covering, Tan, Vinyl, 96" Length, 48" Height,
    Web Price $198.00 / each
  • Crash Rail, Linen White, 144In

    Brand
    PAWLING CORP
    Item #
    43Z540
    Mfr. Model #
    WG-30-12-301
    Crash Rail, Linen White, 144In
    Web Price $121.00 / each
  • Corner Guard, 2 x 48 In, Black, Smooth

    Brand
    PAWLING CORP
    Item #
    8VLZ7
    Mfr. Model #
    CG-20M-4-1
    Corner Guard, 2 x 48 In, Black, Smooth
    Web Price $32.50 / each
  • Corner Guard, Clear, Undrilled, 3/4x48 in.

    Brand
    PAWLING CORP
    Item #
    49JP26
    Mfr. Model #
    CG-16-4-132
    Corner Guard, Clear, Undrilled, 3/4x48 in.
    Web Price $2.55 / each
  • Chair Rail, Ivory, Vinyl, 96" Length, 4" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z617
    Mfr. Model #
    CR-44-8-2
    Chair Rail, Ivory, Vinyl, 96" Length, 4" Height,
    Web Price $86.50 / pkg. of 6
  • Wall Covering, Windsor Blue, Vinyl, 96" Length, 48" Height, 3/64" Thickness

    Brand
    PAWLING CORP
    Item #
    43Z608
    Mfr. Model #
    WC-40-4x8-265
    Wall Covering, Windsor Blue, Vinyl, 96" Length, 48"&#x
    Web Price $149.50 / each
  • Outside Corner, 3/4 x 4 In, Windsor Blue

    Brand
    PAWLING CORP
    Item #
    43Z909
    Mfr. Model #
    OC-4-0-265
    Outside Corner, 3/4 x 4 In, Windsor Blue
    Web Price $5.90 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More