Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Patio Umbrella Bases

13 products found

Add extra counterweight to keep patio umbrellas in place with patio umbrella bases from Grainger. Concrete ring bases are designed specifically to hold a table umbrella. They feature 35 lb. cement-filled resin, optional 35 lb. ring, and molded anchor bolt holes to secure base for increased stability. Patio umbrella bases are U.V. resistant and do not rust or mar decks.Close

Filter Results By

Viewing as

List
  • Umbrella Base, Green Steel, 20 lb., Base Dia. 24"

    Brand
    GRAINGER APPROVED
    Item #
    4HUW7
    Mfr. Model #
    4HUW7
    Umbrella Base, Green Steel, 20 lb., Base Dia. 24"
    Web Price $119.50 / each
  • Umbrella Base, Black Resin, Up to 40 lb. When Filled, Base Dia. 21", Stem Height 13"

    Brand
    GROSFILLEX
    Item #
    6DVK1
    Mfr. Model #
    US602117
    Umbrella Base, Black Resin, Up to 40 lb. When Filled,&
    Web Price $83.75 / each
  • Umbrella Base, Sandstone Resin, Up to 40 lb. When Filled, Base Dia. 21", Stem Height 13"

    Brand
    GROSFILLEX
    Item #
    6DVJ5
    Mfr. Model #
    US602166
    Umbrella Base, Sandstone Resin, Up to 40 lb. When Fill
    Web Price $83.25 / each
  • Umbrella Base, White Resin/Cement, 35 lb., Base Dia. 20", Stem Height 10"

    Brand
    GROSFILLEX
    Item #
    6DVH3
    Mfr. Model #
    US600604
    Umbrella Base, White Resin/Cement, 35 lb., Base Dia. 2
    Web Price $131.50 / each
  • Umbrella Base, Blue Steel, 20 lb., Base Dia. 24"

    Brand
    GRAINGER APPROVED
    Item #
    4HUW6
    Mfr. Model #
    4HUW6
    Umbrella Base, Blue Steel, 20 lb., Base Dia. 24"
    Web Price $119.50 / each
  • Umbrella Base Weight, Bronze Resin, 120 lb., Base Dia. 38"

    Brand
    ISLAND UMBRELLA
    Item #
    34CR42
    Mfr. Model #
    NU6390
    Umbrella Base Weight, Bronze Resin, 120 lb., Base Dia.
    Web Price $218.00 / each
  • Umbrella Base, Bronze Cast Aluminum, 50 lb., Base Dia. 20-9/10", Stem Height 17-1/2", 6-1/2"

    Brand
    ISLAND UMBRELLA
    Item #
    34CR33
    Mfr. Model #
    NU5407
    Umbrella Base, Bronze Cast Aluminum, 50 lb., Base Dia.
    Web Price $240.50 / each
  • Umbrella Base, Bronze Cast Iron, 50 lb., Base Dia. 23", Stem Height 17-1/2"

    Brand
    ISLAND UMBRELLA
    Item #
    48XM61
    Mfr. Model #
    NU5405A
    Umbrella Base, Bronze Cast Iron, 50 lb., Base Dia. 23&
    Web Price $176.00 / each
  • Umbrella Base, White Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM80
    Mfr. Model #
    US607004
    Umbrella Base, White Resin/Metal/Cement, 70 lb., Base
    Web Price $194.00 / each
  • Umbrella Base, Black Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM81
    Mfr. Model #
    US607017
    Umbrella Base, Black Resin/Metal/Cement, 70 lb., Base
    Web Price $209.50 / each
  • Umbrella Base Ring, White Resin/Cement, 35 lb., Base Dia. 20"

    Brand
    GROSFILLEX
    Item #
    49XM83
    Mfr. Model #
    US106604
    Umbrella Base Ring, White Resin/Cement, 35 lb., Base D
    Web Price $77.00 / each
  • Umbrella Base, Sandstone Resin/Metal/Cement, 70 lb., Base Dia. 20", Stem Height 16"

    Brand
    GROSFILLEX
    Item #
    49XM82
    Mfr. Model #
    US607066
    Umbrella Base, Sandstone Resin/Metal/Cement, 70 lb., Base&#
    Web Price $209.50 / each
  • Umbrella Base, Bronze Cast Iron, 80 lb., Base Dia. 23", Stem Height 17-1/2"

    Brand
    ISLAND UMBRELLA
    Item #
    48XM62
    Mfr. Model #
    NU5408
    Umbrella Base, Bronze Cast Iron, 80 lb., Base Dia. 23&
    Web Price $260.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More