Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Patient Monitors

9 products found

Filter Results By

Viewing as

List
  • Universal Transmitter, 24V, Tan

    Brand
    STANLEY ARIAL
    Item #
    462C47
    Mfr. Model #
    14390
    Universal Transmitter, 24V, Tan
    Web Price $193.00 / each
  • Call Station, 3V, Gray

    Brand
    STANLEY ARIAL
    Item #
    462C43
    Mfr. Model #
    54336
    Call Station, 3V, Gray
    Web Price $213.50 / each
  • Universal Transmitter, 3V, Tan

    Brand
    STANLEY ARIAL
    Item #
    462C44
    Mfr. Model #
    54350
    Universal Transmitter, 3V, Tan
    Web Price $128.00 / each
  • Motion Detector, 3V, Tan

    Brand
    STANLEY ARIAL
    Item #
    462C46
    Mfr. Model #
    55365
    Motion Detector, 3V, Tan
    Web Price $411.00 / each
  • Pager, 1.5V, Black

    Brand
    STANLEY ARIAL
    Item #
    462C42
    Mfr. Model #
    52112
    Pager, 1.5V, Black
    Web Price $213.50 / each
  • Smoke Detector Transmitter, 3V

    Brand
    STANLEY ARIAL
    Item #
    462C45
    Mfr. Model #
    54341
    Smoke Detector Transmitter, 3V
    Web Price $267.50 / each
  • ES Repeater, 3-1/2" H x 6-1/2" L, White

    Brand
    STANLEY HEALTHCARE
    Item #
    483K66
    Mfr. Model #
    54321
    ES Repeater, 3-1/2" H x 6-1/2" L, White
    Web Price $781.88 / each
  • Paging System, 12V, Black

    Brand
    STANLEY ARIAL
    Item #
    462C41
    Mfr. Model #
    0900-353
    Paging System, 12V, Black
    Web Price $3,158.00 / each
  • ES Network Coordinator, 3-39/64"Hx6-3/8"L

    Brand
    STANLEY HEALTHCARE
    Item #
    483K65
    Mfr. Model #
    54311
    ES Network Coordinator, 3-39/64"Hx6-3/8"L
    Web Price $740.96 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More