Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Size
Container Type
Color
Adheres To
Brand
Price
Shop By
Ratings

Patching and Repairing Compounds

13 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Lightweight Spackling, 1 qt. Size, White Color, Container T
  • DAP
  • Lightweight Spackling, 1 qt. Size, White Color, Container Type: Pail Lightweight Spackling, 1 qt. Size, White Color, Container Type: Pail
  • Item # 5E113
  • Mfr. Model # 12142
  • Lightweight Spackling, Size 1 qt., Container Type Pail, Color White, Flash Point Greater Than 200 Degrees F,...More

Creme Hardener, 2.75 oz. Size, Red Color, Container Type&#x
  • 3M
  • Creme Hardener, 2.75 oz. Size, Red Color, Container Type: Tube Creme Hardener, 2.75 oz. Size, Red Color, Container Type: Tube
  • Item # 6KHA9
  • Mfr. Model # 00051131058309
  • Creme Hardener, Size 2.75 oz., Container Type Tube, Color Red, Flash Point Not Specified, Dry Time Not...More

Vinyl Spackling, 1 qt. Size, White Color, Container Type&#x
  • DAP
  • Vinyl Spackling, 1 qt. Size, White Color, Container Type: Pail Vinyl Spackling
  • Item # 5E110
  • Mfr. Model # 12132
  • Vinyl Spackling, Size 1 qt., Container Type Pail, Color White, Flash Point Greater Than 200 Degrees F, Temp....More

Spackling and Patching Compound, 1 qt. Size, Off White
  • ZINSSER
  • Spackling and Patching Compound, 1 qt. Size, Off White to White Color, Container Type: Pail Spackling and Patching Compound
  • Item # 10Z878
  • Mfr. Model # 04304
  • Spackling and Patching Compound, Size 1 qt., Container Type Pail, Color Off White to White, VOC Less Than...More

Patching Plaster, 32 oz. Size, White Color, Container Type&
Popcorn Ceiling Patch, 1 qt. Size, White Color, Container&#
  • ZINSSER
  • Popcorn Ceiling Patch, 1 qt. Size, White Color, Container Type: Pail Popcorn Ceiling Patch, 1 qt. Size, White Color, Container Type: Pail
  • Item # 4HFG1
  • Mfr. Model # KS0085100-01
  • Popcorn Ceiling Patch, Size 1 qt., Container Type Pail, Color White, VOC 5g/L, Flash Point Greater Than 200...More

Wood Hardener, 8 fl. oz. Size, Milky White Color, Cont
  • PC PRODUCTS
  • Wood Hardener, 8 fl. oz. Size, Milky White Color, Container Type: Bottle Wood Hardener
  • Item # 4JMN7
  • Mfr. Model # 84441
  • Wood Hardener, Size 8 fl. oz., Container Type Bottle, Color Milky White, VOC Less Than 85g/L, Flash Point Not...More

Lightweight Wallboard Joint Compound, 3 lb. Size, White Col
  • DAP
  • Lightweight Wallboard Joint Compound, 3 lb. Size, White Color, Container Type: Pail Lightweight Wallboard Joint Compound
  • Item # 2GKY7
  • Mfr. Model # 10100
  • Lightweight Wallboard Joint Compound, Size 3 lb., Container Type Pail, Color White, VOC Compliant, Flash...More

Patching Compound, 3.5 lb. Size, White Color
High Performance Spackling Paste, 5.5 oz. Size, White Color
  • DAP
  • High Performance Spackling Paste, 5.5 oz. Size, White Color, Container Type: Tube High Performance Spackling Paste
  • Item # 2GKZ1
  • Mfr. Model # 12370
  • High Performance Spackling Paste, Size 5.5 oz., Container Type Tube, Color White, VOC Compliant, Flash Point...More

Plaster of Paris, 4 lb. Size, White Color, Container T
  • DAP
  • Plaster of Paris, 4 lb. Size, White Color, Container Type: Pail Plaster of Paris
  • Item # 10L526
  • Mfr. Model # 10308
  • Plaster of Paris, Size 4 lb., Container Type Pail, Color White, VOC 0g/L, Flash Point Not Specified, Dry Time...More

Acrylic Patching Cement, 10.5 oz. Size, White Color, Contai
  • KST COATINGS
  • Acrylic Patching Cement, 10.5 oz. Size, White Color, Container Type: Tube Acrylic Patching Cement
  • Item # 4FJK6
  • Mfr. Model # KS0085100-01
  • Acrylic Patching Cement, Size 10.5 oz., Container Type Tube, Color White, VOC 6g/L, Flash Point Not...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More