Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Patch Cords

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Jumper Lead Kit
  • GENERAL
  • Jumper Lead Kit Jumper Lead Kit
  • Item # 5CFK1
  • Mfr. Model # CT800
  • Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length 18 In, Color White, Red, Black, Yellow and...More

Patch Cord Kit,Alligator Clip,40 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord Kit, Alligator Clip, 40 In Patch Cord Kit,Alligator Clip,40 In
  • Item # 4WRF5
  • Mfr. Model # 4WRF5
  • Patch Cord Kit, Alligator Clip on Both Ends, Length 40 In, Color Black and Red, Material of Construction...More

Patch Cord,Alligator Clip Kit,Banana
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip Kit, Banana Patch Cord,Alligator Clip Kit,Banana
  • Item # 4WRF2
  • Mfr. Model # 4WRF2
  • Patch Cord Kit, Alligator Clip and Stacking Banana Plug, Length 40 In, Color Black and Red, Material of...More

BANANA PLUG PATCH CORD, STACKABLE, BLACK
BANANA PLUG PATCH CORD, STACKABLE, RED
BANANA PLUG PATCH CORD, STACKABLE, RED
Patch Cord,Alligator Clip,40 In,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip, 40 In, Red Patch Cord,Alligator Clip,40 In,Red
  • Item # 4WRF1
  • Mfr. Model # 4WRF1
  • Patch Cord, Alligator Clip on Both Ends, Length 40 In, Color Red, Material of Construction Nickel Plated...More

Patch Cord,Alligator Clip,40In,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip, 40In, Black Patch Cord,Alligator Clip,40In,Black
  • Item # 4WRE9
  • Mfr. Model # 4WRE9
  • Patch Cord, Alligator Clip on Both Ends, Length 40In, Color Black, Material of Construction Nickel Plated...More

Cord,Patch,Red,24 In
  • POMONA
  • Cord, Patch, Red, 24 In Cord,Patch,Red,24 In
  • Item # 1PE27
  • Mfr. Model # 6576-24-2
  • Patch Cord, Length 24 In, Color Red, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

Cord,Patch,Black,24 In
  • POMONA
  • Cord, Patch, Black, 24 In Cord,Patch,Black,24 In
  • Item # 1PE26
  • Mfr. Model # 6576-24-0
  • Patch Cord, Length 24 In, Color Black, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

Cord,Patch,45 Vdc,Red
  • POMONA
  • Cord, Patch, 45 Vdc, Red Cord,Patch,45 Vdc,Red
  • Item # 2T932
  • Mfr. Model # MG B 12 2
  • Patch Cord, Voltage Rating 45 VDC, Color Red, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

Cord,Patch,45 Vdc,5 A
  • POMONA
  • Cord, Patch, 45 Vdc, 5 A Cord,Patch,45 Vdc,5 A
  • Item # 2T931
  • Mfr. Model # MG-B-12-0
  • Patch Cord, Voltage Rating 45 VDC, Color Black, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More