Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Patch Cords

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK14
  • Mfr. Model # 1166-24-02
  • Patchcord, Length 24 Inches, Rating 150 VDC, 5 Amps Maximum, Color 1 Black/1 Red, Features 1st End Alligator...More

Patchcord Set
  • POMONA
  • Patchcord Set Patchcord Set
  • Item # 1RK15
  • Mfr. Model # 3781-24-02
  • Patchcord Set, Test Clip To Test Clip, Length 24 Inches, Rating 300 Vrms, 5 Amps Maximum, 1 Black Lead and 1...More

BNC Coaxial Cable,120 in.,Black
  • POMONA
  • BNC Coaxial Cable, 120 in., Black BNC Coaxial Cable,120 in.,Black
  • Item # 30PJ06
  • Mfr. Model # 2249-C-120
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Cord,Patch,Red,24 In
  • POMONA
  • Cord, Patch, Red, 24 In Cord,Patch,Red,24 In
  • Item # 1PE27
  • Mfr. Model # 6576-24-2
  • Patch Cord, Length 24 In, Color Red, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK21
  • Mfr. Model # B-36-02
  • Banana Patchcord Set, Length 36 Inches, Rating 5000 VDC, 15 Amps Maximum, Color 1 Black/1 Red, Features...More

Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK20
  • Mfr. Model # AL-B-24-02
  • Alligator Clip Patchcord, Rating 150 VDC, 5 Amps Maximum, Length 24 Inches, Color 1 Black/1 Red, Alligator...More

BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • POMONA
  • BANANA PLUG PATCH CORD, STACKABLE, BLACK BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • Item # 13X138
  • Mfr. Model # B-24-0
  • Banana Plug Patch Cord, Connector Type Banana Plug, Banana Jack, Adapter Type Banana Plug, Banana Jack,...More

BANANA PLUG PATCH CORD, STACKABLE, RED
BNC Coaxial Cable,24 in.,Black
  • POMONA
  • BNC Coaxial Cable, 24 in., Black BNC Coaxial Cable,24 in.,Black
  • Item # 30PJ07
  • Mfr. Model # 2249-C-24
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BNC Coaxial Cable,36 in.,Black
  • POMONA
  • BNC Coaxial Cable, 36 in., Black BNC Coaxial Cable,36 in.,Black
  • Item # 30PJ08
  • Mfr. Model # 2249-C-36
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BANANA PLUG PATCH CORD, STACKABLE, BLACK
Cord,Patch,Black,24 In
  • POMONA
  • Cord, Patch, Black, 24 In Cord,Patch,Black,24 In
  • Item # 1PE26
  • Mfr. Model # 6576-24-0
  • Patch Cord, Length 24 In, Color Black, Alligator Clip On Both Ends, Voltage 1000 V, Max Amps 10, Temperature...More

BANANA PLUG PATCH CORD, STACKABLE, RED
BNC Coaxial Cable,72 in.,Black
  • POMONA
  • BNC Coaxial Cable, 72 in., Black BNC Coaxial Cable,72 in.,Black
  • Item # 30PJ11
  • Mfr. Model # 2249-C-72
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BNC Coaxial Cable,12 in.,Black
  • POMONA
  • BNC Coaxial Cable, 12 in., Black BNC Coaxial Cable,12 in.,Black
  • Item # 30PJ05
  • Mfr. Model # 2249-C-12
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

BNC Coaxial Cable,48 in.,Black
  • POMONA
  • BNC Coaxial Cable, 48 in., Black BNC Coaxial Cable,48 in.,Black
  • Item # 30PJ09
  • Mfr. Model # 2249-C-48
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Mini Grabber Patch Crd Kit,24In,Assorted
  • POMONA
  • Mini Grabber Patch Crd Kit, 24In, Assorted Mini Grabber Patch Crd Kit,24In,Assorted
  • Item # 30PJ18
  • Mfr. Model # 5523
  • Mini Grabber Patch Cord Kit, Test Clip to Test Clip, Length (In.) 24, Color Assorted, Material of...More

BNC Coaxial Cable,60 in.,Black
  • POMONA
  • BNC Coaxial Cable, 60 in., Black BNC Coaxial Cable,60 in.,Black
  • Item # 30PJ10
  • Mfr. Model # 2249-C-60
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Cord,Patch,45 Vdc,5 A
  • POMONA
  • Cord, Patch, 45 Vdc, 5 A Cord,Patch,45 Vdc,5 A
  • Item # 2T931
  • Mfr. Model # MG-B-12-0
  • Patch Cord, Voltage Rating 45 VDC, Color Black, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

Patch Cord, BNC Male To BNC Male, 80 In
Cord,Patch,45 Vdc,Red
  • POMONA
  • Cord, Patch, 45 Vdc, Red Cord,Patch,45 Vdc,Red
  • Item # 2T932
  • Mfr. Model # MG B 12 2
  • Patch Cord, Voltage Rating 45 VDC, Color Red, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

BNC Coaxial Cable,24 in.,Black
  • POMONA
  • BNC Coaxial Cable, 24 in., Black BNC Coaxial Cable,24 in.,Black
  • Item # 30PJ12
  • Mfr. Model # 2249-Y-24
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Patch Cord, BNC Male To BNC Male, 40 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More