Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Patch Cords

65 results found that include 65 products

Filter Results By

Branch Availability
Item
Plug and Connector Description
Length (In.)
Color
Material of Construction
Jaw Opening (In.)
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Patch Cord Kit,Alligator Clip,40 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord Kit, Alligator Clip, 40 In Patch Cord Kit,Alligator Clip,40 In
  • Item # 4WRF5
  • Mfr. Model # 4WRF5
  • Patch Cord Kit, Alligator Clip on Both Ends, Length 40 In, Color Black and Red, Material of Construction...More

Jumper Lead Kit
  • GENERAL
  • Jumper Lead Kit Jumper Lead Kit
  • Item # 5CFK1
  • Mfr. Model # CT800
  • Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length 18 In, Color White, Red, Black, Yellow and...More

Hook Clip Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Hook Clip Test Leads, Red/Black, Silicone Hook Clip Test Leads,Red/Black,Silicone
  • Item # 20FP83
  • Mfr. Model # TL 5A
  • Hook Clip Test Leads, Length 40 In., Color Red/Black, Wire Insulation Silicone, Max. Amps 5, Max. Voltage...More

Banana Plug to Banana Plug Test Lead Set
  • FLUKE
  • Banana Plug to Banana Plug Test Lead Set Banana Plug to Banana Plug Test Lead Set
  • Item # 4XKX2
  • Mfr. Model # TL935
  • Banana Plug to Banana Plug Test Lead Set, Length 24 In, 36 In 48 In, Red, Black, PVC Insulation Type, Max...More

BANANA PLUG PATCH CORD, STACKABLE, BLACK
BANANA PLUG PATCH CORD, STACKABLE, RED
Patch Cord,Alligator Clip Kit,Banana
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip Kit, Banana Patch Cord,Alligator Clip Kit,Banana
  • Item # 4WRF2
  • Mfr. Model # 4WRF2
  • Patch Cord Kit, Alligator Clip and Stacking Banana Plug, Length 40 In, Color Black and Red, Material of...More

Test Lead,Mini Clip to Banana Plug,36 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead, Mini Clip to Banana Plug, 36 In Test Lead,Mini Clip to Banana Plug,36 In
  • Item # 5TXD5
  • Mfr. Model # 5TXD5
  • Test Lead, Mini Test Clips to Double Banana Plug, Black, Max. Amps 5, Max. Voltage 300 VRMS/DC, Plug and...More

Test Leads,Clip to Banana Plug,24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Leads, Clip to Banana Plug, 24 In Test Leads,Clip to Banana Plug,24 In
  • Item # 5TXC8
  • Mfr. Model # 5TXC8
  • Test Leads, Length 24 In., Color Red/Black, Wire Insulation PVC, Max. Amps 5, Max. Voltage 300VAC, Plug and...More

Mini Hook Test Leads,24 In. L,Black/Red
Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK14
  • Mfr. Model # 1166-24-02
  • Patchcord, Length 24 Inches, Rating 150 VDC, 5 Amps Maximum, Color 1 Black/1 Red, Features 1st End Alligator...More

Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Lead Set, Length 36 In, Red, Black, PVC Insulation Type, Max Amps 15, Max Voltage 30 V RMS or...More

Mini Grabber Patch Crd Kit,24In,Assorted
  • POMONA
  • Mini Grabber Patch Crd Kit, 24In, Assorted Mini Grabber Patch Crd Kit,24In,Assorted
  • Item # 30PJ18
  • Mfr. Model # 5523
  • Mini Grabber Patch Cord Kit, Test Clip to Test Clip, Length (In.) 24, Color Assorted, Material of...More

Patch Cord Kit,Stacking Banana Plug,40In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord Kit, Stacking Banana Plug, 40In Patch Cord Kit,Stacking Banana Plug,40In
  • Item # 4WRF6
  • Mfr. Model # 4WRF6
  • Patch Cord Kit, Stacking Banana Plug on Both Ends, Length 40 In, Color Black and Red, Material of...More

Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK21
  • Mfr. Model # B-36-02
  • Banana Patchcord Set, Length 36 Inches, Rating 5000 VDC, 15 Amps Maximum, Color 1 Black/1 Red, Features...More

Patchcord Set
  • POMONA
  • Patchcord Set Patchcord Set
  • Item # 1RK15
  • Mfr. Model # 3781-24-02
  • Patchcord Set, Test Clip To Test Clip, Length 24 Inches, Rating 300 Vrms, 5 Amps Maximum, 1 Black Lead and 1...More

Banana Plug to Banana Plug Lead Set,36In
  • FLUKE
  • Banana Plug to Banana Plug Lead Set, 36In Banana Plug to Banana Plug Lead Set,36In
  • Item # 4XKX1
  • Mfr. Model # TL932
  • Banana Plug to Banana Plug Test Lead Set, Length 36 In, Red, Black, PVC Insulation Type, Max Amps 15, Max...More

Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK20
  • Mfr. Model # AL-B-24-02
  • Alligator Clip Patchcord, Rating 150 VDC, 5 Amps Maximum, Length 24 Inches, Color 1 Black/1 Red, Alligator...More

Micro Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Micro Hook Test Leads, 36 In. L, Black/Red Micro Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKX3
  • Mfr. Model # TL960
  • Micro Hook Test Lead Set, Length 36 In, Red, Black, PVC Insulation Type, Max Amps 15, Max Voltage 30 V RMS or...More

Banana Plug to Banana Plug Lead Set,24In
  • FLUKE
  • Banana Plug to Banana Plug Lead Set, 24In Banana Plug to Banana Plug Lead Set,24In
  • Item # 4XKW9
  • Mfr. Model # TL930
  • Banana Plug to Banana Plug Test Lead Set, Length 24 In, Red, Black, PVC Insulation Type, Max Amps 15, Max...More

BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • POMONA
  • BANANA PLUG PATCH CORD, STACKABLE, BLACK BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • Item # 13X138
  • Mfr. Model # B-24-0
  • Banana Plug Patch Cord, Connector Type Banana Plug, Banana Jack, Adapter Type Banana Plug, Banana Jack,...More

BANANA PLUG PATCH CORD, STACKABLE, RED
Test Lead,Stackable Banana Plug,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead, Stackable Banana Plug, Black Test Lead,Stackable Banana Plug,Black
  • Item # 5TXA7
  • Mfr. Model # 5TXA7
  • Test Lead, Length 48 In., Color Black, Wire Insulation PVC, Max. Amps 20, Max. Voltage 1000VAC, Plug and...More

Hook Clip Test Leads,Red/Black/Green,PVC
  • B&K PRECISION
  • Hook Clip Test Leads, Red/Black/Green, PVC Hook Clip Test Leads,Red/Black/Green,PVC
  • Item # 20FP85
  • Mfr. Model # TL 9160
  • Hook Clip Test Leads, Length 60 In., Color Red/Black/Green, Wire Insulation PVC, Max. Voltage 600VAC, Wire...More

Test Probe Set,Black,Red,30VAC/60VDC
  • POMONA
  • Test Probe Set, Black, Red, 30VAC/60VDC Test Probe Set,Black,Red,30VAC/60VDC
  • Item # 30PJ19
  • Mfr. Model # 6303
  • Test Probe Set, Plug and Connector Description Double Banana Plug Leads, Color Black, Red, Length 48 In.,...More

Test Lead,Stackable Banana Plug,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead, Stackable Banana Plug, Red Test Lead,Stackable Banana Plug,Red
  • Item # 5TXA8
  • Mfr. Model # 5TXA8
  • Test Lead, Stackable Sheathed Banana Plug, Red, Max. Amps 3, Max. Voltage 1000V, Plug and Connector...More

Cord,Patch,45 Vdc,Red
  • POMONA
  • Cord, Patch, 45 Vdc, Red Cord,Patch,45 Vdc,Red
  • Item # 2T932
  • Mfr. Model # MG B 12 2
  • Patch Cord, Voltage Rating 45 VDC, Color Red, Current Rating 5 Amps, Length 12 Inches, Features Minigator...More

Patch Cord, BNC Male To BNC Male, 80 In
Test Lead Set,Clip to Clip,24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead Set, Clip to Clip, 24 In Test Lead Set,Clip to Clip,24 In
  • Item # 5TXC7
  • Mfr. Model # 5TXC7
  • Test Lead Set, Test Clip to Test Clip, Red/Black, Max. Amps 5, Max. Voltage 300VAC, Plug and Connector...More

Patch Cord,Alligator Clip,40In,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip, 40In, Black Patch Cord,Alligator Clip,40In,Black
  • Item # 4WRE9
  • Mfr. Model # 4WRE9
  • Patch Cord, Alligator Clip on Both Ends, Length 40In, Color Black, Material of Construction Nickel Plated...More

Patch Cord,Alligator Clip,40 In,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip, 40 In, Red Patch Cord,Alligator Clip,40 In,Red
  • Item # 4WRF1
  • Mfr. Model # 4WRF1
  • Patch Cord, Alligator Clip on Both Ends, Length 40 In, Color Red, Material of Construction Nickel Plated...More

BNC Coaxial Cable,72 in.,Black
  • POMONA
  • BNC Coaxial Cable, 72 in., Black BNC Coaxial Cable,72 in.,Black
  • Item # 30PJ11
  • Mfr. Model # 2249-C-72
  • BNC Coaxial Cable, BNC Male to BNC Male, Color Black, Material of Construction Nickel Plated Brass, Ratings...More

Results per page:  16 | 32 | 48

Choose high-quality patch cords from Grainger to help create solid connections. A patch cord can connect two electrical components, such as networked computers, printers and other electronics. Find a variety of different patch cord kits, such as cords with alligator clips or banana plugs on both ends, or a patch cord kit with an alligator clip on one end and banana plugs on the other. Check out these cable types and more. Trust Grainger for durable patch cords you can depend on.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More