Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
For Use With Grainger Item Number
For Use With Mfr. Model Number
Fits Brand
Brand
Price
Shop By
Ratings

Parts

204 Results Found that Include 204 Products

Results per page:  16 | 32 | 48
DC Motor Brush
  • CENTURY
  • DC Motor Brush DC Motor Brush
  • Item # 2ZB83
  • Mfr. Model # 16121
  • DC Motor Brush, For Use With DC Motors 2M167C & D, 2M168C & D, 2M169C & D, 2M170C & D, 2M509, 2M509A, 4Z378B...More

Brush Mechanism,For Use with 2M179,PK4
Replacement Brush Mechanism, 120V,PK2
Replacement Brush Mechanism,120V,PK2
Motor Brush Set,9/16 In L,5/16 In W,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Motor Brush Set, 9/16 In L, 5/16 In W, PK2 Motor Brush Set,9/16 In L,5/16 In W,PK2
  • Item # 10K121
  • Mfr. Model # 10K121
  • Replacement Motor Brush Set, DC, Length 9/16 In., Width 5/16 In., Height 5/16 In., Includes 2 Brushes and 2...More

Replacement Brush Mechanism, 120V,PK2
  • AMETEK LAMB
  • Replacement Brush Mechanism, 120V, PK2 Replacement Brush Mechanism, 120V,PK2
  • Item # 2UV81
  • Mfr. Model # 833326-51
  • Replacement Brush Mechanism, Length 3 In, Width 1 In, Height 1 In, For Use With 2M263, 2M262, 2M265, 4M939,...More

Replacement Brush Mechanism, 120V,PK2
Replacement Brush Mechanism,PK2
  • AMETEK LAMB
  • Replacement Brush Mechanism, PK2 Replacement Brush Mechanism,PK2
  • Item # 41RD41
  • Mfr. Model # 833392-67
  • Replacement Brush Mechanism, For Use With Grainger Item Number 4M903, 2M422, 4M953, 4M937, 4M983, 4M923,...More

Brush,Motor,Pk2
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk2 Brush,Motor,Pk2
  • Item # 1R394
  • Mfr. Model # 1R394
  • Motor Brush, Replacement For 2M139 Motor, Carbon, For Definite Purpose Motors, Universal Type AC/DC, 3 Inches...More

Motor Brush Set,90VDC,9/16 In. L,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Motor Brush Set, 90VDC, 9/16 In. L, PK2 Motor Brush Set,90VDC,9/16 In. L,PK2
  • Item # 33K906
  • Mfr. Model # 33K906
  • Replacement Motor Brush Set, DC, Voltage 90, Length 9/16 In., Width 5/16 In., Height 9/16 In., Includes 2...More

Brush,Motor,Pk2
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk2 Brush,Motor,Pk2
  • Item # 1R473
  • Mfr. Model # 1R473
  • Motor Brush, Replacement For 2M191 Motor, Carbon, Copper Coil Springs Replacements for 3 7/8 Inches Diameter,...More

Brush and Spring
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brush and Spring Brush and Spring
  • Item # 24WF79
  • Mfr. Model # M1900010.47
  • Brush and Spring, Fits Brand Leeson

Brush,Motor,Pk2
  • TM

    Grainger Choice

  • DAYTON
  • Brush, Motor, Pk2 Brush,Motor,Pk2
  • Item # 1R393
  • Mfr. Model # 1R393
  • Motor Brush, Replacement For 2M145 Motor, Carbon, For Definite Purpose Motors, Universal Type AC/DC, 3 1/2 x...More

Brush
  • TM

    Grainger Choice

  • DAYTON
  • Brush Brush
  • Item # 24WF73
  • Mfr. Model # 900163.11
  • Brush, Fits Brand Leeson

Replacement Brush Mechanism, 120V,PK2
Replacement Motor Brush Set,120 VAC,PK2
Relay 230V
Replacement Brush Mechanism,120V,PK2
Capacitor Cover 15 Mfd,370V
  • TM

    Grainger Choice

  • DAYTON
  • Capacitor Cover 15 Mfd, 370V Capacitor Cover 15 Mfd,370V
  • Item # 26DJ73
  • Mfr. Model # MT627906G
  • Capacitor Cover 15 Mfd, 370V, For Use With Grainger Item Number 5C040N, Fits Brand DAYTON

Spring,Motor,Pk12
  • TM

    Grainger Choice

  • DAYTON
  • Spring, Motor, Pk12 Spring,Motor,Pk12
  • Item # 1R390
  • Mfr. Model # 1R390
  • Motor Spring, Replacement For 2M033A, 2M034A, 2M037A, 2M057B, 2M066A New Motors, Copper Coil, Replacements...More

Brush
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Brush Brush
  • Item # 24WF62
  • Mfr. Model # 900116.02
  • Brush, Fits Brand Leeson

Replacement Brush Mechanism, 230V,PK4
Motor Solenoid, Replaces Meyer #15370
Run Capacitor 10 MFD 370V
Motor Brush Service Kit,PK2
  • TM

    Grainger Choice

  • DAYTON
  • Motor Brush Service Kit, PK2 Motor Brush Service Kit,PK2
  • Item # 34DA21
  • Mfr. Model # MTGGS45908G
  • Motor Brush Service Kit, For Use With Grainger Item Number 32ZN72, 32ZN73, 32ZN74, 32ZN75, 32ZN76, 32ZN77,...More

Power Cord
  • TM

    Grainger Choice

  • DAYTON
  • Power Cord Power Cord
  • Item # 26DJ71
  • Mfr. Model # MT626905G
  • Power Cord, For Use With Grainger Item Number 4C354N, 5C040N, Fits Brand DAYTON

Motor Mntg Kit,w/11 in. Mounting Bracket
  • GENTEQ
  • Motor Mntg Kit, w/11 in. Mounting Bracket Motor Mntg Kit,w/11 in. Mounting Bracket
  • Item # 48UT97
  • Mfr. Model # 5K004
  • Motor Mounting Kit, For Use With Grainger Item Number 5XZV5, 20JP27, 20JP29, 20JP28, 20JP30, 12V752, 12V753,...More

Soft Start Fan,AC/DC,Accessory,D7 Series
  • EATON
  • Soft Start Fan, AC/DC, Accessory, D7 Series Soft Start Fan,AC/DC,Accessory,D7 Series
  • Item # 20AY98
  • Mfr. Model # DS7-FAN-032
  • Soft Start Fan, For Use With Grainger Item Number 20AY99, 20AZ01, 20AZ02, 20AZ03, 20AZ04, 20AZ05, 20AZ06,...More

Run Capacitor 40 MFD 370V
Start Capacitor 350-420 MFD 330V
Overload Kit 3/4 HP 230V
Replacement Brush Mechanism, 120V,PK2
  • AMETEK LAMB
  • Replacement Brush Mechanism, 120V, PK2 Replacement Brush Mechanism, 120V,PK2
  • Item # 2UV64
  • Mfr. Model # 833384-50
  • Replacement Brush Mechanism, Length 2.8 In, Width 1 In, Height 1 In, For Use With 4M916, 2M264, 2M198, 4M926,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More